ALTRONIX Class 2 Transformers

Provide power for electronic power supplies and equipment including security, access control and surveillance devices. Fused input protection minimises let through energy and offers better protection. Available in indoor and outdoor enclosures ideal for withstanding harsh industrial conditions

Filter

ALTRONIX -

Class 2, Open Frame Transformers, Open Enclosures

Altronix Class 2, open frame transformers provide power to electronic equipment including security, surveillance, access control devices in ignition, ventilation, heating, air conditioning & HVAC control systems. They operate on temperatures ranging from 0 degree to 49 degrees Celsius and come with open enclosures for inherent explosion safety & are insusceptible to overvoltages. Further, these single phase transformers require less space to install and are available in 16VAC, 24VAC & 28VAC output voltages.

StyleModelSecondary ConnectionHeightMountingEnclosure FinishTemp. RiseEnclosure RatingVa RatingPrice (ex. VAT)
AT16100Solder Terminals2 1/4"FootNo Finish49°CNot Rated-€106.10
BT1656Solder Terminals1.87"FootNo Finish49°CNot Rated56 VA€79.85
CT2428100Solder Terminals2.55"FootNo Finish49°CNot Rated-€91.58
DT2856Solder Terminals2 1/4"FootNo Finish49°CNot Rated56 VA€78.86
ET2885DSolder Terminals2.57"FootNo Finish49°CNot Rated-€96.16
FT24130DWire Leads2.57"FootNo Finish49°CNot Rated-€90.92
ALTRONIX -

AC Power Supplies & Transformers

Altronix AC power supplies & transformers provide power to electronic supplies & equipment including security, surveillance, access control devices in ignition, ventilation, heating, air conditioning & HVAC control systems. They operate on temperatures ranging from 0 degree to 49 degrees Celsius and come with open & indoor enclosures for inherent explosion safety in indoor uses. Choose from a wide range of these devices, available in foot and wall mounting options.

StyleModelMountingEnclosure FinishHeightInput VoltageOutput VoltageNumber Of OutputsVa RatingTemp. RisePrice (ex. VAT)
AT2428300FootEpoxy Resin Varnish3 1/4"115V AC--300 VA115°C€565.01
BT2428100CWallGray4 1/2"-24/28V AC24/28V AC--€227.29

We are here to help!

Looking for a part not listed here?