ALTRONIX Power Systems And Components

They feature a compact enclosure to provide 12VDC, 24VDC or 12 & 24VDC simultaneously via two single-output power supplies / chargers. The enclosure can accommodate up to four 12VDC / 12 Ah batteries.

Filter

ALTRONIX -

Expandable Power Systems

Altronix expandable power systems feature a compact enclosure to provide 12VDC, 24VDC, or 12 & 24VDC simultaneously via two single-output power supplies / chargers. The enclosure can accommodate up to four 12VDC / 12 Ah batteries. These units shut down DC output terminals if battery voltage drops below 71 - 73% for 12V units and 70 - 75% for 24V units, to prevent deep battery discharge.

StyleModelMPNPrice (ex. VAT)
AMaxFit3FEMaxFit3FE€730.80
BMaxFit5FEMaxFit5FE€743.40
BMaxFit7FEMaxFit7FE€765.00
CMaxFit11FEMaxFit11FE€923.40
DMaxFit13FEMaxFit13FE€934.20
EMaxFit33FEMaxFit33FE€990.00
FMaxFit35FEMaxFit35FE€1,049.51
BMaxFit37FEMaxFit37FE€1,117.22
BMaxFit55FEMaxFit55FE€1,013.40
BMaxFit75FEMaxFit75FE€1,082.00
BMaxFit77FEMaxFit77FE€1,150.20
ALTRONIX -

Access Power Controllers

Altronix access power controllers have 8 independently controlled fused outputs to distribute and switch power to access control systems & accessories. These controllers feature an FACP interface that enables emergency egress, alarm monitoring and triggering auxiliary devices. They are integrated with a fire alarm disconnect feature that is individually selectable for any or all of the 8 relay outputs.

StyleModelLengthWidthMaterialTypeHeightColorPrice (ex. VAT)
AACM4E--SteelAccess Power Controller-Gray€271.48
BACM8E--SteelAccess Power Controller-Gray€467.95
CACM4CBE--SteelAccess Power Controller-Gray€271.48
DACM8CBE--SteelAccess Power Controller-Gray€538.85
EACM84 1/2"8"Phenolic Or FiberglassAccess Power Controller--€192.52
FACM8CB4 1/2"8"Phenolic Or FiberglassAccess Power Controller1 1/4"-€192.52
GACM4CB5.13"3.63"Phenolic Or FiberglassAccess Power Controller1 1/4"-€147.40
HACM45.13"3.63"Phenolic Or FiberglassAccess Power Controller1 1/4"-€147.68
ALTRONIX -

Network Access Power Controllers

StyleModelMPNPrice (ex. VAT)
ALINQ8ACMLINQ8ACM€473.04
BLINQ8ACMCBLINQ8ACMCB€476.24
ALTRONIX -

Compact, Cost Effective Access Power Controllers

StyleModelMPNPrice (ex. VAT)
AMaxFit3F8APMaxFit3F8AP€945.00
AMaxFit5F8APMaxFit5F8AP€957.60
BMaxFit7F8APMaxFit7F8AP€1,395.00
CMaxFit7F8APSMaxFit7F8APS€1,603.80
DMaxFit7F16APMaxFit7F16AP€1,675.80
CMaxFit7F16APSMaxFit7F16APS€1,386.00
ALTRONIX -

NAC Power Extenders

StyleModelTypeColorMaterialPrice (ex. VAT)
AAL1002ADAJ220----
RFQ
BAL1002ADA220---€756.41
CAL1002ULADAJNAC Power ExtenderRedSteel€909.98
DAL1002ULADANAC Power ExtenderRedSteel€1,145.11
ALTRONIX -

ACMS8 and ACMS8CB Multi-Output Access Power Controllers

StyleModelMPNPrice (ex. VAT)
AACMS8ACMS8€237.60
BACMS8CBACMS8CB€237.60
ALTRONIX -

ACMS8 and ACMS8CB Multi-Output Access Power Controller Kits

StyleModelMPNPrice (ex. VAT)
AACMS8CBK1ACMS8CBK1€439.20
BACMS8K1ACMS8K1€439.20
ALTRONIX -

Timer-bell Cut Off Timer

ModelItemPrice (ex. VAT)
6030AD9KHA€40.66

We are here to help!

Looking for a part not listed here?