ALTRONIX Control Transformers

Includes various indoor and open, fused / non-fused encapsulated control transformers in different input / output voltages and mounting styles. Ideal for machine tool control circuit applications

Filter

ALTRONIX -

Open Frame Transformers, 115 Degrees Celsius, 175VA Rating

Altronix open frame transformers provide power for electronic power supplies and equipment including access control, security & surveillance devices. They feature single phase operations for greater efficiency & regulation and operate on temperatures ranging from 0 degree to 49 degrees Celsius. The brand's T2428175C Control Transformerprovides a path for electric current to travel with the help of the integrated green grounding leads and ensures fused input protection. Choose from a wide range of these transformers, available in open and indoor enclosures for inherent explosion safety.

StyleModelWidthEnclosure TypeFrequencyPower RatingTemp. RisePhaseEnclosure FinishVa RatingPrice (ex. VAT)
AT28140D3 3/25"Open50/60 Hz-115°C1Epoxy Resin Varnish175 VA€323.36
BT2428175C7"Indoor50/60 Hz175 VA115°C1Epoxy Resin Varnish175 VA€571.12
ALTRONIX -

Open-Frame Transformer, 28VAC @ 56VA, 115VAC, CAB4 Enclosure

ModelItemPrice (ex. VAT)
T2856CAE2ALZ€181.62
ALTRONIX -

Control Transformer, 24 / 28VAC @ 300VA, BC200 Enclosure

ModelItemPrice (ex. VAT)
T2428300EAE2ALW€669.11

We are here to help!

Looking for a part not listed here?