AIRMASTER FAN

The extensive Airmaster Fan product catalogue includes air circulators, shutter mounted exhaust fans, air cannons, shutter motors and ceiling fans. Airmaster ceiling fans feature permanently lubricated ball bearings, an enclosed & non-ventilated motor and two down rods. These UL / CUL-listed fans are painted with an electrostatic paint to provide a durable, smooth and hard finish, offering speeds of 270 and 290 rpm at 50 and 60 Hz, respectively. Airmaster also offers stationary air circulators / fans that can be mounted on walls, pedestals and floors for use in office buildings, schools and hospitals. These assembled and unassembled fans feature aluminium and steel blades with a maximum diameter of 30 inches that can run at a maximum speed of 1615 rpm.

See More

Request a Quote

Product Categories

AIRMASTER FAN Air Circulators

Air Circulators(300 Products)

AIRMASTER FAN Shutter Mounted Exhaust Fans

Shutter Mounted Exhaust FansLow-pressure wall fans widely used in industrial kitchens, warehouses and laboratories to expel stale air. Feature electro-polished 304 SS construction and totally enclosed direct drive motors (14 Products)

AIRMASTER FAN Intake Louvers

Intake Louvers(360 Products)

AIRMASTER FAN Air Circulator Accessories

Air Circulator AccessoriesIncludes steel-made fan blades with a galvanised finish and wall ceiling brackets with a black-textured finish used to replace old parts of air circulators (101 Products)

AIRMASTER FAN Specialty Switches

Specialty Switches(75 Products)

AIRMASTER FAN Shutters

Shutters(35 Products)

AIRMASTER FAN Inline Duct Fans

Inline Duct Fans(13 Products)

AIRMASTER FAN Duct Fan Accessories

Duct Fan Accessories(10 Products)

AIRMASTER FAN Ceiling Fans

Ceiling Fans(5 Products)

AIRMASTER FAN Motor Accessories

Motor Accessories(5 Products)

AIRMASTER FAN Propellers

Propellers(5 Products)

AIRMASTER FAN Extension Cords

Extension CordsBlack-coloured extension cords featuring a durable, water- and abrasion-resistant jacket for use with Airmaster safety 2-speed fans (3 Products)

AIRMASTER FAN Fan Guards

Fan Guards(3 Products)

AIRMASTER FAN Capacitors

Capacitors(2 Products)

AIRMASTER FAN Fan Speed Control

Fan Speed Control(1 Product)

AIRMASTER FAN Parts

Parts(1 Product)

AIRMASTER FAN Tires and Wheels

Tires and Wheels(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Airmaster Fan cross individual references to the equivalent Americraft Fan model numbers. So, if you're looking for a competitor fan that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Airmaster Fan available.

Shipping

Airmaster Fan and accessories are suitable for courier shipment & air freight. They require simple packaging, depending upon the product dimensions.

About Airmaster Fan

The extensive Airmaster Fan product catalogue includes air circulators, shutter mounted exhaust fans, air cannons, shutter motors and ceiling fans. Airmaster ceiling fans feature permanently lubricated ball bearings, an enclosed & non-ventilated motor and two down rods. These UL / CUL-listed fans are painted with an electrostatic paint to provide a durable, smooth and hard finish, offering speeds of 270 and 290 rpm at 50 and 60 Hz, respectively. Airmaster also offers stationary air circulators / fans that can be mounted on walls, pedestals and floors for use in office buildings, schools and hospitals. These assembled and unassembled fans feature aluminium and steel blades with a maximum diameter of 30 inches that can run at a maximum speed of 1615 rpm.

Major Trade Names

Belt Drive Portable Mancoolers

Belt Drive Portable Mancoolers

These man coolers feature a four-bladed aluminium propeller and have epoxy-coated housing and steel guards. They also have a complete width easy-grip handle and come with a grounded plug and 10-inch cord.

EMC Belt Drive Models

EMC Belt Drive Models

These belt drive portable man coolers come with a 36-inch diameter three-bladed aluminium propeller and have a two-speed rocker switch. They feature a 10-inch cord with a three-prong plug and have steel wheels with rubber tires for easy manoeuvrability.

Frequently Asked Questions

What does the CFM rating of a Venturi blower signify?

Cubic Feet per Minute or CFM represents the amount of air that can be moved through a room when operating a blower / fan at the highest speed. To efficiently cool a room, the blower CFM should be chosen while considering the room space / size. CFM for blowers is a crucial measurement for determining if air can be circulated within the space quickly.

What is the difference between a fan and a blower?

A fan provides air around an entire room or space while a blower circulates the air only in a specific area. A fan requires less pressure to produce large amounts of gas and is cheaper than a blower.