AIRMASTER FAN Upblast Centrifugal Roof Ventilators

Filter

StyleModelDimensionsFlow RatePropeller Dia.VoltageWheel Dia.Price (ex. VAT)
A31040---0.5V AC60"€9,223.20
A31010--48"--€6,372.00
A3087039"7207 CFM---€3,028.32
A3062039"7207 CFM24"--€3,173.76
A3061039"6501 CFM24"--€3,174.48
A3085039"5652 CFM---€3,005.28
A3060039"5652 CFM24"--€3,067.92
A3086039"6501 CFM---€3,044.16
A3064045"9742 CFM30"--€3,840.48
A3089045"9742 CFM30"--€3,767.76
A3090045"11233 CFM---€3,902.40
A3091045"12449 CFM---€3,895.92
A3063045"8870 CFM30"--€3,818.16
A3088045"8870 CFM30"--€3,700.08
A3065045"11233 CFM30"--€3,966.48
A3068051"14350 CFM36"--€4,722.48
A3095051"18353 CFM36"--€4,964.40
A3093051"14350 CFM36"--€4,660.56
A3094051"16033 CFM36"--€4,562.64
A3067051"12367 CFM36"--€4,605.12
A3096051"21927 CFM36"--€5,506.56
A3092051"12367 CFM36"--€4,425.84
A3099057"22635 CFM42"--€5,579.28
A3097057"17332 CFM42"--€5,291.28
A3072057"17332 CFM42"--€5,333.04
AIRMASTER FAN -

CDU Series Direct Drive Centrifugal Upblast/Wall Fans

Airmaster CDU Series direct drive centrifugal upblast / wall fans are used in kitchens, restaurants and food service establishments to remove smoke, odours and excess heat for a clean and comfortable environment. These ventilators have a high vertical discharge design to prevent air recirculation and ensure safety with an emergency disconnect switch. They feature a non-overloading, backward inclined wheel for consistent airflow. These units allow customisable operation through standard variable speed control. They come with rubber vibration isolators for quiet performance and have a compact size for ease of installation.

StyleModelDimensionsFlow RateWheel Dia.Price (ex. VAT)
A3263717 3/4"537 CFM8 3/4"€778.32
A3263822"870 CFM10 1/2"€1,112.40
A3264225 1/2"1210 CFM11 3/4"€1,264.32
A3264325 1/2"1390 CFM13 3/4"€1,504.80
A3272828 7/8"2100 CFM11 3/4"€1,296.00
StyleModelFlow RateDimensionsPropeller Dia.Price (ex. VAT)
A302503853 CFM33"18"€2,578.32
A304003853 CFM33"18"€2,532.96
A302604495 CFM39"24"€3,044.16
A304104495 CFM-24"€4,168.08
A304206847 CFM39"24"€2,913.84
A302706847 CFM-24"€2,905.92
A302809802 CFM45"-€2,803.68
A304309802 CFM45"-€3,767.76
A3045010194 CFM51"36"€4,417.20
A3047014640 CFM57"42"€6,180.48
A3044014910 CFM45"-€3,788.64
A3046015500 CFM51"36"€4,651.20
A3048017618 CFM57"42"€6,190.56
A3050021840 CFM63"48"€7,917.12
A3049026150 CFM57"-€6,235.92
A3051029500 CFM63"48"€7,993.44
A3052032200 CFM75"60"€9,767.52

We are here to help!

Looking for a part not listed here?