AIRMASTER FAN Air Cannons And Man Coolers

Filter

StyleModelBlade Dia.Flow RateSound LevelNumber Of SpeedsVoltageHousing MaterialBlade MaterialSpeedPrice (ex. VAT)
A7893836"8758 CFM68 dBA2115V ACSteelAluminum--
RFQ
A7893342"13036 CFM70 dBA2115V ACSteelAluminum582 RPM€581.76
RFQ
AIRMASTER FAN -

EMC Series Belt Drive Mancoolers

Airmaster Fans EMC Series mancoolers are ideal for providing direct airflow to cool individuals and specific workspaces. These units are commonly used in industrial settings like warehouses, factories, workshops and construction sites, where heat and stagnant air are a concern. They have steel wheels with rubber tires for easy movement and positioning in different sections of the workplace. These mancoolers further utilise up to 1 hp motors to deliver a maximum airflow of 17173 cfm. They have a compact and lightweight design along with a carrying handle, allowing convenient transportation. These units are available in aluminium / steel propellers with three or four-bladed configurations that produce higher-velocity airflow with lower noise levels. They are also included with epoxy-coated guards and barrels to prevent accidental contact with the blades while providing maximum corrosion resistance.

StyleModelHousing MaterialBlade Dia.Number Of SpeedsPhaseMotor RpmMotor TypeSpeedBearing TypePrice (ex. VAT)
A70005Aluminum-2---450-660 RPM-€594.72
RFQ
B60019Steel48"-11510 RPMPermanent Split Capacitor-Ball€1,584.51
StyleModelBlade Dia.Flow RatePower RatingCurrent RatingSound LevelDimensionsNumber Of SpeedsVoltagePrice (ex. VAT)
A39160-17770 CFM1 hp11.9A78 dBA19" x 54 1/4"1115V AC€3,152.16
A3913030"7360 CFM1/2 hp5.9A74 dBA19" x 36 1/4"1115V AC€2,067.84
A3914036"9230 CFM1/2 hp5.9A74 dBA19" x 42 1/4"1115V AC€2,166.48
A3915042"13620 CFM3/4 hp10A77 dBA19" x 48 1/4"1115V AC€2,895.84
StyleModelNumber Of SpeedsBlade Dia.Flow RateBlade MaterialSpeedPower RatingCurrent RatingSound LevelPrice (ex. VAT)
A60026148"17730 CFMSteel-1 hp12.8A78 dBA€1,759.68
A600022-1.789 CFMAluminum1.509 RPM---€801.36
RFQ
A60007242"14000 CFMAluminum540 RPM---€717.84
A60025242"16180 CFMSteel-3/4 hp6.4A75 dBA€1,444.32
StyleModelNumber Of SpeedsPower RatingVoltageBlade Dia.PhaseEnclosureFlow RateBlade MaterialPrice (ex. VAT)
A7000121/4 hp115V AC36"1Totally Enclosed Air Over4000 CFM-€414.72
A6047031/2 hp115V AC----Galvanized Steel€513.36
StyleModelBlade Dia.WidthFlow RateCurrent RatingHeightFan SpeedVoltageBearing TypePrice (ex. VAT)
A3917130"36"3606 CFM5.04A-627 RPM115V ACSealed Ball€1,145.52
A3918136"41 1/2"4463 CFM5.28A39"530 RPM115V ACSealed Ball€1,325.52
A3919142"47 1/2"5702 CFM6.19A45"-115V ACSealed Ball€1,473.12
AIRMASTER FAN -

Mancooler, Direct Drive, Propeller Diameter 36 Inch

ModelItemPrice (ex. VAT)
39201CE7WGM€1,192.32
AIRMASTER FAN -

Mancooler, Direct Drive Fan, 18 Inch Size

ModelItemPrice (ex. VAT)
60480CV9VQY-
RFQ
AIRMASTER FAN -

Mancooler, Direct Drive Fan, 24 Inch Size

ModelItemPrice (ex. VAT)
60481CV9VQZ-
RFQ

We are here to help!

Looking for a part not listed here?