AIRMASTER FAN Direct Drive Exhaust Fans

Filter

StyleModelPowerHousing HeightHousing WidthHousing LengthPrice (ex. VAT)
A25941154"24 3/4"54"€2,386.80
A25712148"24 3/4"48"€2,065.68
A25911148"24 3/4"48"€2,289.60
A25742154"-54"€2,136.96
A259211/2 hp54"24 3/4"54"€2,227.68
A258911/2 hp48"24 3/4"48"€2,106.00
A258611/2 hp42"18 5/8"42"€1,581.84
A258311/2 hp-18 3/8"-€1,387.44
A258111/2 hp30"17 7/8"-€1,382.40
A257221/2 hp54"24 3/4"54"€1,989.36
A256121/2 hp30"17 7/8"-€1,156.32
A256921/2 hp48"24 3/4"48"€1,870.56
A256621/2 hp42"18 5/8"42"€1,362.96
A256321/2 hp---€1,175.04
A256821/3 hp48"24 3/4"48"€1,856.16
A256521/3 hp42"18 5/8"42"€1,344.96
A256221/3 hp36"--€1,152.72
A256021/3 hp30"17 7/8"-€1,108.80
A257323/4 hp54"24 3/4"54"€2,154.96
A257023/4 hp48"24 3/4"48"€2,057.04
StyleModelMotor HpSpeedWheel Dia.DimensionsPrice (ex. VAT)
A324511/2 hp1600 RPM12"29 3/4"€1,203.84
A324491/3 hp1600 RPM11 3/4"-€999.36
A327271/6 hp1625 RPM10 3/4"26 1/4"€967.68
A324461/10 hp1600 RPM9"14" x 19" x 17 3/4"€658.08
A324479/50 hp1600 RPM10 1/2"23 3/4"€747.36
StyleModelHousing WidthHousing LengthPowerHousing HeightDuct Dia.Price (ex. VAT)
A24270----30"€1,560.96
A242019 3/8"-1/6 hp--€1,051.12
A2423112 1/4"42"1/2 hp42"-€1,758.24
A2428012 1/4"42"1/2 hp42"-€1,823.04
A2422113 3/4"36"1/2 hp--€1,491.12
A2426015 1/2"30"1/2 hp30"-€1,454.40
A2421130"30"-15 1/2"24"€750.24
AIRMASTER FAN -

HV Series Direct Drive High Pressure High Velocity Fans

Airmaster Fan HV Series direct drive fans deliver high-pressure, high-velocity airflow in warehouses, distribution centres, commercial spaces, workshops and garages. They are ideal for cooling, ventilation and air circulation purposes in environments that require enhanced airflow. These AMCA-approved fans come equipped with a direct drive mechanism to eliminate the need for belts and pulleys. They feature a 48-inch diameter propeller and a 3-phase totally enclosed motor to prevent the entry of contaminants. The protective fan guards on these equipment prevent accidental contact with the blades.

StyleModelHousing WidthHousing HeightHousing LengthPowerPrice (ex. VAT)
A25335-30"-1€1,717.92
A25395-42"42"-€2,705.76
A2530010"16"16"1/6 hp€1,015.92
A2531510"--1/2 hp€1,328.40
A2532010"-24"1/2 hp€1,289.52
A2531012 1/4"22"-1/2 hp€1,190.88
A2534012 1/4"30"-1€1,537.20
A2530512"22"-1/2 hp€1,236.96
A2536514 3/4"36"36"-€2,174.40
A2536014 3/4"-36"1€1,994.40
A2538515 3/4"42"42"-€2,360.16
A2539015 3/4"42"42"-€2,376.00
A2535515"-36"1€3,175.20
A2541520"48"48"-€3,090.96
A2542020"48"48"-€3,693.60
A2542520"48"48"-€3,892.32
A2544522 1/2"54"54"-€5,282.64
A2545022 1/2"54"54"-€5,664.96
StyleModelHousing LengthPowerHousing MaterialMotor HpMaterialSpeedWheel Dia.DimensionsPrice (ex. VAT)
A32646---1/6 hpAluminum1100 RPM14"14" x 27" x 20"€776.16
A3264418"1/30 hpAluminum-----€414.00
A3264521 1/2"1/30 hpAluminum-----€608.40
A3264734"1/3 hpAluminum-----€1,031.76
StyleModelHousing WidthHousing LengthHousing MaterialPowerHousing HeightDuct Dia.Price (ex. VAT)
A24360--Steel--16"€1,650.24
A2435010 5/8"16"-1/4 hp--€1,425.60
A2437115 1/2"--1/4 hp--€1,823.04
A2438115 1/2"30"-1/4 hp30"-€1,717.92
A2439115 1/2"--1/4 hp--€1,810.08
A2440115 1/2"30"-1/4 hp30"-€1,881.36
AIRMASTER FAN -

HVEX Series Direct Drive High Pressure High Velocity Fans

Airmaster Fan HVEX Series direct drive high pressure fans are suitable for ventilation, cooling and air circulation in spaces requiring high airflow rates and increased air pressure. These fans are used in HVAC systems, manufacturing facilities, warehouses and sports venues, where maintaining optimal air quality & temperature control is essential. These fans arrive fully assembled for easy installation and are equipped with totally enclosed / explosion-proof motors for improved safety & reliability.

StyleModelHousing WidthHousing HeightHousing LengthPowerOverall WidthPrice (ex. VAT)
A25345-30"-1-€2,129.76
A25375----30"€3,985.20
A2532510"-24"1/2 hp-€1,725.12
A2533010"-24"1/2 hp-€1,933.92
A2535012 1/4"30"-1-€2,224.08
A2538014 3/4"36"---€4,018.32
A2540015 3/4"42"42"--€4,191.12
A2540515 3/4"42"42"--€4,218.48
A2541015 3/4"42"42"--€5,076.00
A2537015"36"36"1-€5,014.80
A2543520"48"48"--€5,610.96
A2544020"48"48"--€6,302.88
A2546020"54"54"--€8,064.72
StyleModelHousing WidthHousing MaterialPowerHousing LengthSpeedDuct Dia.Price (ex. VAT)
A24100-Steel1/30 hp-1550 RPM-€646.77
A24120--1/30 hp---€527.76
A241108"-1/30 hp16"--€435.60
A2413022"----18"€861.80

We are here to help!

Looking for a part not listed here?