ADD-A-LEVEL

SPC Industrial's Add-A-Level product range includes a wide variety of stackable work platforms. The modular Add-A-Level work platforms are ideal for creating a perfect working space in any industrial setting and can be easily assembled without using tools. They can be stacked horizontally or vertically to create the right industrial flooring environment with the perfect working height. These platforms allow water and other contaminants to flow through and can be used as decontamination platforms as well. The company also manufactures various industrial storage products (storage racks and bins) and workbenches in different load-bearing capacities with options in grid top and solid top variants. Add-A-Level platforms and workbenches are made from heavy-duty moulded plastic components and have a maximum load capacity of 1760 lb (798 kg). Choose from a huge variety of SPC Add-A-Level shelving and flooring products on Raptor Supplies.

See More

Request a Quote

Product Categories

ADD-A-LEVEL Work Platforms

Work PlatformsStackable work platforms made from heavy-duty molded plastic to handle a maximum load of 500 lb. Can be raised or lowered to an optimal working height, thereby minimising the chances of back injury(42 Products)

ADD-A-LEVEL Scaffolding and Platform Accessories

Scaffolding and Platform AccessoriesIncludes work platform rubber mats having a maximum load capacity of 250 lb. Allow chemical and water contaminants to easily pass through them. Horizontal connector clips, to connect with Dunnage-Cubes and Poly-Riser plastic panels, also available(8 Products)

ADD-A-LEVEL Bin And Box Accessories

Bin And Box AccessoriesIncludes replacement connector clips for horizontal connections with SPC Industrial Dunnage-Cubes and Poly-Riser plastic panels(1 Product)

ADD-A-LEVEL Workbenches

WorkbenchesIncludes grid and solid top adjustable workbenches having a maximum load handling capacity of 1760 lb. Can be set up in minutes within any warehouse or office environment. Available in 36-, 48-, 66- and 96-inch variants(8 Products)

ADD-A-LEVEL Bulk Storage Racks

Bulk Storage Racks(22 Products)

ADD-A-LEVEL Rack Accessories

Rack AccessoriesIncludes plastic shelf support pins designed for use with Durashelf grid top and solid top adjustable storage racks(1 Product)

ADD-A-LEVEL Stackers

Stackers(1 Product)

About Add-a-level

SPC Industrial's Add-A-Level product range includes a wide variety of stackable work platforms. The modular Add-A-Level work platforms are ideal for creating a perfect working space in any industrial setting and can be easily assembled without using tools. They can be stacked horizontally or vertically to create the right industrial flooring environment with the perfect working height. These platforms allow water and other contaminants to flow through and can be used as decontamination platforms as well. The company also manufactures various industrial storage products (storage racks and bins) and workbenches in different load-bearing capacities with options in grid top and solid top variants. Add-A-Level platforms and workbenches are made from heavy-duty moulded plastic components and have a maximum load capacity of 1760 lb (798 kg). Choose from a huge variety of SPC Add-A-Level shelving and flooring products on Raptor Supplies.