ADD-A-LEVEL Work Platforms

Stackable work platforms made from heavy-duty molded plastic to handle a maximum load of 500 lb. Can be raised or lowered to an optimal working height, thereby minimising the chances of back injury

Filter

ADD-A-LEVEL -

Plastic Work Platforms

Add-A-Level plastic work platforms are anti-fatigue mats designed to increase productivity and reduce fatigue by providing cushioned footing. These lightweight mattings are 2.625 inch thick and can bear loads up to 250 lb. They can be stacked to raise workers to the appropriate working height. Choose from a wide range of plastic work platforms, available in 36, 48, 66 and 96 inch lengths on Raptor Supplies.

StyleModelMaterialPlatform WidthLoad CapacityPlatform LengthColorThicknessPrice (ex. VAT)
AA6624HDPE24"500 lbs.66"Black2.63"€71.23
RFQ
AA3624Plastic24"250 lbs.36"Black2.63"€40.20
RFQ
AA4824Plastic24"250 lbs.48"Black2.63"€103.86
RFQ
BA6616Plastic16"250 lbs.66"Black2.63"€52.17
RFQ
CA6636Plastic36"250 lbs.66"Black2.63"€106.50
RFQ
DA9624Plastic24"-96"Black2.63"€84.62
RFQ
DA9636Plastic36"-96"Black2.63"€116.35
RFQ
EA9616Plastic16"250 lbs.96"Black2.63"€58.12
RFQ
AA3616Plastic16"250 lbs.36"Black2.63"€28.21
RFQ
FA3636Plastic36"250 lbs.36"Black2.63"€58.26
RFQ
ADD-A-LEVEL -

Platform Add-Ons

StyleModelMaterialPlatform WidthLoad CapacityBottom WidthPlatform LengthPlatform HeightPlatform DepthNumber Of StepsPrice (ex. VAT)
AM33780HDPE36"250 lbs.36"-7/8"1"0€320.56
RFQ
BM24780HDPE24"250 lbs.48"48"7/8"1"-€192.25
RFQ
BM38780HDPE36"250 lbs.96"96"7/8"1"0€563.40
RFQ
BM35780HDPE36"250 lbs.66"66"7/8"1"-€538.32
RFQ
BM28780Plastic24"250 lbs.96"96"7/8"1"0€407.09
RFQ
BM25780Plastic24"250 lbs.66"66"7/8"1"0€175.00
RFQ
CM33784Rubber36"500 lbs.36"-7/8"1"0-
RFQ
ADD-A-LEVEL -

Work Platform Add On Unit

ADD-A-LEVEL stackable work platforms are used to customise work areas by providing horizontal and vertical stacking facilities for floor-filling applications and lifting employees to a certain height, respectively. These platforms are made of high-impact plastic for ensuring resistance against oil, grease, rust or acid and feature a flow-through grid design which allows small scraps & liquids to drain out. Choose from a wide range of these work platforms available in width base of 24 and 36 inches on Raptor Supplies.

StyleModelMaterialPlatform HeightPlatform WidthPlatform DepthPlatform LengthBase DepthBottom WidthBase LengthPrice (ex. VAT)
AA3624AHDPE2 5/8"24"36"36"36"24"36"€73.97
BA3616AHDPE2.625"16"36"36"36"16"-€39.20
RFQ
AA6624AHDPE2 5/8"24"66"66"66"24"66"€137.45
RFQ
AA6636AHDPE2.625"36"66"66"66"36"66"€185.05
RFQ
AA9624AHDPE2.625"24"96"96"96"24"96"€181.64
RFQ
AA4824AHDPE2.625"24"48"48"48"24"-€138.26
AA3636APlastic2.625"36"36"36"36"36"36"€114.89
AA9636APlastic2 5/8"36"96"96"96"36"96"€201.96
RFQ
CA9616APlastic2.625"16"-96"---€91.24
RFQ
DA6616APlastic2.625"16"-66"---€69.57
RFQ
ADD-A-LEVEL -

Work Platform Base Unit

Add-A-Level work platforms& provide temporary access& to inaccessible areas while reducing fatigue and back injuries. These platforms feature an open grid, flow-through pattern for a load capacity of 250 lb. They are made of lightweight & recycled plastic material to provide resistance against rust, oils, grease, acids& and chemicals. Choose from a wide range of these stackable work platform base units from Add-A-Level on Raptor Supplies.

StyleModelMaterialPlatform HeightPlatform WidthPlatform DepthPlatform LengthBase DepthBottom WidthBase LengthPrice (ex. VAT)
AA3624BHDPE2 7/8"24"36"36"36"24"36"€73.97
AA6624BHDPE2 7/8"24"66"66"66"24"66"€121.57
RFQ
AA9636BHDPE2 7/8"36"96"96"96"36"96"€189.98
RFQ
AA4824BHDPE2.875"24"48"48"48"24"-€138.26
AA9624BHDPE2.875"24"96"96"96"24"96"€106.49
RFQ
AA3636BHDPE2.875"36"36"36"36"36"36"€108.38
AA6636BHDPE2.875"36"66"66"66"36"66"€181.46
RFQ
BA3616BHDPE2.625"16"36"36"36"16"-€39.20
RFQ
CA6616BPlastic2.625"16"-66"---€69.57
RFQ
DA9616BPlastic2.625"16"-96"---€91.24
RFQ
ADD-A-LEVEL -

Wooden Ramp, 4 x 10 x 2-5/8 Inch Size

ModelItemPrice (ex. VAT)
R1104AG8EPB€77.56
See Details
ADD-A-LEVEL -

Wooden Ramp, 2 x 10 x 2-5/8 Inch Size

ModelItemPrice (ex. VAT)
R1102AG8ENZ€42.32
See Details
ADD-A-LEVEL -

Foot, Rubber

ModelItemPrice (ex. VAT)
RF2011AG8EPD€5.89
See Details
ADD-A-LEVEL -

Corner Wooden Ramp, 2-5/8 Inch Height

ModelItemPrice (ex. VAT)
R110CAG8EPC€28.21
See Details
ADD-A-LEVEL -

Wooden Ramp, 3 x 10 x 2-5/8 Inch Size

ModelItemPrice (ex. VAT)
R1103AG8EPA€59.23
See Details

We are here to help!

Looking for a part not listed here?