ADD-A-LEVEL Scaffolding And Platform Accessories

Includes work platform rubber mats having a maximum load capacity of 250 lb. Allow chemical and water contaminants to easily pass through them. Horizontal connector clips, to connect with Dunnage-Cubes and Poly-Riser plastic panels, also available

Filter

ADD-A-LEVEL -

Work Platform Mattings

Add-A-Level work platform mattings are anti-fatigue mats, designed to increase productivity and reduce injuries. These thick mattings are made from lightweight rubber for resistance to rust, oils, grease, acids and chemicals. They feature an open-grid, flow-through design for easy cleaning and can be stacked to increase working height. Select models are equipped with yellow safety borders to indicate a change in levels. Choose from a wide range of work platform mattings, available in 36, 48, 66 and 96 inch lengths on Raptor Supplies.

StyleModelMaterialLengthWidthColorStyleLoad CapacityOverall LengthOverall WidthPrice (ex. VAT)
AM23780HDPE36"24"BlackBlack Mat250 lbs.36"24"€96.48
BM23784Plastic36"24"YellowYellow Border250 lbs.---
RFQ
CM24784Plastic48"24"YellowYellow Border250 lbs.---
RFQ
CM25784Plastic66"24"YellowYellow Border250 lbs.---
RFQ
CM35784Plastic66"36"YellowYellow Border250 lbs.---
RFQ
CM28784Plastic96"24"YellowYellow Border250 lbs.---
RFQ
CM38784Plastic96"36"YellowYellow Border250 lbs.---
RFQ
ADD-A-LEVEL -

Work Platform Connector Clip, 4PK

ModelItemPrice (ex. VAT)
RC3000AD7BDH€15.49

We are here to help!

Looking for a part not listed here?