ADD-A-LEVEL Work Platform Base Unit


Filter
StyleModelMaterialPlatform HeightPlatform WidthPlatform DepthPlatform LengthBase DepthBottom WidthBase LengthPrice (ex. VAT)
A
A3624B
HDPE2 7/8"24"36"36"36"24"36"€73.97
A
A6624B
HDPE2 7/8"24"66"66"66"24"66"€121.57
RFQ
A
A9636B
HDPE2 7/8"36"96"96"96"36"96"€189.98
RFQ
A
A4824B
HDPE2.875"24"48"48"48"24"-€138.26
A
A9624B
HDPE2.875"24"96"96"96"24"96"€106.49
RFQ
A
A3636B
HDPE2.875"36"36"36"36"36"36"€108.38
A
A6636B
HDPE2.875"36"66"66"66"36"66"€181.46
RFQ
B
A3616B
HDPE2.625"16"36"36"36"16"-€39.20
RFQ
C
A6616B
Plastic2.625"16"-66"---€69.57
RFQ
D
A9616B
Plastic2.625"16"-96"---€91.24
RFQ

Work Platform Base Unit

Add-A-Level work platforms& provide temporary access& to inaccessible areas while reducing fatigue and back injuries. These platforms feature an open grid, flow-through pattern for a load capacity of 250 lb. They are made of lightweight & recycled plastic material to provide resistance against rust, oils, grease, acids& and chemicals. Choose from a wide range of these stackable work platform base units from Add-A-Level on Raptor Supplies.

We are here to help!

Looking for a part not listed here?