RED DEVIL 1400A1 Air Driven Paint Shaker, Twin-Arm, Heavy with Guard, No power cord and timer | AE8PLV 6EXK2

RED DEVIL 1400A1 Air Driven Paint Shaker, Twin-Arm, Heavy with Guard, No power cord and timer

Item: AE8PLV Model: 1400A1Cross Ref: 6EXK2
In Stock

Get it by Monday, Sep 29

€7,233.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Paint Shaker
Air Flow 8 CFM @ 100 psi
Capacity 1 gal.
Depth 29 5/8"
Height 31 1/2"
Load Capacity 18 lbs.
Style Twin Arm Pneumatic
Type Air Driven
Voltage @ 60 Hz 110V
Width 41 5/8"
Standards ANSI/UL STD 1203, CAN/US C22.2 STD NO. 30

Shipping Info:

Ship weight (kg) 86.85
Ship height (cm)63.5
Ship length (cm)76.2
Ship width (cm)111.76
HS code8479899895
Country of OriginUS

Product Details:

Red Devil 1400-A1 air-driven paint shaker is suitable for thoroughly mixing paint components to achieve a beautiful finish. It is widely used in automotive, chemical, wood finishing, marine and R&D projects.

Features:

  • Red Devil 1400-A1 air-driven paint shaker is suitable for containers having heights ranging between 3-1/2 and 11 inches, with a maximum diameter of 7 inches.
  • It includes a limit switch that automatically stops the mixing cycle when the safety enclosure is opened.
  • This Red Devil paint shaker has a load capacity of 18 lbs.

Compatible Accessories:

Frequently Asked Questions:

Q. How do I remove the bowl from the regulator or lubricator?

A.

  • Slide and hold down the black lever.
  • While holding the lever, turn the bowl 1/8 of a revolution clockwise.
  • Pull the bowl down and away from the top of the apparatus.
  • Reverse the steps above to reattach the bowl.

Q. How do I adjust the drip rate of the air lubricator?

A.

  • To change the drip rate, turn the clear knob on top of the air lubricator.
  • Turning the knob anticlockwise increases the drip rate while turning it clockwise reduces it.

Q. Does Red Devil make explosion-proof paint shakers?

A. Yes, the brand manufactures explosion-proof paint shakers as well. So, if you need an explosion-proof paint mixing unit with similar configurations, you can go for Red Devil 1400-X1 paint shaker.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RED DEVIL 1400A1 Air Driven Paint Shaker, Twin-Arm, Heavy with Guard, No power cord and timer
€7,233.32 /unit