RED DEVIL 1400X1 Explosion Proof Paint Shaker, Twin-Arm, Heavy with Guard, No power cord and timer | AE8PLW 6EXK3

RED DEVIL 1400X1 Explosion Proof Paint Shaker, Twin-Arm, Heavy with Guard, No power cord and timer

Item: AE8PLW Model: 1400X1Cross Ref: 6EXK3
In Stock

Get it by Monday, Sep 29

€16,503.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Paint Shaker
Capacity 1 gal.
Depth 29 5/8"
Height 31 1/2"
Load Capacity 18 lbs.
Style Twin Arm Electric Explosion Proof
Type Explosion Proof
Voltage 110V
Voltage @ 60 Hz 110V
Width 41 5/8"

Shipping Info:

Ship weight (kg) 109.35
Ship height (cm)63.5
Ship length (cm)76.2
Ship width (cm)111.76
HS code8479899895
Country of OriginUS

Product Details:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RED DEVIL 1400X1 Explosion Proof Paint Shaker, Twin-Arm, Heavy with Guard, No power cord and timer
€16,503.94 /unit