RED DEVIL 515300 Counter Base, 21 Inch x 19 Inch x 3 Inch Size | AE8VZV 6FWG7

RED DEVIL 515300 Counter Base, 21 Inch x 19 Inch x 3 Inch Size

Item: AE8VZV Model: 515300Cross Ref: 6FWG7
In Stock

Get it by Monday, Sep 29

€657.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Counter Base
Body Color Black
Depth 19"
Height 3"
Width 21"

Shipping Info:

Ship weight (kg) 10.26
Ship height (cm)7.62
Ship length (cm)38.1
Ship width (cm)53.34
HS code8479909496
Country of OriginUS

Product Details:

    • For use with Classic Shakers

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RED DEVIL 515300 Counter Base, 21 Inch x 19 Inch x 3 Inch Size
€657.62 /unit