MILLER ELECTRIC 907614 MIG Welder 120/240VAC 1 Phase | AH9LFP 40JC24

MILLER ELECTRIC 907614 MIG Welder 120/240VAC 1 Phase

Item: AH9LFP Model: 907614Cross Ref: 40JC24
In Stock

Get it by Monday, Sep 29

€2,895.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item MIG Welder
Duty Cycle 40%
Features Advanced Auto-Settm, Auto Spoolgun Detect, Smooth-Starttm, Angled Cast-Aluminum Drive System, Quick Selecttm Drive Roll, Thermal Overload Protection, Fan-On-Demand
For Material Type Mild Steel, Stainless Steel
Model 907614
Output Range 30-230A
Overall Depth 20 1/2"
Overall Height 12 1/2"
Overall Width 20 1/2"
Phase 1
Portability Handheld Portable
Promotion Restriction Not Eligible For Promotion
Rated Output 150A @ 21V DC
Welded Material Aluminum, Steel
Wire Type Flux-Cored, Solid
Standards CSA CERTIFIED

Shipping Info:

Ship weight (kg) 22.5675
Ship height (cm)41.15
Ship length (cm)60.45
Ship width (cm)38.61
Country of OriginUS

Product Details:

Miller Electric 907614 MIG welder is ideal for welding material from 24-gauge to 3/8 inch thickness. It uses a consumable wire electrode and a shielding gas to create an arc between the electrode and the workpiece, melting the electrode and creating a weld. This welder is used in shipbuilding, construction, manufacturing, oil, structural welding, mining and steel fabrication.

Features:

  • It features an angled cast-aluminium drive system with a calibrated tension knob, ensuring consistent feeding and easy setup for MIG guns up to 15 feet in length.
  • This welder provides a smooth spatter-free start for quick and easy starting.
  • Its quick select drive roll simplifies setup with three grooves for different wire sizes and flux-cored wire.

Compatible Accessories:

  • Miller Electric 300371 Spool Gun: It allows the feeding of electrode wire directly from a spool mounted on the guns. This gun eliminates the requirement for a separate wire feeder in the welding setup and minimises wire-feeding issues encountered when welding with aluminium electrode wire.
  • Miller Electric 301239 Running Gear/cart: This cylinder rack cart is designed to securely hold compatible gas cylinders and welding equipment. It allows for easy transportation around a shop or job site.
  • Miller Electric 248282 Welding Gun: It utilises ambient air and shielding gas for cooling during welding operations. This gun is equipped to hold consumable electrode wire and is connected to a MIG welder to supply current to the wire.

Frequently Asked Questions:

Q. What is the operating voltage of this Miller Electric 907614 MIG welder?

A. Its multi-voltage plug (MVP) allows easy connection to common 120V or 240V power receptacles without tools, allowing flexibility in power sources.

Q. What wire sizes can this MIG welder accommodate?

A. This welder has an advanced auto-set that includes five wire / gas combinations and supports 0.024, 0.030 and 0.035-inch wires for enhancing versatility and ease of use.

Q. Does this Miller Electric 907614 MIG welder allow cooling of the system?

A. Yes, its fan-on-demand cooling system operates only when needed, reducing noise, energy consumption and contaminants pulled through the machine.

Q. How do I maintain my MIG welder?

A.

  • Regularly clean the machine to remove any dirt, dust, or debris that may accumulate.
  • Inspect the cables and connections for any signs of wear or damage and replace them if necessary.
  • Inspect the wire for any signs of wear or damage and replace it if necessary.
  • Inspect the shielding gas for any signs of contamination or leakage and replace it if necessary.
  • Follow the manufacturer's instructions for maintenance and care, including any recommended cleaning or lubrication procedures.

Product Variants

ProductModelWelding Power Source TypeFor Wire TypePlug TypePhaseMaximum Amperage (mig)Amperage RangeFor Minimum Material ThicknessMinimum Wire Feed SpeedPrice
MILLER ELECTRIC 907321 Mig Welder Wheeled 200 (208)/230vac | AB9YVL 2GPJ9 907321CVFlux Cored, Solid6-50P-300A30-300A-50 in./min.€6,461.73
MILLER ELECTRIC 907322 Mig Welder Wheeled 230/460/575vac | AC3EBG 2RVD2 907322CVFlux Cored, Solid6-50P-300A30-300A-50 in./min.€6,609.15
MILLER ELECTRIC 951065 Mig Welder Wheeled 230/460/575vac | AE3YRR 5GVZ4 951065CVAluminum, Flux Cored, Solid6-50P-300A30-300A-50 in./min.-
RFQ
MILLER ELECTRIC 500536 Mig Welder Wheeled 230vac | AE8KLJ 6DLV9 500536CVFlux Cored, Solid6-50P-280A30-280A24 ga. (Mild Steel)50 in./min.€3,304.78
MILLER ELECTRIC 951603 MIG Welder 120/240VAC | AH9LFN 40JC22 951603CVFlux Cored, Solid5-15P, 6-50P-230A30-230A24 ga. (Mild Steel)60 in./min.€3,296.27
MILLER ELECTRIC 907780 Multiprocess Welder, Multimatic 235, DC, MIG/Stick Pack | CN2RMN 907405 / 4YPL6 907780--------€4,441.63
MILLER ELECTRIC 951961 MIG Welding Package, Millermatic 252, MIG/Aluminum Pack w/Running Gear, 30 to 300 A | CN2RMP 951065 / 5GVZ4 951961CVFlux Cored, Solid6-50PSingle-Phase300A30-300A-1.3 mpm€9,762.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 907614 MIG Welder 120/240VAC 1 Phase
€2,895.94 /unit