MILLER ELECTRIC 248282 Welding Gun 100 A M-series 10 Feet | AE3CUF 5CGA3

MILLER ELECTRIC 248282 Welding Gun 100 A M-series 10 Feet

Item: AE3CUF Model: 248282Cross Ref: 5CGA3
7 In Stock

Ships within 2 days via

€484.02 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Welding Gun
Amps 100A
Cable Length 10 ft.
Compatible With Series M-100
Duty Cycle 100%
Features Brass Contact Tip Adapter, Interchangeable Contact Tips, Interchangeable Monocoil Liners
Fits Brand Miller
For Wire Type Flux-Cored, Solid
Gas Diffuser Number 169716
Handle Type Curved
Includes Contact Tip Adapter, Contact Tips, Standard Nozzle, Storage Box
Max. Wire Dia. 0.035"
Model 248282
Neck Tube Size Short
Neck Tube Type Rotatable
Nozzle Series M-Series
Promotion Restriction Not Eligible For Promotion
Rear Connection Miller
Tip Series M-Series
Trigger Type Standard
Type Air Cooled
Wire Feed Type Push

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)8.13
Ship length (cm)51.56
Ship width (cm)37.59
HS code8515390040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 248282 Welding Gun 100 A M-series 10 Feet
€484.02 /unit