MILLER ELECTRIC 301239 Running Gear/cart 4 Inch Height x 17-3/4 Inch Width | AG2MZG 31MJ89

MILLER ELECTRIC 301239 Running Gear/cart 4 Inch Height x 17-3/4 Inch Width

Item: AG2MZG Model: 301239Cross Ref: 31MJ89
In Stock

Get it by Monday, Sep 29

€412.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Running Gear/Cart
Compatible Cylinder Dia. 7"
Compatible Welder Series Diversion, Millermatic 125 Hobby, Millermatic 141, Millermatic 190, Multimatic 200, Multimatic 215, Multimatic 220
Drawer Depth 37"
Drawer Height 36.3"
Drawer Width 18"
Features Heavy Duty
For Use With 907612, 907614, 907693, 917613
Height 4"
Includes Cable Holders, Front Handles, Plastic Consumable Box
Number Of Cylinders Held 1
Number Of Drawers 2
Number Of Drawers Or Bins 2
Number Of Surfaces 2
Number Of Wheels 4
Promotion Restriction Not Eligible For Promotion
Wheel Material Rubber
Width 17 3/4"

Shipping Info:

Ship weight (kg) 16.335
Ship height (cm)11.43
Ship length (cm)99.57
Ship width (cm)45.21
HS code8716805010
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 301239 Running Gear/cart 4 Inch Height x 17-3/4 Inch Width
€412.98 /unit