ENERPAC GBJ050A Hydraulic Industrial Bottle Jack, 55 Ton, 5.51 Inch Stroke Length | CE9ZTH 55PV48

ENERPAC GBJ050A Hydraulic Industrial Bottle Jack, 55 Ton, 5.51 Inch Stroke Length

Item: CE9ZTH Model: GBJ050ACross Ref: 55PV48
In Stock

Get it by Monday, Sep 29

€2,224.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bottle Jack
Application Lift
Base Length 8 7/16"
Base Size 8 1/2" x 6 1/2"
Base Width 6 1/2"
Body Material Steel
Bottom Plate Length 8.43"
Bottom Plate Width 6 1/2"
Collapsed Height 10 6/25"
Construction Steel
Extended Height 15 3/4"
Handle Type Lower Handle
Hydraulic Stroke 5 1/2"
Includes Pump Handle
Jack Type Bottle Jack
Lifting Actuator Manual Handle
Lifting Capacity 50 ton.
Lifting Height Max. 15 3/4"
Max. Lift Height 15 3/4"
Min. Height 10 1/4"
Min. Lifting Height 10 1/4"
Oil Capacity 39.9 oz.
Plunger Diameter 3.15"
Power Source Mechanical
Promotion Restriction Not Eligible For Promotion
Saddle Yes
Saddle Diameter 3.15"
Stroke 5 1/2"
Type Hydraulic
Standards ANSI PALD, CE CERTIFIED

Shipping Info:

Ship weight (kg) 27.63
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)35.56
Country of OriginES

Product Details:

Enerpac GBJ050A hydraulic steel bottle jack is designed for lifting heavy machinery & equipment for maintenance or repair work, raising vehicles for tire changes or undercarriage inspections, supporting structural components during construction or installation and assisting in positioning or aligning heavy loads.

Features:

  • Enerpac GBJ050A hydraulic jack features steel construction for structural rigidity and long service life.
  • This Class 50 Enerpac hydraulic jack has a built-in pressure relief valve to ensure overload protection.
  • It has a lower handle effort for reducing operator fatigue while operating.
  • This bottle jack has a bypass port for preventing the risk of over-extension.
  • It is equipped with a removable telescopic handle for ease of storage.
  • This Enerpac hydraulic jack can withstand loads up to 55 tons.
  • Customers looking for lower load capacity varaints can opt for Enerpac GBJ008A, GBJ005A and GBJ030A hydraulic jacks having current ratings of 8, 5 and 33 tons, respectively.

Standards and Approvals:

  • ANSI
  • CE

Frequently Asked Questions:

Q. What is the oil capacity of this 50-ton Enerpac hydraulic jack?

A. 39.9 oz.

Q. How do I choose the right hydraulic industrial bottle jack for my applications?

A. When selecting a hydraulic industrial bottle jack, consider factors such as the weight capacity required for your lifting tasks, the maximum lifting height needed, the overall dimensions of the jack for space constraints, and the quality and reliability of the brand. It is also essential to ensure that the jack meets any specific industry standards or regulations applicable to your working environment.

Q. What safety precautions should I follow when using hydraulic industrial bottle jacks?

A.

  • Always use the jack on stable and level ground and use appropriate support stands when lifting heavy loads.
  • Avoid overloading the jack beyond its weight capacity.
  • Never place any body parts under the load or near the lifting area.
  • Regularly inspect the jack for any signs of damage or wear.

Product Variants

ProductModelExtended HeightPrice
ENERPAC GBJ008A Hydraulic Industrial Bottle Jack, 8 Ton, 5.91 Inch Stroke Length | CE9ZTG 55PV42 GBJ008A-€447.99
ENERPAC GBJ005A Hydraulic Industrial Bottle Jack, 5 Ton, 5.91 Inch Stroke Length | CE9ZTJ 55PV41 GBJ005A-€397.49
ENERPAC GBJ030A Hydraulic Industrial Bottle Jack, 33 Ton, 5.91 Inch Stroke Length | CE9ZTK 55PV47 GBJ030A-€1,106.53
ENERPAC GBJ003A Hydraulic Industrial Bottle Jack, 3 Ton, 4.13 Inch Stroke Length | CE9ZTL 55PV40 GBJ003A-€346.79
ENERPAC GBJ020A Hydraulic Industrial Bottle Jack, 22 Ton, 5.91 Inch Stroke Length | CE9ZTM 55PV46 GBJ020A-€707.99
ENERPAC GBJ002A Hydraulic Steel Bottle Jack, With 2 Ton Lifting Capacity, Size 4-9/16 x 3 Inch | CE9ZTN 55PV38 GBJ002A13 5/16"-
RFQ
ENERPAC GBJ002LA Hydraulic Industrial Bottle Jack, 2 Ton, 18.11 Inch Stroke Length | CE9ZTP 55PV39 GBJ002LA-€670.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC GBJ050A Hydraulic Industrial Bottle Jack, 55 Ton, 5.51 Inch Stroke Length
€2,224.70 /unit