Flat Shipping
Flat Shipping at

ENERPAC GBJ005A Hydraulic Industrial Bottle Jack, 5 Ton, 5.91 Inch Stroke Length | CE9ZTJ 55PV41

ENERPAC GBJ005A Hydraulic Industrial Bottle Jack, 5 Ton, 5.91 Inch Stroke Length

Item: CE9ZTJ Model: GBJ005ACross Ref: 55PV41
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€397.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bottle Jack
Application Lift
Base Length 4 29/32"
Base Size 5" x 3"
Base Width 2 15/16"
Body Material Steel
Bottom Plate Length 4 23/25"
Collapsed Height 8.35"
Construction Steel
Extended Height 17 3/16"
Extension Screw Length 3"
Handle Type Lower Handle
Hydraulic Stroke 5"
Includes Pump Handle
Jack Type Bottle Jack
Lifting Actuator Manual Handle
Lifting Capacity 5 ton.
Lifting Height Max. 17 1/4"
Max. Lift Height 17 1/4"
Min. Height 8 11/32"
Min. Lifting Height 6"
Oil Capacity 5.41 oz.
Plunger Diameter 1.14"
Power Source Mechanical
Promotion Restriction Not Eligible For Promotion
Saddle Yes
Saddle Diameter 1 3/25"
Stroke 5 29/32"
Type Hydraulic
Standards ANSI PALD, CE CERTIFIED

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)35.56
Country of OriginES

Product Variants

ProductModelExtended HeightPrice
ENERPAC GBJ008A Hydraulic Industrial Bottle Jack, 8 Ton, 5.91 Inch Stroke Length | CE9ZTG 55PV42 GBJ008A-€447.99
ENERPAC GBJ050A Hydraulic Industrial Bottle Jack, 55 Ton, 5.51 Inch Stroke Length | CE9ZTH 55PV48 GBJ050A-€2,224.70
ENERPAC GBJ030A Hydraulic Industrial Bottle Jack, 33 Ton, 5.91 Inch Stroke Length | CE9ZTK 55PV47 GBJ030A-€1,106.53
ENERPAC GBJ003A Hydraulic Industrial Bottle Jack, 3 Ton, 4.13 Inch Stroke Length | CE9ZTL 55PV40 GBJ003A-€346.79
ENERPAC GBJ020A Hydraulic Industrial Bottle Jack, 22 Ton, 5.91 Inch Stroke Length | CE9ZTM 55PV46 GBJ020A-€707.99
ENERPAC GBJ002A Hydraulic Steel Bottle Jack, With 2 Ton Lifting Capacity, Size 4-9/16 x 3 Inch | CE9ZTN 55PV38 GBJ002A13 5/16"-
RFQ
ENERPAC GBJ002LA Hydraulic Industrial Bottle Jack, 2 Ton, 18.11 Inch Stroke Length | CE9ZTP 55PV39 GBJ002LA-€670.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC GBJ005A Hydraulic Industrial Bottle Jack, 5 Ton, 5.91 Inch Stroke Length
€397.49 /unit