Flat Shipping
Flat Shipping at

ENERPAC GBJ008A Hydraulic Industrial Bottle Jack, 8 Ton, 5.91 Inch Stroke Length | CE9ZTG 55PV42

ENERPAC GBJ008A Hydraulic Industrial Bottle Jack, 8 Ton, 5.91 Inch Stroke Length

Item: CE9ZTG Model: GBJ008ACross Ref: 55PV42
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€447.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bottle Jack
Application Lift
Base Length 5 21/32"
Base Size 5 19/32" x 3 1/2"
Base Width 3 17/32"
Body Material Steel
Bottom Plate Length 5.67"
Collapsed Height 8.62"
Construction Steel
Extended Height 17 15/32"
Extension Screw Length 3"
Handle Type Lower Handle
Hydraulic Stroke 5 15/16"
Includes Pump Handle
Jack Type Bottle Jack
Lifting Actuator Manual Handle
Lifting Capacity 8 ton.
Lifting Height Max. 17 1/2"
Max. Lift Height 17 1/2"
Min. Height 8 5/8"
Min. Lifting Height 8 5/8"
Oil Capacity 9.29 oz.
Plunger Diameter 1.46"
Power Source Mechanical
Promotion Restriction Not Eligible For Promotion
Saddle Yes
Saddle Diameter 1 1/2"
Stroke 5 29/32"
Type Hydraulic
Standards ANSI PALD, CE CERTIFIED

Shipping Info:

Ship weight (kg) 6.975
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)35.56
Country of OriginES

Product Variants

ProductModelExtended HeightPrice
ENERPAC GBJ050A Hydraulic Industrial Bottle Jack, 55 Ton, 5.51 Inch Stroke Length | CE9ZTH 55PV48 GBJ050A-€2,224.70
ENERPAC GBJ005A Hydraulic Industrial Bottle Jack, 5 Ton, 5.91 Inch Stroke Length | CE9ZTJ 55PV41 GBJ005A-€397.49
ENERPAC GBJ030A Hydraulic Industrial Bottle Jack, 33 Ton, 5.91 Inch Stroke Length | CE9ZTK 55PV47 GBJ030A-€1,106.53
ENERPAC GBJ003A Hydraulic Industrial Bottle Jack, 3 Ton, 4.13 Inch Stroke Length | CE9ZTL 55PV40 GBJ003A-€346.79
ENERPAC GBJ020A Hydraulic Industrial Bottle Jack, 22 Ton, 5.91 Inch Stroke Length | CE9ZTM 55PV46 GBJ020A-€707.99
ENERPAC GBJ002A Hydraulic Steel Bottle Jack, With 2 Ton Lifting Capacity, Size 4-9/16 x 3 Inch | CE9ZTN 55PV38 GBJ002A13 5/16"-
RFQ
ENERPAC GBJ002LA Hydraulic Industrial Bottle Jack, 2 Ton, 18.11 Inch Stroke Length | CE9ZTP 55PV39 GBJ002LA-€670.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC GBJ008A Hydraulic Industrial Bottle Jack, 8 Ton, 5.91 Inch Stroke Length
€447.99 /unit