Polishing

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Bore Polisher
Item: CT2ZJA
Model: 08834154102
€29.57 /unit
Add To Cart
Flexible Cylinder Hone, 1/4 Inch Bore Dia, 1 1/2 Inch Lg, Silicon Carbide, 600 Grit
Item: DJ4GLL
Model: BC64M600
Add To Cart
Flexible Cylinder Hone, 3-1/2 Inch Bore Dia, 5 Inch Lg, Aluminium Oxide, 240 Grit
Item: DF2MBT
Model: GBD312240AO
Add To Cart
Flexible Cylinder Hone, 5 mm Bore Dia, 1 1/2 Inch Lg, Silicon Carbide, 180 Grit
Item: CP6BAA
Model: BC5M18
€30.99 /unit
Add To Cart
Flexible Cylinder Hone, 6 Inch Bore Dia, 6 1/4 Inch Lg, Silicon Carbide, 60 Grit
Item: DE6MRR
Model: GBD60060
Add To Cart
Standard Flexible Hone, 1-1/2 Inch Bore Dia, 8 Inch Lg, Boron Carbide, 20 Grit
Item: DB9WPB
Model: BC11220BC
Add To Cart
Standard Flexible Hone, 1-1/4 Inch Bore Dia, 8 Inch Lg, Boron Carbide, 180 Grit
Item: DB4WYF
Model: BC114180BC
Add To Cart
Standard Flexible Hone, 20 mm Bore Dia, 8 Inch Lg, Boron Carbide, 400 Grit
Item: DD2GDP
Model: BC20M400BC
Add To Cart
Standard Flexible Hone, 3/4 Inch Bore Dia, 8 Inch Lg, Zirconia Alumina #1525, 80 Grit
Item: DJ8TFZ
Model: BC3480Z25
Add To Cart
Standard Heavy Duty Flexible Hone, 12 Inch Bore Dia, 34 Inch Lg, Aluminium Oxide, 120 Grit
Item: DF3RYE
Model: GBD1200120AO
Add To Cart
Standard Heavy Duty Flexible Hone, 8-1/2 in Bore Dia, 34 in Lg, Aluminium Oxide, 800 Grit
Item: DD3KJE
Model: GBD812800AO
Add To Cart
12...147148

Polishing

Polishing accessories are ideal for creating a smooth and shiny surface on a material through friction and abrasives. They enhance the appearance and texture of various objects, such as metal, wood or even stone. They are equipped with rotating heads or discs that hold the abrasive material. These tools can be handheld or larger, floor-mounted machines used in industrial settings. They consist polishing belts that are abrasive belts designed to polish machines. These polishing belts are made from materials like cloth or synthetic fibres and come in different grit sizes to achieve varying levels of smoothness and shine on the surface being polished.

We are here to help!

Looking for a part not listed here?