MERIT 08834154102 Bore Polisher | CT2ZJA 3RB39

MERIT 08834154102 Bore Polisher

Item: CT2ZJA Model: 08834154102Cross Ref: 3RB39
7 In Stock

Ships within 2 days via

€29.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bore Polisher
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Backing Material Cotton, Polyester
Backing Weight Y
Compatible Bore Inner Dia. (maximum) 2"
Compatible Bore Inner Dia. (minimum) 1 1/2"
For Use With Grainger Item Number 3RB57, 464P95
For Use With Mfr. Model Number 08834154183, 08834154187, 08834154461
Grit 120
Max. Operating Speed 20000 RPM
Mfr. Series R369 Series

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelMPNPrice
MERIT 08834154092 Bore Polisher | CT2ZHQ 3RB34 0883415409208834154092€27.77
MERIT 08834154193 Bore Polisher | CT2ZHR 3RB54 0883415419308834154193€15.00
MERIT 08834154175 Bore Polisher | CT2ZHT 464P73 0883415417508834154175€65.92
MERIT 08834154195 Bore Polisher | CT2ZHU 3RB55 0883415419508834154195€15.00
MERIT 08834154176 Bore Polisher | CT2ZHV 464P74 0883415417608834154176€65.92
MERIT 08834154101 Bore Polisher | CT2ZHW 3RB38 0883415410108834154101€29.57
MERIT 08834154091 Bore Polisher | CT2ZHX 3RB33 0883415409108834154091€27.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834154102 Bore Polisher
€29.57 /unit