FLEX-HONE TOOL BC5M18 Flexible Cylinder Hone, 5 mm Bore Dia, Silicon Carbide, 180 Grit, 8 Inch Overall Length | CP6BAA 2ZYG6

FLEX-HONE TOOL BC5M18 Flexible Cylinder Hone, 5 mm Bore Dia, 1 1/2 Inch Lg, Silicon Carbide, 180 Grit

Item: CP6BAA Model: BC5M18Cross Ref: 2ZYG6
7 In Stock

Ships within 2 days via

€30.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flexible Cylinder Hone
Abrasive Material Silicon Carbide
Compatible Bore Diameter 5 mm
End Marking Color Not Applicable
Grade Grade MED , Medium
Grit 180
Hone Length 1 1/2"
Max. Compatible Bore Dia. 5 mm
Overall Length 8"
Primary Material Application Cast Iron, Stainless Steel, Steel
Stem Dia. 2/25"
Stem Marking Color Not Applicable

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.51
Ship length (cm)20.32
Ship width (cm)0.51
Country of OriginUS

Product Variants

ProductModelAbrasive LengthStem DiameterMaximum Operating SpeedAbrasive MaterialCompatible Bore DiameterGritHone LengthGradePrice
FLEX-HONE TOOL BC8M800CD Diamond Flexible Cylinder Hone, Medium Grade, 800 Grit | CD2EZN 5HXV8 BC8M800CD2"0.14"1200 RPM-----€52.40
FLEX-HONE TOOL BC11224 Silicon Carbide Flexible Cylinder Hone, Fine Grade, 240 Grit | CD2HEJ 2ZYV9 BC112243"0.245"1000 RPM-----€50.37
FLEX-HONE TOOL GBD120018 Cylinder Hone, 12 Inch Bore, 180 Grit Sc | CP6AQR 182R32 GBD120018---Silicon Carbide----€717.84
FLEX-HONE TOOL BC100180AO Flex-Hone, 1 Inch, 25.4 mm, 180 Alum Oxide | CP6AQT 59WK67 BC100180AO3"0.228"1000 RPMAluminum Oxide1"180--€61.60
FLEX-HONE TOOL BC12180AO Flex-Hone, 1/2 Inch, 12.7 mm, 180 Alum Oxide | CP6AQU 59WL73 BC12180AO2 1/2"0.168"1000 RPMAluminum Oxide1/2"180--€51.81
FLEX-HONE TOOL BC10M180AO Flex-Hone, 10 mm, 0.394 Inch, 180 Alum Oxide | CP6AQV 59WL07 BC10M180AO2"0.14"1200 RPMAluminum Oxide10 mm180--€49.43
FLEX-HONE TOOL BC10M240AO Flex-Hone, 10 mm, 0.394 Inch, 240 Alum Oxide | CP6AQW 59WL11 BC10M240AO2"0.14"1200 RPMAluminum Oxide10 mm240--€52.58

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEX-HONE TOOL BC5M18 Flexible Cylinder Hone, 5 mm Bore Dia, 1 1/2 Inch Lg, Silicon Carbide, 180 Grit
€30.99 /unit