Gaskets

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Full Face Cut Gasket, GR2661, 1/16 Inch Thickness, 10 Inch Size, 300# Class
Item: CY2TGJ
Model: CGF2661.116.10.300
€27.23 /unit
See Details
Full Face Cut Gasket, TM1863, 1/8 Inch Thickness, 24 Inch Size, 300# Class
Item: CY2PGF
Model: CGF1863.018.24.300
€1,415.59 /unit
See Details
Gasket Sheet, 1/8 Inch Thick, Dark Gray, Graphite
Item: CU7JFV
Model: ZUSAGSST1/8-12X24
€311.07 /unit
Add To Cart
Metalflex Spiral Wound Gasket, 913, 8 Inch Size, 300# Class, 316/PTFE Winding, 316 Outer
Item: CY2YAT
Model: SW316316P.8.300
€66.10 /unit
See Details
Metalflex Spiral Wound Gasket, 913M, 24 Inch Size, 300# Class, 304/XHR Winding, 304 Inner
Item: CY2YYL
Model: SW304X.24.300IR
€339.37 /unit
See Details
Ring Cut Gasket, 1082 SAN, 1/8 Inch Thickness, 14 Inch Size, 300# Class
Item: CY2MED
Model: CGR1082.018.14.300
€66.92 /unit
See Details
Ring Cut Gasket, GR1701, 1/8 Inch Thickness, 14 Inch Size, 300# Class
Item: CY2RUW
Model: CGRGR1701.018.14.300
€227.48 /unit
See Details
Ring Cut Gasket, GR2664, 1/16 Inch Thickness, 1-1/2 Inch Size, 300# Class
Item: CY2TUP
Model: CGR2664.116.112.300
€1.97 /unit
See Details
Ring Cut Gasket, NA1001, 1/8 Inch Thickness, 2-1/2 Inch Size, 150# Class
Item: CY2KZN
Model: CGR1001.018.212.150
€2.87 /unit
See Details
Ring Cut Gasket, NA1076, 1/16 Inch Thickness, 1/2 Inch Size, 300# Class
Item: CY2LLA
Model: CGR1076.116.012.300
€1.34 /unit
See Details
Ring Cut Gasket, NA1100M, 1/8 Inch Thickness, 20 Inch Size, 150# Class
Item: CY2NAG
Model: CGR1100M.018.20.150
€184.54 /unit
See Details
Sock Screen Gasket 2 Inch Epdm/stainless Steel
Item: AC7MLU
Model: SSG-E-L-200-16SS
€138.20 /unit
Add To Cart
12...559560

Gaskets

Gaskets are used in engines, pipelines, plumbing systems and industrial machinery to create a reliable and leak-free seal between two or more surfaces. They are made of rubber, silicone or metal and are designed to fill the gaps and irregularities between mating surfaces. Gaskets prevent the leakage of fluids or gases, providing a secure and tight seal. They offer resistance to high temperatures, pressure and chemical exposure, ensuring the integrity and efficiency of the sealed components. Raptor Supplies offers a wide range of cam & grooves, sheets & rings and sanitary gaskets for various sealing applications.

We are here to help!

Looking for a part not listed here?