RUBBERFAB SSG-E-L-200-16SS Sock Screen Gasket 2 Inch Epdm/stainless Steel | AC7MLU 38R191

RUBBERFAB SSG-E-L-200-16SS Sock Screen Gasket 2 Inch Epdm/stainless Steel

Item: AC7MLU Model: SSG-E-L-200-16SSCross Ref: 38R191
7 In Stock

Ships within 2 days via

€138.20 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sock Screen Gasket
Connection Tri Clamp
Metal Detectable No
Temp. Range -20°F to +300°F
Tube Size 2"

Shipping Info:

Ship weight (kg) 0.0328
Ship height (cm)30.48
Ship length (cm)22.86
Ship width (cm)0.2
HS code8484100000
Country of OriginUS

Product Variants

ProductModelColorPrice
RUBBERFAB SSG-U-L-150-10SS Sock Screen Gasket 1-1/2 Inch Buna/stainless Steel | AC7MLL 38R184 SSG-U-L-150-10SSBlack€149.86
RUBBERFAB SSG-U-L-200-10SS Sock Screen Gasket 2 Inch Buna/stainless Steel | AC7MLM 38R185 SSG-U-L-200-10SSBlack€151.50
RUBBERFAB SSG-U-L-150-16SS Sock Screen Gasket 1-1/2 Inch Buna/stainless Steel | AC7MLN 38R186 SSG-U-L-150-16SSBlack€119.58
RUBBERFAB SSG-U-L-200-16SS Sock Screen Gasket 2 Inch Buna/stainless Steel | AC7MLP 38R187 SSG-U-L-200-16SSBlack€147.81
RUBBERFAB SSG-E-L-150-10SS Sock Screen Gasket 1-1/2 Inch Epdm/stainless Steel | AC7MLQ 38R188 SSG-E-L-150-10SSBlack€137.69
RUBBERFAB SSG-E-L-200-10SS Sock Screen Gasket 2 Inch Epdm/stainless Steel | AC7MLR 38R189 SSG-E-L-200-10SSBlack€140.36
RUBBERFAB SSG-E-L-150-16SS Sock Screen Gasket 1-1/2 Inch Epdm/stainless Steel | AC7MLT 38R190 SSG-E-L-150-16SSBlack€139.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERFAB SSG-E-L-200-16SS Sock Screen Gasket 2 Inch Epdm/stainless Steel
€138.20 /unit