USA SEALING ZUSAGSST1/8-12X24 Gasket Sheet, 1/8 Inch Thick, Dark Gray, Graphite | CU7JFV 56GM79

USA SEALING ZUSAGSST1/8-12X24 Gasket Sheet, 1/8 Inch Thick, Dark Gray, Graphite

Item: CU7JFV Model: ZUSAGSST1/8-12X24Cross Ref: 56GM79
7 In Stock

Ships within 2 days via

€311.07 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Gasket Sheet
Color Gray
Length 24"
Material Graphite
Max. Pressure 700 psi
Metal Detectable No
Temp. Range -400°C to +750°C
Thickness 1/8"
Width 12"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Gasket MaterialReinforcedFor Flange Ansi ClassFor Pipe SizeGasket TypePrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM 56GU66 ZUSA-RES-53--------€64.32
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN 56GU46 ZUSA-RES-33--------€92.97
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP 56GV80 ZUSA-RES-157--------€83.99
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ 56GU28 ZUSA-RES-15White-------€93.89
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER 56GU78 ZUSA-RES-65--------€330.97
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET 56GV25 ZUSA-RES-102--------€65.99
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU 56GU85 ZUSA-RES-72--------€74.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSAGSST1/8-12X24 Gasket Sheet, 1/8 Inch Thick, Dark Gray, Graphite
€311.07 /unit