Water Pressure Reducing Valves

Filter

Water pressure reducing valves are devices used in plumbing systems to control and reduce the pressure of water flowing through pipes. They are installed where the incoming water pressure...Read more

Water Pressure Reducing Valves

Raptor Supplies offers a wide range of water pressure reducing valves or regulators designed to control the influx of water supply pressure and reduce it, from brands like Apollo, Watts, Bell & Gossett, Taco, Wilkins and Cash Acme. These water pressure reducing valves are ideal for house plumbing lines, pipe fittings and low pressure pipelines. Apollo 36ELF, 36H, 36 HLF and 36LF Series valves feature low lead or lead free bronze construction with a stainless-steel adjusting screw and dielectric cage for superior corrosion resistance. The pressure ranges between 15 and 75 PSI. These Apollo valves have FNPT connections and are designed according to ASSE and CSA standards for ensuring reliable operation. They are available in 1/2 inch to 3 inch pipe sizes. Watts offers pressure reducing valves in iron, bronze, lead free brass, lead free copper and lead free copper silicon variants for valves with pressure ranging between 3 and 140 PSI. 152A Series steam pressure regulators by Watts are used in oil lines, autoclaves, steam irons and single radiators. These steam regulators provide highly sensitive pressure response with minimal pressure drop. These 152A Series valves feature FNPT threaded inlet and outlet ports for pipe sizes up to 1 inch in diameter.

Frequently Asked Questions

What are the benefits of using a water pressure reducing valve in irrigation systems?

Installing water pressure reducing valves in an irrigation system offers several benefits. They maintain optimal water pressure, preventing damage to sprinklers, emitters and other irrigation components. Additionally, they ensure uniform water distribution and reduce the risk of excessive water consumption. PRVs in irrigation systems also extend the lifespan of the system by minimising the strain on pipes and reducing the potential for leaks.

Can a water pressure reducing valve eliminate the water hammer?

Water hammer is a hydraulic shock that occurs when water flow is suddenly halted or changed in direction, resulting in loud banging noises in pipes. While water pressure reducing valves can mitigate water hammer to some extent by regulating the pressure. Additional measures, such as installing check and foot valves may be required to effectively control the water hammer.

Do water pressure reducing valves restrict water flow?

Yes, water pressure reducing valves restrict the flow of water to some extent as they regulate the pressure. However, they are designed to maintain a steady and consistent flow while reducing the pressure.

Are water pressure reducing valves maintenance-free?

While water pressure reducing valves generally require low-maintenance, it is recommended to have them inspected periodically. Sediment or debris in the water supply can affect the valve's operation, so it is important to clean or flush the valve if necessary. Additionally, the diaphragm or piston inside the valve may wear out over time and require replacement.

Where should a water pressure reducing valve be installed?

They are installed near the point of entry of the water supply, such as the main water line entering a building. This ensures that all water flowing into the plumbing system is regulated and the pressure is reduced uniformly throughout.

How do I know if I need a water pressure reducing valve?

Signs that you may need a pressure reducing valve include excessively high water pressure, frequent leaks or bursts in your plumbing system, banging noises in pipes and inconsistent water flow.

Why are water pressure reducing valves necessary?

Water pressure reducing valves are necessary when the incoming water pressure from the municipal supply is too high. High water pressure can damage pipes, fixtures and appliances, leading to leaks, bursts and other plumbing issues. These valves regulate and reduce the pressure to a safe and manageable level, protecting your plumbing system.

Can water pressure reducing valves help conserve water?

Water pressure reducing valves can indirectly contribute to water conservation efforts. By reducing the water pressure to a more appropriate level, they can prevent wasteful water usage due to excessive pressure. Additionally, regulated pressure can improve the efficiency of fixtures and appliances, reducing water consumption.

We are here to help!

Looking for a part not listed here?