BELL & GOSSETT

The Bell & Gossett pump catalogue includes hot water circulating pumps and straight centrifugal pumps. They are suitable for hydronic heating & cooling systems and feature bronze or cast iron housing for lifelong service. The brazed plate Bell & Gossett heat exchangers are designed to provide maximum heat dissipation and are ideal for light commercial HVAC hydronic systems, as well as refrigerant evaporators & condensers. These durable heat exchangers provide a high level of thermal efficiency and leak protection. They feature copper brazing, stainless steel ASTM cover & channel plates, 4 dedicated leak ports and a maximum flow capacity of 225 gpm. They can withstand pressure up to 435 psi and operate at temperatures ranging from -40 to 300 degrees Fahrenheit. Raptor Supplies offers a wide range of heat exchangers and other Bell and Gossett products, such as steam traps and Y-strainers.

See More

Request a Quote

Product Categories

BELL & GOSSETT Straight Centrifugal Pumps

Straight Centrifugal PumpsThese Bell and Gossett in-line hot water circulating pumps feature an open seal chamber design, bronze / cast iron housing and bearings lubricated with Polyrex grease. They are ideal for potable water recirculation, hydronic heating and solar heating applications.(7 Products)

BELL & GOSSETT Circulator Pumps

Circulator PumpsThey are ideal for applications in hydronic heating & cooling systems and cooling towers. These units feature bronze / cast-iron housing, flange / union connection style and cast bronze / steel / ceramic impellers. (151 Products)

BELL & GOSSETT Water Circulator Motors

Water Circulator MotorsIncludes 1- / 3-phase water circulator motors featuring cast-iron frame construction, open-drip-proof enclosure and rpm ratings ranging from 1701 to 1800. Designed for use with Bell & Gossett booster pumps and offered in different hp and voltage ratings(10 Products)

BELL & GOSSETT Heat Exchangers

Heat ExchangersReliable heat exchangers intended to provide maximum heat dissipation, high thermal efficiency and leak protection. Feature copper brazing, stainless-steel ASTM cover and channel plates, and 4 dedicated leak ports. Can withstand of up to 435 psig pressure(72 Products)

BELL & GOSSETT Steam Traps

Steam TrapsCast iron / brass steam traps designed for use with hydronic steam systems to move air out and hold steam inside the system, as well as to drain condensate from the system. Have a maximum operating pressure of 250 psi, and can operate at temperatures up to 450 degrees F(50 Products)

BELL & GOSSETT Water Pressure Reducing Valves

Water Pressure Reducing ValvesDesigned to reduce high incoming water pressure from the water supply mains and provide constant and even pressure. Can withstand a maximum pressure of 125 psi and operate at temperatures up to 225 degrees F(4 Products)

BELL & GOSSETT Flow Control Check Valves

Flow Control Check ValvesDesigned to provide a controlled and reverse-free flow that helps in ensuring uninterrupted working of radiation units. Feature bronze / cast-iron construction and FNPT / sweat connection(5 Products)

BELL & GOSSETT Pneumatic Controls

Pneumatic Controls(11 Products)

BELL & GOSSETT Air Vents

Air VentsDesigned to vent out extraneous air and gases from steam or hydronic heating systems. Includes automatic hydronic and steam air vents that can withstand a maximum pressure of 150 psi and operate at temperatures up to 250 degrees F(26 Products)

BELL & GOSSETT Y and Basket Strainers

Y and Basket StrainersIncludes cast-iron / cast-brass Y strainers designed to restrict contaminants such as weld metals, jointing compounds and debris from flowing through liquids or gases. Feature high dirt-holding capacity and can handle steam and water pressures up to 300 & 400 psi, respectively(9 Products)

BELL & GOSSETT Vacuum Breakers

Vacuum BreakersIntended for use with piping systems and closed vessels to keep the induced vacuum in safe limits. Feature brass construction and MNPT connection and can withstand up to 150 psi pressure(1 Product)

BELL & GOSSETT Pipe Fittings

Pipe Fittings(18 Products)

BELL & GOSSETT Capacitors

Capacitors(1 Product)

BELL & GOSSETT O-Rings

O-Rings(1 Product)

BELL & GOSSETT Valve Accessories

Valve Accessories(1 Product)

BELL & GOSSETT Parts

PartsIncludes cover gaskets, cover repair kits, replacement modules, pressure change kits and thermostatic elements for use with inverted bucket & float traps and thermostatic steam traps(40 Products)

BELL & GOSSETT Coupling Inserts

Coupling Inserts(45 Products)

Things To Consider

Cross-Reference Alternatives

Bell and Gossett's MPNs cross individual references to the equivalent Watts model numbers. So, if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Bell and Gossett pumping & plumbing accessories available. Customers can also cross-reference most Bell & Gossett pumps and accessories using the last 5 digits of the model numbers.

Shipping

These Bell and Gossett pumps & air vents range from low to high airflow rates. They require careful packaging as some products might get damaged while shipping. Hence, these Bell and Gossett products are delivered by courier shipment and air freight for minimum downtime.

About Bell & Gossett

The Bell & Gossett pump catalogue includes hot water circulating pumps and straight centrifugal pumps. They are suitable for hydronic heating & cooling systems and feature bronze or cast iron housing for lifelong service. The brazed plate Bell & Gossett heat exchangers are designed to provide maximum heat dissipation and are ideal for light commercial HVAC hydronic systems, as well as refrigerant evaporators & condensers. These durable heat exchangers provide a high level of thermal efficiency and leak protection. They feature copper brazing, stainless steel ASTM cover & channel plates, 4 dedicated leak ports and a maximum flow capacity of 225 gpm. They can withstand pressure up to 435 psi and operate at temperatures ranging from -40 to 300 degrees Fahrenheit. Raptor Supplies offers a wide range of heat exchangers and other Bell and Gossett products, such as steam traps and Y-strainers.

Major Trade Names

NBF Wet Rotor Circulator Pumps

NBF Wet Rotor Circulator Pumps

Bell & Gossett in-line wet rotor circulation pumps designed for noiseless operation in open water systems. Feature 100% lead-free bronze bodies with Noryl impeller ensuring corrosion resistance & excellent hydrolytic stability. Equipped with a 2800 rpm ceramic shaft having carbon bearings for low ro...

tational friction. Can be operated at temperatures up to 230 degrees F.

Ultra Setter Pressure Independent Control Valves

Ultra Setter Pressure Independent Control Valves

Bell & Gossett Ultra Setter valves designed for easy field adjustability & exceptional flow control, making them suitable energy-efficient solution for HVAC systems. Feature a field adjustable lockable GPM dial that allows users to set & change maximum flow rate easily & quickly. Innovative valve de...

sign to ensure full stroke modulation regardless of the preset flow rate. Deliver flow rates ranging from 0.13 to 880 GPM.

Check-Trol Isolation Flow Control Flanges

Check-Trol Isolation Flow Control Flanges

Combination of flow control valve, isolation valve and companion flange for circulators. Flow control valve to prevent flow and gravity circulation in the wrong direction, isolation valve for replacement or service of the circulator without draining the system and free-floating companion flange to f...

acilitate easy alignment for perfect handle positioning. Feature brass body with Teflon seat rings to withstand pressures up to 150 psi while ensuring leak-free operation.

Bell & Gossett Competitive Advantages

Gasketed Plate and Frame Heat Exchangers (GPX)

Gasketed Plate and Frame Heat Exchangers (GPX)

Feature an innovative plate design based on GPX technology that allows heat exchangers to transfer more heat in less space. Operate with one-third to one-fifth more surface area to volume ratios than conventional Bell & Gossett tube & shell heat exchangers. Provide true countercurrent flow up to 270 GPM for maximising the difference in mean tempera...

ture between fluids. Offer a maximum heat capacity of 2032769 BTUh.

TECHNOFORCE e-MTX Package Booster Systems

TECHNOFORCE e-MTX Package Booster Systems

Variable speed packaged pressure boosters pre-fabricated to maintain continuous & clean water delivery pressure in hospitals, office buildings, schools and sports arenas. Feature a backup generator mode that connects to the building's generator, ensuring reliability during a power failure. Come pre-configured for 2 to 4 pumps with a maximum flow ra...

te of 2100 GPM and can withstand pressures up to 300 psi.

Frequently Asked Questions

Who owns Bell and Gossett?

Bell and E.J. Gossett founded Bell & Gossett Co. in Chicago. For almost 87 years, Philadelphia-based R.D. Bitzer Co. has been a stocking representative of Bell & Gossett. The company is still operated and owned by the Bitzer family.

What do Bell and Gossett circulators do?

They are designed to maintain a waterproof seal with pipe flanges connected to the hydronic plumbing system. They are used for industrial, refrigeration & irrigation applications, as well as cooling towers and hydronic heating & cooling systems.

How do you lubricate a Bell & Gossett pump?

Bell & Gossett pump bearings should be lubricated with 1 teaspoon of B&G 20# weight non-detergent oil at the beginning of each heating season. 10W-30 oil or SAE 20 oil may be used if B&G oil is not available.