Vacuum Breakers

Filter

Vacuum breakers are used in the chemical and pharmaceutical industries to prevent vacuum formation in a piping system. They allow air to enter the system when the pressure drops. Raptor...Read more

Vacuum Breakers

Vacuum breakers are designed to prevent back-siphonage of water due to the generation of vacuum in water drainage systems. Raptor Supplies offers a wide range of vacuum breakers from brands like Apollo, Watts, Hayward, Wilkins, Morse, Plast-O-Matic, Sharkbite and Chicago Faucets. Apollo 38-100, 38-200, 38-500 and 38LF-100 Series vacuum breakers are ideal for a maximum pressure of 150 PSI and are available in 1/4 to 2 inch pipe sizes. The brand's 38-100 Series vacuum breakers prevent backflow of polluted water in portable water supply by breaking the vacuum generated during drainage of water. These ASSE 1001 certified breakers feature a heat-resistant silicone seat disc and a check valve with an air inlet. Watts ANSI, ASSE and NSF compliant vacuum breakers also have a maximum pressure withstanding rating of 150 PSI. These vacuum breakers are available in brass, bronze, chrome plated brass, lead free bronze, lead free brass and polished chrome body material variants.

Frequently Asked Questions

Where should a vacuum breaker be placed?

A pressure vacuum breaker should be placed a minimum of 12 inches above all downstream outlets and pipings.

How to maintain a vacuum breaker?

Periodically inspect the vacuum breaker for signs of wear / damage and replace it if necessary.

How to install a vacuum breaker?

  • Shut the water supply off and drain the system to remove the existing water.
  • Place the vacuum breaker as per the instructions and general codes & regulations.
  • Test the vacuum breaker to make sure that it is working properly.
  • Fill up the system by turning on the water supply again.

We are here to help!

Looking for a part not listed here?