Vacuum PumpsIdeal for applications like dosing, dispensing, filling / mixing of caustic chemicals & ultra-pure fluids. Feature a self-priming mechanism allowing suction of water into the valve by means of gravity & atmospheric pressure. Available in 7, 10, 32 & 128 oz pump capacities(48 Products)
Electric Actuated Ball ValvesUsed for controlling the flow of liquid / gas with automatic voltage sensors for checking inlet pressures. Feature rugged polypropylene construction, anti-condensation heater, thermally protected motor & manual overriding for maximum equipment safety. Available in sizes ranging from 3/8 to 4 inches(6956 Products)
Air and Vacuum Release ValvesNormally open valves used with vacuum breakers to eliminate pockets of air during system start-up. Feature a self-guiding poppet-seal design that doesn't deform under pressure and a true union nut which allows fast valve inspection / removal with minimal pipe breakdown
(145 Products)
Plastic Solenoid ValvesSuitable for multi-purpose applications like shut-off, distribution and mixing of fluids in water supply, wastewater treatment & dosing industries. Feature PTFE bellows for excellent flexion capability; ideal for use with all chemicals. Available in sizes ranging from 1/4 to 1 inch(764 Products)
Air Operated ValvesPVC / polypropylene valves ideal for handling pure liquids, chemicals, acids and caustics in systems requiring a positive bubble-tight shut-off. Feature an automatic spring closing design for providing high flow rates with minimal pressure drop & unexposed hardware to allow sump mounting
(116 Products)
Ball ValvesLateral-reducing ball valves featuring a true-union design for allowing multi-directional flow while retaining the ball under pressure and a reinforced shaft to eliminate stem breaks. Available in Geon, PVC, Corzan, CPVC, natural PP & Kynar PVDF materials
(1067 Products)
Check and Foot ValvesSelf-closing thermoplastic valves featuring no internal loose or sliding parts to eliminate chattering and leak-free seals for preventing the reverse-flow of acids, caustics & chlorine solutions. Require a min cracking pressure of 0.5 psi to open the diaphragm
(76 Products)
Flow Control Check ValvesEquipped with an EPDM diaphragm capable of deforming under inlet pressure changes to regulate the flow rate and pressure of fluids through pipeline systems. Can operate in temperatures ranging from 40 degrees to 140 degrees F at a maximum pressure of 120 psi(136 Products)
Gas ValvesSuitable for automatic venting in systems generating trace amounts of gases in highly aggressive & volatile environments. Selected models have plastic construction ideal for ozone systems. No internal / external metal components to minimise service requirement & cost(10 Products)
Manual Air Control ValvesDesigned to control the flow of ultra-pure liquids, chemicals, acids & caustic solutions. Feature a dual U-cup seat for reducing the frictional losses, EPDM diaphragm for bubble-tight sealing & polyurethane foam sealants preventing ingress of contaminants(8 Products)
Pilot Solenoid ValvesElectrically controlled devices used for opening, closing and regulating liquid and gas flow in hydronic & irrigation systems. Feature PTFE bellows for reducing the vibration, thermal expansion, pressure thrust & piping load. Compatible with pipe sizes up to 2 inches(62 Products)
Pneumatic Actuated Ball ValvesDesigned for automatic ON / OFF switching control of liquid or gas flow in pipelines. Feature sturdy plastic construction with a manual overriding mechanism for shifting the valve back to the energised position and preventing system failure. Available in corrosion-resistant Air X Air actuator model(1824 Products)
Pneumatic Toggle ValvesDrain the accumulated liquid from wet benches quickly & efficiently. Feature a pneumatic piston which keeps the unit bubble-tight sealed with up to 25 inches of water level & allows large full strokes for ultra-fast water evacuation. Available in 4-, 5- and 6-inch size variants(36 Products)
Relief ValvesDesigned for relieving excess pressure from a closed piping system by diverting a part of the flow back to the reservoir through an auxiliary passage. Feature a PTFE diaphragm and a thermoplastic body for contaminant-free sealing. Available in 1/2, 3/4 and 1 inch sizes(165 Products)
Cooling Sight GlassesSuitable for indicating the flow rate, clarity or the exact level of highly caustic liquids. Feature 360-degree viewing area aiding observation from a reasonable distance and Pyrex Plus acrylic construction for preventing cracks, fogging & shocks. Available in sizes ranging between 1 & 3 inches(86 Products)
Heating and Cooling ToolsCooling sticks for reinforced direct connection between components for eliminating weak points, extra joints & accidental breakage. Integrated scale for displaying real time temperature values and maintenance free design for durability(146 Products)
Vacuum BreakersPrevent the backward siphonage of corrosive fluids & protect structural damage caused during draining. Feature a self-sealing diaphragm to regulate the vacuum pressure fluctuations and hold the vacuum at the pre-set point. Available in pipe sizes ranging from 1/2 to 1 inch(180 Products)
Calibration Kits and StationsThermoplastic calibration columns used to measure & verify flow rates or chemical doses with higher accuracy. Feature clear Mylar Overlay graduations to withstand harsh chemical environments & provide direct readings in gph and ml/min
(28 Products)
Pulsation DampenerDesigned for smoothening fluid flow in pumps for fluid transfer applications. Selected models have built-in surge suppressor for absorbing shocks & vibrations, and water hammer arrestor for eliminating dangerous pressure spikes(24 Products)
Differential Pressure GaugesSuitable for measuring differential pressure in chemical processing & manufacturing facilities. Selected models have magnetic movement for sensing both pressure points simultaneously while isolating the gauge function from the pressure chamber(32 Products)
Liquid Level GaugesDesigned for measuring liquid level inside drums in petrochemical, oil & gas, food & beverage processing and automotive facilities. Selected models with chrome plated housing for protection against damage from non viscous fluids(1 Product)
Pressure and Vacuum GaugesIdeal for sensing & displaying temperature & differential pressures for oil & gas, and petrochemical applications. Selected models have heavy, flat glass lens for resisting cracking / breaking while minimising parallax error(16 Products)
Gauge GuardsProtect and isolate pressure or vacuum instruments used with highly corrosive liquids and ultra-pure fluids. Feature a diaphragm for protection against system clogging & stainless-steel inserts preventing overtightening conditions. Available in PVC, CPVC, polypropylene & PVDF body variants(1074 Products)
FlowmetersSuitable for measuring & displaying fluid pressure drop across fixed orifices in oil & gas, and chemical processing facilities. Magnetic movement isolated from liquid for minimising vibrations, thereby preventing failure(8 Products)
Window Sight Flow IndicatorsUsed for measuring the liquid flow rates, through a closed system, at a maximum line pressure of 200 psi. Feature sensors with switches to initiate the alarm, activate other equipment or shut the system. Integrated with a PVC constructed screen for quantitative readout(32 Products)
Solenoid CoilsUsed for converting electrical energy into linear motion and controlling the opening / closing of solenoid valves. Feature a polyester coating for maximum corrosion resistance and NEMA 4 rated design for use in both indoor and outdoor environments prone to dust, dirt or water splashes(8 Products)
Solenoid Valve CoilsDesigned for opening / closing the solenoid valves in both indoor and outdoor applications. Feature a corrosion-resistant polyester casing for protection against harsh environment & 1/2 in NPT conduit for easy connection without disassembling the entire unit(18 Products)
Pressure and Vacuum SwitchesIdeal for activating / deactivating connected equipment upon sudden pressure rise / drop in piping systems. Selected models have patented Fail-Dry enhance system & NEMA 4X rated enclosure for hazard-proof operation(12 Products)
Pressure Switch Transducer CombinationsDesigned for sensing fluid presence in petrochemical & chemical processing facilities. Selected models have lightweight yet durable polypropylene construction for high impact strength and MNPT connection for leak-tight seal(8 Products)
Level GagesIdeal for indicating the presence / clarity of liquids in piping systems or tanks. 360 degree viewing area for ease-of-operation and full flow design without corners for preventing dirt / debris accumulation(24 Products)