Tilt Trucks

Filter

DURHAM MANUFACTURING -

Hopper Trucks

StyleModelLoad CapacityColorMaterialAssembled/unassembledFinishNumber Of GaugesPrice (ex. VAT)
AHT-LP-4857-952000 lbs.GraySteelYesTextured Powder Coat12€864.22
RFQ
BHT-LP-3854-952000 lbs.GraySteelYesTextured Powder Coat12€795.95
APPROVED VENDOR -

Tilt Truck

StyleModelColorOverall LengthLoad CapacityOverall WidthOverall HeightCaster Dia.Wheel Dia.Hopper TypePrice (ex. VAT)
A1.7CU-S BLACKBlack74"1700 lbs.-53 1/2"6"12"Medium Duty€2,101.97
B2.2CU-S BLACKBlack74"2000 lbs.51"-6"12"Medium Duty€2,349.05
C1.7CU-HD BLACKBlack74"2200 lbs.40"-6"12"Heavy Duty€2,694.77
D1.7UT BLACKBlack74"1000 lbs.--4"10"Light Duty€1,584.84
E2.2CU-HD BLACKBlack74"2500 lbs.51"-6"12"Heavy Duty€2,486.39
F5/8CU-HD BLUEBlue55 1/2"1500 lbs.26 1/2"37 1/2"4"10"Heavy Duty€1,208.53
F1.7UT BLUEBlue74"1000 lbs.--4"10"Light Duty€1,584.84
RFQ
F2.2UT BLUEBlue74"1200 lbs.51"52 1/4"5"12"Light Duty€1,882.39
RFQ
G1/3CU-L BLUEBlue48"275 lbs.26"30"4"8"Light Duty€459.05
F1.1CU-HD BLUEBlue69"2100 lbs.--6"12"Heavy Duty€1,745.02
RFQ
F1.7CU-HD BLUEBlue74"2200 lbs.40"53 1/2"6"12"Heavy Duty€2,694.77
RFQ
F1.7CU-S BLUEBlue74"1700 lbs.-53 1/2"6"12"Medium Duty€2,101.97
RFQ
F2.2CU-S BLUEBlue74"2000 lbs.51"-6"12"Medium Duty€2,349.05
RFQ
F1.1CU-S BLUEBlue69"1400 lbs.-39 1/2"4"10"Medium Duty€1,403.30
RFQ
F2.2CU-HD BLUEBlue74"2500 lbs.51"-6"12"Heavy Duty€2,486.39
RFQ
H1/3CU-L GRAYGray48"275 lbs.26"30"4"8"Light Duty€459.05
F5/8CU-S GRAYGray-1000 lbs.26 1/2"37 1/2"4"10"Medium Duty€1,223.70
F1.1CU-L GRAYGray69"900 lbs.31 1/2"39 1/2"4"10"Light Duty€1,055.49
RFQ
I1.7 UT GREENGreen74"1000 lbs.40"-4"10"Light Duty€1,584.84
RFQ
J1.1 CU-S GREENGreen69"1400 lbs.-39 1/2"4"10"Medium Duty€1,403.30
RFQ
K5/8 CU-HD GREENGreen55 1/2"-26 1/2"37 1/2"4"10"Heavy Duty€1,208.53
L2.2 CU-HD GREENGreen74"2500 lbs.51"-6"12"Heavy Duty€2,486.39
RFQ
M1.1 CU-HD GREENGreen69"2100 lbs.-41 1/2"6"12"Heavy Duty€1,745.02
RFQ
N1.7 CU-S GREENGreen74"1700 lbs.40"-6"12"Medium Duty€2,101.97
RFQ
O1.7 CU-HD GREENGreen74"2200 lbs.40"-6"12"Heavy Duty€2,694.77
RFQ
WESCO -

Plastic Tilt Carts

Wesco plastic tilt carts are designed for transporting, moving & dumping heavy loads & waste. They are made from FDA-compliant moulded polyethylene, with selected models featuring a reinforced rim for carrying loads up to 2100 lb. These lightweight tilt carts feature 2 small rear wheels & 2 large front wheels made of polyurethane, as well as a handle, for better mobility around the workspace. The smooth inner surface allows easy cleaning. Choose from a wide range of these plastic tilt carts, available in black, blue and red colours on Raptor Supplies.

StyleModelLoad CapacityOverall LengthOverall WidthOverall HeightColorHopper TypeNumber Of Caster WheelsNumber Of CastersPrice (ex. VAT)
A272575450 lbs.60 3/4"26 1/2"36 1/2"BlackUtility44€650.36
B272576850 lbs.61 1/2"26 1/2"36 1/2"BlackStandard44€817.18
C272577850 lbs.61 1/2"26 1/2"36 1/2"BlueRecycle44€839.25
D272578850 lbs.61 1/2"26 1/2"36 1/2"RedStandard44€830.62
E272580850 lbs.61 1/2"27"37 1/2"BlackFork Lift33€1,233.14
F272581850 lbs.72 1/2"29 1/4"43"BlackUtility44€847.55
G2725821250 lbs.72 1/2"29 1/4"43"BlackStandard44€1,074.55
H2725831250 lbs.72 1/2"29 1/4"43"RedStandard44€1,064.95
I2725851250 lbs.73 3/4"29 1/4"43 1/4"BlackFork Lift44€1,572.27
J2725791400 lbs.61 1/2"26 1/2"37 1/2"BlackHeavy Duty44€1,049.87
K2725842100 lbs.72 1/2"29 1/4"43 1/4"BlackHeavy Duty44€1,343.90
TOUGH GUY -

Tilt Truck Standard

StyleModelLoad CapacityOverall LengthOverall WidthOverall HeightColorCaster Dia.Caster TypeOptional LidPrice (ex. VAT)
A21VK43850 lbs.65"29 1/2"43"Yellow4"(2) SwivelMfg. No. 21VK32€1,335.25
RFQ
B21VK42850 lbs.65"29 1/2"36"Red4"(1) SwivelMfg. No. 21VK32€1,335.25
RFQ
C21VK47850 lbs.65"29 1/2"43"Black4"(2) SwivelMfg. No. 21VK32€1,335.25
RFQ
D21VK41850 lbs.65"29 1/2"36"Blue4"(1) SwivelMfg. No. 21VK32€1,245.43
RFQ
E21VK481250 lbs.77"33 1/4"44 3/4"Black5"(2) SwivelMfg. No. 21VK31€2,100.09
RFQ
F21VK441250 lbs.77"33 1/4"43"Blue5"(2) SwivelMfg. No. 21VK31€2,100.09
RFQ
G21VK451250 lbs.77"33 1/4"43"Red5"(2) SwivelMfg. No. 21VK31€1,531.81
RFQ
H21VK461250 lbs.77"33 1/4"36"Yellow5"(2) SwivelMfg. No. 21VK31€1,531.81
RFQ
AKRO-MILS -

Akrotilt Tilt Trucks

Akro-Mils tilt trucks provide easy, one-person transportation of bulky, heavyweight loads. They feature seamless, one-piece, leak proof tubs which are comfortable to clean and won’t rust, corrode, dent or chip. These tilt trucks are equipped with fully welded and reinforced, powder-coated, 13-gauge frame which extends under the top rim, offering superior strength and durability. Choose from a range of these Akro-Mils tilt trucks, available in 39 and 48 inch widths.

StyleModelOverall WidthWheel Dia.DepthCapacityLoad CapacityOverall LengthOverall HeightContainer HeightPrice (ex. VAT)
A77710GREY38"4"85"300 gal.2000 lbs.85"50"50"€1,933.46
RFQ
A77810GREY48"4"86"400 gal.2000 lbs.85"50"50"€2,417.60
RFQ
LITTLE GIANT -

Hopper Truck

StyleModelOverall LengthOverall WidthOverall HeightLoad CapacityColorCaster Dia.Frame MaterialHopper MaterialPrice (ex. VAT)
AHT-3651-6PH42 3/8"56 7/8"40 1/8"2000 lbs.Gray6"SteelSteel€1,435.24
BHT-4857-6PH65 1/2"48"21 1/8"2000 lbs.Gray6"SteelSteel€1,865.28
RUBBERMAID -

Tilt Truck

StyleModelOverall LengthOverall WidthColorOverall HeightMobility OptionLoad CapacityHandle TypeAxle-mounted Wheel Dia.Price (ex. VAT)
AFG131500RED34"72 1/4"Red43 5/8"Manual1250 lbs.No Handle12"€1,672.31
RFQ
BFG130400BLA56 3/4"28"Black38 1/2"Manual450 lbs.--€1,107.50
CFG9T1400BLA57 3/8"26 7/8"Black33 7/8"Manual850 lbs.--€1,359.67
DFG9T1300BLA57 3/8"26 7/8"Black33 7/8"Manual450 lbs.--€1,026.99
EFG130500BLA60 1/2"28"Black-Manual850 lbs.No Handle10"€1,457.71
RFQ
FFG130573BLUE60 1/2"28"Blue38 5/8"Manual850 lbs.--€1,342.81
EFG130600BLA60 1/2"28"Black38 5/8"Manual1400 lbs.No Handle10"€1,659.55
RFQ
DFG101100BLA64 1/2"30 1/4"Black38"-600 lbs.--€1,246.07
RFQ
GFG101300BLA64 1/2"30 1/2"Black38"Manual1000 lbs.Ergonomic12"€1,502.44
RFQ
HFG9T1600BLA70 3/4"33 1/2"Black42 1/4"Manual2100 lbs.--€2,180.04
RFQ
IFG9T1500BLA70 3/4"33 1/2"Black42 1/4"Manual1250 lbs.--€1,870.98
RFQ
EFG131600BLA72 1/4"33 1/2"Black43 3/4"Manual2100 lbs.--€1,879.01
RFQ
JFG131400BLA72 1/4"33 1/2"Black43 3/4"Manual850 lbs.--€1,348.72
RFQ
KFG131542BLA72 1/4"33 1/2"Black43 3/4"Forklift Capable, Manual1250 lbs.--€1,806.65
RFQ
EFG131500BLA72 1/4"33 1/2"Black43 3/4"Manual---€1,705.25
RFQ
LFG131641BLA73 1/4"33.437"Black43.859"Manual, Towable---€2,602.59
RFQ
MFG102500BLA80 1/2"43"Black49 1/2"Manual1200 lbs.Flat12"€2,994.19
RFQ
NFG102542BLA80 1/2"43"Black50 1/4"Forklift Capable, Manual1500 lbs.No Handle12"€3,811.97
RFQ
MFG104600BLA81 1/2"55 1/2"Black50"Manual2300 lbs.--€5,488.42
RFQ
MFG104500BLA81 1/2"55 1/2"Black50"Manual1900 lbs.---
RFQ
MFG103600BLA81 1/4"46 3/4"Black50"Forklift Capable, Manual2300 lbs.Flat12"€4,750.71
RFQ
OFG102641BLA92"44"Black51"Manual, Towable2100 lbs.Flat16"€4,364.20
RFQ
VESTIL -

TDT Series Tilt Trucks

StyleModelOverall WidthColorLoad CapacityOverall LengthCaster Dia.Caster MaterialCaster TypeWheel Dia.Price (ex. VAT)
ATDT-50-LD-RED28"Red450 lbs.62"4"PhenolicSwivel Stem10"€463.37
BTDT-50-HD-RED28"Red1400 lbs.62"4"Glass Filled NylonSwivel Bolt On12"€754.06
CTDT-50-LD-BLUE28"-450 lbs.62"4"PhenolicSwivel Stem10"€463.37
DTDT-50-LD-BLACK28"Black450 lbs.62"4"PhenolicSwivel Stem10"€463.37
ETDT-50-MD-BLUE28"Blue850 lbs.62"5"Glass Filled NylonSwivel Bolt On12"€662.88
FTDT-50-HD-BLUE28"Blue1400 lbs.62"4"Glass Filled NylonSwivel Bolt On12"€754.06
GTDT-50-LD-YELLOW28"Yellow450 lbs.62"4"PhenolicSwivel Stem10"€463.37
HTDT-50-HD-BLACK28"Black1400 lbs.62"4"Glass Filled NylonSwivel Bolt On12"€754.06
ITDT-50-MD-BLACK28"Black850 lbs.62"5"Glass Filled NylonSwivel Bolt On12"€662.88
JTDT-50-MD-RED28"Red-62"5"Glass Filled NylonSwivel Bolt On-€662.88
KTDT-50-HD-YELLOW28"Yellow1400 lbs.62"4"Glass Filled NylonSwivel Bolt On12"€754.06
LTDT-50-MD-YELLOW28"Yellow-62"5"Glass Filled NylonSwivel Bolt On12"€662.88
MTDT-100-MD-RED32"Red1250 lbs.-5"Glass Filled NylonSwivel Bolt On12"€901.47
NTDT-100-HD-RED32"Red2100 lbs.-5"Glass Filled NylonSwivel Bolt On12"€1,009.77
OTDT-100-LD-BLUE32"Blue850 lbs.73"4"PhenolicSwivel Stem10"€623.64
PTDT-100-HD-BLUE32"Blue2100 lbs.-5"Glass Filled NylonSwivel Bolt On12"€1,009.77
QTDT-100-MD-BLUE32"Blue1250 lbs.73"5"Glass Filled NylonSwivel Bolt On12"€901.47
RTDT-100-LD-BLACK32"Black850 lbs.-4"PhenolicSwivel Stem10"€623.64
STDT-100-MD-YELLOW32"Yellow--5"Glass Filled NylonSwivel Bolt On12"€901.47
TTDT-100-HD-YELLOW32"Yellow2100 lbs.73"5"Glass Filled NylonSwivel Bolt On12"€1,009.77
UTDT-100-MD-BLACK32"Black1250 lbs.-5"Glass Filled NylonSwivel Bolt On12"€901.47
VTDT-100-HD-BLACK32"Black2100 lbs.-5"Glass Filled NylonSwivel Bolt On12"€1,009.77
WTDT-100-LD-RED32"Red850 lbs.-4"PhenolicSwivel Stem10"€623.64
XTDT-100-LD-YELLOW32"Yellow850 lbs.73"4"PhenolicSwivel Stem10"€623.64
BAYHEAD -

Tilt Truck

StyleModelLoad CapacityOverall LengthOverall WidthOverall HeightCaster Dia.Wheel Dia.Hopper TypeCaster MaterialPrice (ex. VAT)
A1/3 CU-HD1200 lbs.48"26"31 1/2"4"10"Heavy DutyUrethane€1,013.20
B1.7 CU-S1700 lbs.74"40"-6"12"Medium DutyRubber€2,101.97
RFQ
C1.7 CU-HD2200 lbs.74"--6"12"Heavy DutyRubber€2,694.77
RFQ
D3.0CU-HD GRAY2800 lbs.81"56"56"6"12"Heavy DutyRubber€4,939.58
RFQ
VESTIL -

HOP-LP Series Low Profile Parts Hoppers

StyleModelNumber Of WheelsGaugeFork Pocket CenterHopper WidthColorLoad CapacityOverall LengthOverall WidthPrice (ex. VAT)
AHOP-LP-N310"11 5/8"29 4/5"Blue---€793.29
BHOP-LP410 ga.21 5/8"48.429"Blue2000 lbs.54"48 1/2"€954.62
TOUGH GUY -

Tilt Truck

StyleModelLoad CapacityOverall LengthOverall WidthOverall HeightCaster Dia.Wheel MaterialWheel Dia.Hopper MaterialPrice (ex. VAT)
A21VK39300 lbs.60"28"38.63"4"Rubber10"Polyethylene€797.80
RFQ
B21VK40600 lbs.77"33"36"4"Rubber, Soft Rubber10"Medium Density Polyethylene€1,141.38
RFQ
C21VK361200 lbs.77"34 1/2"43 1/4"5"Rubber12"Medium Density Polyethylene€1,654.86
RFQ
D21VK331400 lbs.29 1/2"28"37 1/4"4"Rubber, Soft Rubber10"Polyethylene€1,054.76
RFQ
E21VK351400 lbs.65"29 1/2"37 1/4"4"Soft Rubber10"Polyethylene€938.21
RFQ
F21VK371400 lbs.65"29 1/2"39 1/4"6"Pneumatic Rubber16"Polyethylene€975.27
RFQ
G21VK342100 lbs.77"34 1/2"43 1/4"5"Soft Rubber12"Medium Density Polyethylene€1,781.88
RFQ
H21VK382100 lbs.77"34 1/2"36"6"Pneumatic Rubber16"Polyethylene€3,729.24
RFQ
VESTIL -

CHIP Series Chip And Waste Trucks

StyleModelLoad CapacityOverall WidthVolume CapacityOverall LengthOverall HeightColorMobility OptionCaster Dia.Price (ex. VAT)
ACHIP-17.51500 lbs.26 3/8"0.625 cu. yd.66 5/8"37 1/2"BlueManual10"€837.86
BCHIP-26.72000 lbs.38 3/8"1 cu. yd.66 5/8"37 1/2"BlueManual10"€1,066.99
CCHIP-22.22000 lbs.32 3/8"0.812 cu. yd.66 5/8"37 1/2"BlueManual10"€1,004.44
VESTIL -

SPLT Series Low Profile Hoppers

StyleModelVolume CapacityDepthLoad CapacityColorCaster Dia.Wheel MaterialWheel Dia.MaterialPrice (ex. VAT)
ASLPT-240.25 cu. yd.43"1000 lbs.Blue5"Poly On Steel5"Steel€694.67
BSLPT-330.333 cu. yd.54 1/4"1000 lbs.Blue5"Poly On Steel5"Steel€777.37
VALLEY CRAFT -

Tapered Tilt Trucks

Valley Craft tapered tilt trucks allow easy loading & unloading of contents in commercial spaces. They have 14-gauge, steel construction with leak-proof solid welds on the seams for strength, rigidity and durability. These chip trucks are integrated with steel handles, 2 fixed casters and 1 / 2 swivel casters for easy manoeuvrability. They feature single / dual tapered ends to handle any material handling needs and hemmed lip around the top edge of the truck to provide reinforcement for bulky loads. Choose from a wide range of these chip trucks, available in load capacities ranging from 1000 to 2000 lb.

StyleModelLoad CapacityNumber Of WheelsTaperSwivel TypePrice (ex. VAT)
AF85056A9-3SingleRear€861.44
AF85057A8-3SingleFront-
RFQ
BF85096A11500 lbs.3-Front€909.56
CF85142A52000 lbs.4Dual-€957.69
CF85161A12000 lbs.4Dual-€1,005.81
TOUGH GUY -

Tilt Truck Utility

StyleModelLoad CapacityOverall LengthOverall WidthOverall HeightWheel MaterialVolume CapacityOptional LidColorPrice (ex. VAT)
A21VK50450 lbs.60"30 1/2"36"Rubber, Soft Rubber0.5 cu. yd.Mfg. No. 21VK32Black€940.71
RFQ
B21VK49850 lbs.77"33"42 1/2"Rubber1 cu. yd.Mfg. No. 21VK31Black€1,235.39
RFQ
WESCO -

Plastic Tilt Cart Accessories

Wesco plastic tilt cart accessories include lids for covering the openings of tilt carts. They are ideal for preventing spillage of waste and growth of micro-organisms by preventing the exposure of waste to the outside environment. These black coloured bins feature 2-piece moulded polyethylene construction for easy disposal or collection of waste. Choose from a wide range of these plastic tilt cart lids, available in 61 and 71.5 inch lengths on Raptor Supplies.

StyleModelOverall LengthOverall WidthOverall HeightColorPrice (ex. VAT)
A27258661"28 3/8"7 1/2"Black€190.33
RFQ
B27258771 1/2"33 1/8"8 1/4"Black€240.30
RFQ
VESTIL -

P-HOP Series Portable Steel Hoppers

StyleModelOverall LengthOverall HeightWheel MaterialDepthFork Pocket CenterHopper HeightHopper WidthVolume CapacityPrice (ex. VAT)
AP-HOP-153 5/8"37 1/8"Phenolic53 5/8"21 5/8"37 1/8"58 4/5"-€1,223.99
BP-HOP-0.553 7/8"37 1/4"Glass Filled Nylon53 7/8"11 5/8"37 1/5"34 4/5"0.5 cu. yd.€1,092.49
CP-HOP-1.559"47 5/8"Phenolic59"21 5/8"47 5/8"58 4/5"1.5 cu. yd.€1,367.10
AKRO-MILS -

Tilt Trucks

StyleModelMPNPrice (ex. VAT)
A77510FGREY77510FGREY€3,440.48
RFQ
B77510GREY77510GREY€1,616.66
RFQ
C77610GREY77610GREY€1,917.24
RFQ
GRAINGER -

Bulk Container Truck And Tilt Truck Lids

StyleModelOverall LengthOverall WidthColorOverall HeightFor Truck TypeClosureLid Material, Cover MaterialPrice (ex. VAT)
A1/3LID ORANGE48"26"Orange2 1/4"Tilt TrucksResting LidMDPE€195.38
B1/3 LID GREEN48"26"Green2 1/4"Tilt TrucksResting LidMDPE€195.38
C1.1 CU-LID GREEN69"31 1/2"Green2 1/4"Tilt TrucksResting LidMDPE€227.62
RFQ
GRAINGER -

Tilt Trucks

StyleModelCubic Foot CapacityLoad CapacityOverall LengthOverall WidthOverall HeightContainer HeightColorCaster Configuration, Wheel ConfigurationPrice (ex. VAT)
A1/3 CU-L GREEN9 cu. ft.275 lbs.48"26"30"30"Green(1) Swivel, (2) Axle-Mounted€459.05
B1/3CU-L BLACK9 cu. ft.275 lbs.48"26"30"30"Black(1) Swivel, (2) Axle-Mounted€459.05
C5/8 UT WHITE16 cu. ft.300 lbs.55 1/2"26 1/2"36"32"White(1) Swivel, (2) Axle-Mounted€711.94
D5/8 UT ORANGE16 cu. ft.300 lbs.55 1/2"26 1/2"36"32"Orange(1) Swivel, (2) Axle-Mounted€711.94
E5/8 UT YELLOW16 cu. ft.300 lbs.55 1/2"26 1/2"36"32"Yellow(1) Swivel, (2) Axle-Mounted€711.94
F2.2UT ORANGE59 cu. ft.1200 lbs.74"51"52 1/4"45 1/2"Orange(2) Axle-Mounted, (2) Swivel€1,882.39
G2.2UT BLACK59 cu. ft.1200 lbs.74"51"52 1/4"45 1/2"Black(2) Axle-Mounted, (2) Swivel€1,882.39
H2.2 UT GREEN59 cu. ft.1200 lbs.74"51"52 1/4"45 1/2"Green(2) Axle-Mounted, (2) Swivel€1,882.39
R&B WIRE -

Small Utility Tilt Truck, 1/2 Cubic Yard, Gray

ModelItemPrice (ex. VAT)
TILT-SML/GCY7KTT-
RFQ
12...45

Tilt Trucks

Tilt Trucks protect and conceal raw construction materials & recycling items and are ideal for large warehouses, workshops and factories. Raptor Supplies offers a wide range of tilt trucks from brands like Wesco, Rubbermaid, Vestil and Little Giant. Tilt trucks tip easily like a wheelbarrow, making them convenient for unloading items. Vestil tilt trucks are built for transporting and dumping bulky industrial loads. These tilt trucks have a one-piece, molded polyethylene body with a rust resistant powder coated frame which can withstand extreme heat and can collect waste from multiple bins at the same time. They come with 2 large, fixed rubber wheels & 2 swivel wheels and a tapered front which makes it easier to pour materials into another large container. Rubbermaid tilt trucks can be easily integrated into any commercial environment where heavy materials are transported. These trucks feature a durable, rotomolded plastic body for durability and a powder-coated steel frame for corrosion resistance. They feature a constant force design which allows controlled dumping by a single person and a smooth surface which is easy-to-clean & resists pitting.

We are here to help!

Looking for a part not listed here?