Sump/Sewage Pump Systems

Filter

HYDRO VACUUM -

PSE Series Intermediate Pumping Stations

Hydro Vacuum PSE Series intermediate pumping stations are completely automated stations, ideal for pumping wastewater to higher elevations. These pumping stations have a FZR 1.01/1.5 kW pump unit offering a multi-blade single-sided rotor and a grinding device for transferring polluted liquid to prevent blockage in the hydraulic system. They are enclosed in a cylindrical, impenetrable chamber having PEHD lid and base. Choose from a wide range of these intermediate pumping stations, available in 230 and 400V voltage ratings.

StyleModelPowerBody Dia.HeightPrice (ex. VAT)
APSE 1 FZX 1.21 wyk.22101.5 kW2500 mm800 mm€4,495.84
RFQ
APSE 1 FZR 1.01 wyk.21001.5 kW2500 mm800 mm€3,840.86
RFQ
APSE 1 FZY 1.44 wyk.20101.5 kW2500 mm800 mm€4,311.70
RFQ
APSE 1 FZX 1.20 wyk.22102.2 kW2500 mm800 mm€4,527.07
RFQ
APSE 1 FZY 1.42 wyk.20102.2 kW2500 mm800 mm€4,342.93
RFQ
APSE 1 FZR 1.03 wyk.21002.2 kW2500 mm800 mm€3,863.23
RFQ
LIBERTY PUMPS -

Crawl Space System 115v

StyleModelHpBasin CapacityFlow Rate @ 10 Ft.AmpsFlow Rate @ 15 Ft.Flow Rate @ 20 Ft.Flow Rate @ 25 Ft.Flow Rate @ 5 Ft.Price (ex. VAT)
ACSP-4571/2 hp7.5 gal.44 GPM7.5A38 GPM32 GPM23 GPM48 GPM€669.40
ACSP-2371/3 hp5.2 gal.30 GPM5.2A18 GPM48 GPM50 GPM38 GPM€651.79
LIBERTY PUMPS -

Sewage Package

StyleModelHpFlow Rate @ 10 Ft.Flow Rate @ 15 Ft.Flow Rate @ 20 Ft.Flow Rate @ 5 Ft.RpmBasin CapacitySwitch ActuationPrice (ex. VAT)
AP382LE511/2 hp118 GPM92 GPM55 GPM140 GPM1725 RPM41 gal.Tether Float€840.71
AP382LE414/10 hp99 GPM65 GPM9 GPM122 GPM1750 RPM41 gal.Tether Float€748.94
LIBERTY PUMPS -

Sewage System 1/2 Hp

StyleModelBasin Dia.Basin HeightHpBasin CapacitySwitch ActuationFlow Rate @ 10 Ft.Alarm ApplicationAlarm IncludedPrice (ex. VAT)
AP372LE51/A221"30"1/2 hp41 gal.Tether Float118 GPMIndoorYes€1,272.76
BP382LE51/A224"24"1/2 hp41 gal.Tether Float118 GPMIndoorYes€1,217.29
ZOELLER -

Sewage System 1/2hp Switch

The simplex sewage pump systems from Zoeller are designed for groundwater and wastewater transfer operations in sewage, agriculture and commercial wastewater management applications. These pump systems feature polyethylene basins that offer resistance against accidental dents & cuts, as well as deliver a leak-proof operation. Selected models further come equipped with a split cover top for inline pump inspection and maintenance operations, without having to dismount the entire unit. Choose from a wide range of these sewage pump systems, available in vertical and piggy-back switch variants on Raptor Supplies.

StyleModelSwitch ActuationBasin HeightElectrical Connection TypeHpBasin CapacityBasin Dia.Flow Rate @ 10 Ft.Alarm ApplicationPrice (ex. VAT)
A912-1117Tether Float24"Piggyback1/2 hp41 gal.24"-Indoor€1,293.34
B912-1116Vertical Float25 5/8"Integral1/2 hp41 gal.24"89 GPMIndoor€1,271.56
LITTLE GIANT PUMPS -

Simplex System

StyleModelBasin Dia.Inlet SizeOutlet SizeHpSwitch ActuationBasin SizeCheck Valve SizeCover Material
A511044-2"2"1/2 hp-18" x 30"2"Steel
RFQ
B51169024"4"3"1/2 hpECM---
RFQ
LITTLE GIANT PUMPS -

Sewage Pumps

StyleModelSwitch ActuationFlow Rate @ 10 Ft.HpAmpsBody Dia.Flow Rate @ 15 Ft.Impeller MaterialOutlet SizePrice (ex. VAT)
A511431Integral Snap-Action Float100 GPM1/2 hp11A8 3/5"80 GPMNylon2"€855.56
B509413Manual80 GPM4/10 hp8A8 3/5"60 GPMNylon2"€671.88
C511432Manual100 GPM1/2 hp11A8 3/5"80 GPMNylon2"€832.09
D514320Manual100 GPM1/2 hp11.6A9.89"65 GPMCast Iron2"€1,596.15
E514630Manual160 GPM-11A9.89"130 GPMCast Iron3"€1,123.65
F511433Piggyback Mechanical100 GPM1/2 hp11A8 3/5"80 GPMNylon2"€390.06
G509412Piggyback Mechanical80 GPM4/10 hp8A8 3/5"60 GPMNylon2"€438.90
DAYTON -

Sewage Ejector Pumps

StyleModelSwitch ActuationFlow Rate @ 10 Ft.HpBody Dia.Flow Rate @ 20 Ft.Outlet SizeOverall HeightRpmPrice (ex. VAT)
A4LE12-95 GPM4/10 hp16 23/32"37 GPM2"16 3/4"1750 RPM€993.00
B4LE16-335 GPM1 1/2 hp16 23/32"240 GPM3"21 1/4"1750 RPM€5,309.59
C4LE17No Switch Included375 GPM-16 23/32"290 GPM3"21 1/4"1750 RPM€2,377.64
D4HU79No Switch Included95 GPM4/10 hp10 3/4"37 GPM2"16 3/4"1750 RPM€741.07
E4HU88No Switch Included--12 5/8"165 GPM2"19 1/16"3450 RPM€2,461.21
E4HU89No Switch Included--12 5/8"165 GPM2"19 1/16"3450 RPM€2,851.90
F4LE20No Switch Included195 GPM-12 5/8"130 GPM2"19"1750 RPM€2,133.17
E4HU84No Switch Included--12 5/8"135 GPM2"19 1/16"3450 RPM€1,945.25
D4HU81No Switch Included111 GPM1/2 hp10 3/4"43 GPM2"16 3/4"1750 RPM€1,455.24
F4LE15No Switch Included195 GPM-16 23/32"130 GPM2"21 1/4"1750 RPM€1,945.21
E4HU87No Switch Included-1 1/2 hp12 5/8"145 GPM2"19 1/16"3450 RPM€2,685.57
C4LE18No Switch Included375 GPM-16 23/32"290 GPM3"21 1/4"1750 RPM€2,502.01
E4HU85No Switch Included-1 1/2 hp12 5/8"145 GPM2"19 1/16"3450 RPM€2,488.30
C4LE19No Switch Included375 GPM-16 23/32"290 GPM3"21 1/4"1750 RPM€5,611.66
E4HU83No Switch Included--12 5/8"135 GPM2"19 1/16"3450 RPM€2,020.02
F4LE21No Switch Included195 GPM-16 23/32"130 GPM2"21 1/4"1750 RPM€2,074.20
G4HU86Tether Float-1 1/2 hp12 5/8"145 GPM2"19 1/16"3450 RPM€2,566.08
H4LE22Tether Float335 GPM1 1/2 hp16 23/32"240 GPM3"21 1/4"1750 RPM€2,612.20
H4LE23Tether Float375 GPM-16 23/32"290 GPM3"21 1/4"1750 RPM€2,556.96
I4LB99Vertical Float195 GPM-16 3/4"130 GPM2"21 1/4"1750 RPM€1,968.52
ZOELLER -

Float Sump/Sewage Pump Systems

StyleModelSwitch Electrical ConnectionHpBasin CapacitySwitch ActuationFlow Rate @ 10 Ft.Basin Dia.Alarm IncludedBasin HeightPrice (ex. VAT)
A912-1165Integral4/10 hp41 gal.Float60 GPM18"No30"€743.58
B912-1164Piggyback4/10 hp41 gal.Float60 GPM18"No30"€743.58
-

Vertical Float Sump/Sewage Pump Systems

StyleModelHpBasin CapacitySwitch ActuationFlow Rate @ 10 Ft.Basin Dia.AmpsBasin HeightDuty CyclePrice (ex. VAT)
A108-00012/7 hp9.7 gal.Vertical34 GPM12 1/5"9.7A10 7/8"Intermittent€677.17
B900-00023/10 hp9.7 gal.Vertical Float34 GPM18"9.7A22"Intermittent€645.75
CLOWPRO41LP4/10 hp23 gal.Vertical Float104 GPM-12A5 1/4", 14 5/8"Continuous€1,637.89
-

Tether Float Sump/Sewage Pump Systems

StyleModelFlow Rate @ 10 Ft.Basin Dia.HpAlarm IncludedBasin HeightFlow Rate @ 15 Ft.Flow Rate @ 20 Ft.Flow Rate @ 5 Ft.Price (ex. VAT)
AP382PRG101SD-2/A2W42 GPM24"-Yes24"39 GPM37 GPM44 GPM€2,919.36
AP382PRG101SD-242 GPM24"-No24"39 GPM37 GPM44 GPM€2,569.46
BP372LE41/A299 GPM21"4/10 hpYes30"65 GPM9 GPM122 GPM€1,133.39
CP382LE41/A299 GPM24"4/10 hpYes24"65 GPM9 GPM122 GPM€1,115.99
DP382LE41SD-299 GPM24"4/10 hpNo24"65 GPM10 GPM123 GPM€1,012.12
DP382LE41SD-2/A2W99 GPM24"4/10 hpYes24"65 GPM10 GPM123 GPM€1,506.99
EP372LE52/A2118 GPM21"1/2 hpYes30"92 GPM55 GPM140 GPM€1,507.39
FP382LE52/A2118 GPM24"1/2 hpYes24"92 GPM55 GPM140 GPM€1,459.57
DP382LE51SD-2120 GPM24"1/2 hpNo24"90 GPM50 GPM140 GPM€1,067.48
DP382LE51SD-2/A2W120 GPM24"1/2 hpYes24"90 GPM50 GPM140 GPM€1,559.95
StyleModelTypeHpBasin CapacitySwitch ActuationFlow Rate @ 10 Ft.AmpsBasin HeightCheck ValvePrice (ex. VAT)
AAscentII-ESWElongated1/2 hp4 gal.Solid State33 GPM7.9A11"Integral To Discharge Flange€2,060.74
AAscentII-RSWRound1/2 hp4 gal.Solid State33 GPM7.9A11"Integral To Discharge Flange€2,151.14
LITTLE GIANT PUMPS -

Pump Control Panel, 230V AC, 23 To 32 A, 2 Controlled, Nema 4X

ModelItemPrice (ex. VAT)
513417CV3PWQ€3,843.84
LITTLE GIANT PUMPS -

Pump Control Panel

ModelItemPrice (ex. VAT)
520851CV3PWR€298.06
LITTLE GIANT PUMPS -

Pump Control Panel, 230V AC, 23 To 32 A, 1 Controlled, Nema 4X

ModelItemPrice (ex. VAT)
513416CV3PWP€2,358.04
LITTLE GIANT PUMPS -

Pump Control Panel, 220V AC/230V AC/480V AC, 3 To 12 A

ModelItemPrice (ex. VAT)
513410CV3PWM€2,398.01
FLOJET -

Controlled Pump, DC Pressure, 24 VDC, 2.3 Gpm

ModelItemPrice (ex. VAT)
2100-740EA2BWU€343.19
See Details
LITTLE GIANT PUMPS -

Sump Package, 1/3 Hp Sump Pump, 115 V

ModelItemPrice (ex. VAT)
506081CV8PLE-
RFQ
FLOJET -

Beverage Dispense System, Single Inlet, 230 VAC, EU plug

ModelItemPrice (ex. VAT)
BW5004-000AEA2CAC-
RFQ
FLOJET -

Beverage Dispense System, Pump, Fittings, Power Adaptor, 115 VAC, US, 3.0 Amps at 25 PSI

ModelItemPrice (ex. VAT)
BLC1011010AEA2BZQ-
RFQ
FLOJET -

Beverage Dispense System, Single Inlet, 230 VAC, Universal Plug

ModelItemPrice (ex. VAT)
BW5009-000AEA2CAD-
RFQ

Sump/Sewage Pump Systems

Sump / sewage pump systems are ideal for wastewater transfer & dewatering purposes in basements and crawl spaces. Raptor Supplies offers a wide array of Liberty Pumps, Little Giant & Zoeller pump systems. Selected models feature bolted down covers for a leak-tight seal, non-clogging vortex impellers for processing solids and basins filled with environmentally safe peanuts for damage-free transit. Choose from a wide range of these sump / sewage pump systems, available in 1/2, 1/3, 3/10 & 4/10 hp options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?