Submersible Sump Pumps

Filter

-

Sump Pumps

StyleModelFlow Rate @ 10 Ft.Impeller MaterialHpSwitch ActuationSwitch Electrical ConnectionCord LengthMax. HeadBase MaterialPrice (ex. VAT)
A92372--------€288.79
B50617129 GPMNylon1/3 hpPiggybackPiggyback10 ft.18 ft.Polypropylene€329.24
C50612529 GPMNylon1/3 hpDiaphragmIntegral25 ft.18 ft.Plastic€252.45
C50626729 GPMNylon1/3 hpDiaphragmIntegral10 ft.18 ft.Plastic€349.57
D50627429 GPMNylon1/3 hpNo Switch IncludedNo Switch Included25 ft.18 ft.Plastic€323.50
E50570230 GPMNylon1/4 hpVertical FloatIntegral10 ft.25 ft.Plastic€129.69
F50680250 GPMNylon1/3 hpNo Switch IncludedNo Switch Included20 ft.28 ft.Polypropylene€183.15
F50680150 GPMNylon1/3 hpNo Switch IncludedNo Switch Included10 ft.28 ft.Polypropylene€326.25
G50685850 GPMNylon1/3 hpSingle TetherPiggyback20 ft.28 ft.Cast Iron€266.68
H51080357 GPMNylon1/2 hpVertical FloatIntegral10 ft.36 ft.Polypropylene€539.46
I50907380 GPMNylon2/5 hpFloatFloat20 ft.--€1,205.13
I50907980 GPMNylon2/5 hpFloatFloat20 ft.--€1,505.99
JP237A1-EU85 GPMCast Iron----90 ft.-€4,875.39
KP35A1-EU240 GPMCast Iron----240 ft.-€8,819.13
HYDRO VACUUM -

FZV Series Single Stage Pumps

Hydro Vacuum FZV Series single-stage pumps are vortex impeller pumps, designed for pumping contaminated liquids and raw sewage. They are ideal for preventing clogging of the rotating systems and have low sensitivity to rotating system clogging. These pumps feature multi-vane one-side open vortex impellers which make them interchangeable with Hydro Vacuum FZC pumps. Choose from a wide range of these FZV Series single-stage pumps, available in 230 and 400VAC on Raptor Supplies.

StyleModelVoltageMax. HeadMax. PerformancePowerCord LengthImpeller MaterialThermal ProtectionShaft MaterialPrice (ex. VAT)
AFZV.1.02.1.1100.7230V AC12.2m24 cu. m/hr.1.1 kW10mCast IronNoneStainless Steel€1,247.96
RFQ
AFZV.1.01.1.1100.7230V AC7.7m18 cu. m/hr.-10mCast IronNoneStainless Steel€1,214.39
RFQ
AFZV.1.02.1.1100.4230V AC12.2m24 cu. m/hr.1.1 kW10mCast IronNoneStainless Steel€1,196.68
RFQ
AFZV.1.02.1.3100.7230V AC12.2m24 cu. m/hr.1.1 kW10mCast IronNoneStainless Steel€1,291.77
RFQ
AFZV.1.01.1.3100.4230V AC7.7m18 cu. m/hr.0.6 kW10mCast IronNoneStainless Steel€1,209.74
RFQ
AFZV.1.01.1.1100.4230V AC7.7m18 cu. m/hr.0.6 kW10mCast IronNoneStainless Steel€1,163.12
RFQ
AFZV.1.01.1.3100.7230V AC7.7m18 cu. m/hr.0.6 kW10mCast IronNoneStainless Steel€1,261.01
RFQ
AFZV.1.02.1.3100.4230V AC12.2m24 cu. m/hr.1.1 kW10mCast IronNoneStainless Steel€1,241.44
RFQ
AFZV.1.03.1.2100.4400V AC17.9m33 cu. m/hr.2.2 kW10mCast IronNoneStainless Steel€1,163.12
RFQ
AFZV.1.03.1.2100.7400V AC17.9m33 cu. m/hr.2.2 kW10mCast IronNoneStainless Steel€1,214.39
RFQ
AFZV.1.02.1.2100.7400V AC12.2m24 cu. m/hr.1.1 kW10mCast IronNoneStainless Steel€1,174.30
RFQ
AFZV.1.01.1.2100.4400V AC7.7m18 cu. m/hr.0.6 kW10mCast IronNoneStainless Steel€1,090.85
RFQ
AFZV.1.01.1.2100.7400V AC7.7m18 cu. m/hr.0.6 kW10mCast IronNoneStainless Steel€1,141.67
RFQ
AFZV.1.02.1.2100.4400V AC12.2m24 cu. m/hr.1.1 kW10mCast IronNoneStainless Steel€1,123.49
RFQ
StyleModelVoltageBase MaterialMax. Solid Dia.Shaft Seal MaterialBearing TypeNec Cord DesignationHpBody MaterialPrice (ex. VAT)
AN371115V ACPlastic3/8"Silicone CarbideBallSJTW3/10 hpCast Iron€334.32
A371-0004230V ACCast Iron1/2"Silicone CarbideSleeveSOW3/10 hpCast Iron€441.40
-

Submersible Sump Pumps

Dayton submersible sump pumps are used to pump slurry and excess water from flooded basements or work sites. These pumps feature housing made of cast iron / polypropylene / stainless steel / aluminium for low friction, high flexural strength and corrosion resistance. They are equipped with SiC / Buna-N / CRB / CMC seals for watertight, oiltight and dustproof sealing. These sump pumps deliver speeds up to 3600 rpm, have a maximum load capacity of 300 lb, and are available in 1/4, 1/3, 1/2 & 3/4 hp variants.

StyleModelHpVoltageSwitch ActuationBase MaterialCord LengthMax. HeadImpeller MaterialSwitch Electrical ConnectionPrice (ex. VAT)
AN1401 hp115V ACNo Switch IncludedCast Iron20 ft.50 ft.ThermoplasticNo Switch Included€904.89
BBN1401 hp115V ACTether FloatCast Iron20 ft.50 ft.ThermoplasticPiggyback€998.60
C1XHV71/2 hp120V ACNo Switch IncludedCast Iron10 ft.32 ft.Engineered PolymerNo Switch Included€397.68
D5117101/2 hp115V ACSensorPolypropylene15 ft.30 ft.NylonIntegral€1,149.26
E3YU751/2 hp115V ACTether FloatStainless Steel15 ft.23 ft.Stainless SteelPiggyback€532.84
F1APP21/2 hp120V ACDual Micro ReedCast Iron13 ft.33 ft.PolycarbonatePiggyback€643.50
GM981/2 hp115V ACVertical FloatEngineered Thermoplastic9 ft.23 ft.PlasticIntegral€495.86
H3BB711/2 hp120V ACVertical FloatCast Iron10 ft.30 ft.Cast IronPiggyback€396.26
I3YU591/2 hp115V ACVertical FloatPolypropylene10 ft.35 ft.PolyamideIntegral€327.91
H3BB821/2 hp120V ACVertical FloatCast Iron15 ft.32 ft.Cast IronPiggyback€582.40
JM1371/2 hp115V ACVertical FloatCast Iron10 ft.26 ft.Bronze, Cast IronIntegral€832.83
K3BB771/2 hp120V ACTether FloatCast Iron15 ft.32 ft.Cast IronPiggyback€538.07
K3BB691/2 hp120V ACTether FloatCast Iron10 ft.30 ft.Cast IronPiggyback€363.45
L3YU711/2 hp115V ACVertical FloatPolypropylene10 ft.25 ft.PolyamidePiggyback€341.56
M3BB741/2 hp120V ACNo Switch IncludedCast Iron15 ft.32 ft.Cast Iron-€568.76
N3BB791/2 hp120V ACDiaphragmCast Iron15 ft.32 ft.Cast IronPiggyback€708.23
OM30981/2 hp115V ACVertical FloatCast Iron15 ft.21 ft.Cast IronIntegral€1,230.07
P3YU681/2 hp115V ACTether FloatPolypropylene10 ft.25 ft.PolyamidePiggyback€266.56
Q3YU731/2 hp115V ACVertical FloatPolypropylene10 ft.25 ft.PolyamidePiggyback€506.00
RN981/2 hp115V ACNo Switch IncludedEngineered Thermoplastic15 ft.23 ft.PlasticNo Switch Included€448.88
SN1371/2 hp115V ACNo Switch IncludedCast Iron10 ft.26 ft.Bronze, Cast IronNo Switch Included€651.76
K3BB761/3 hp120V ACTether FloatCast Iron15 ft.30 ft.Cast IronPiggyback€410.95
I3YU581/3 hp115V ACVertical FloatPolypropylene10 ft.26 ft.PolyamideIntegral€393.18
T1XHV61/3 hp120V ACNo Switch IncludedCast Iron13 ft.29 ft.Engineered PolymerNo Switch Included€188.99
L3YU701/3 hp115V ACVertical FloatPolypropylene10 ft.22 ft.PolyamidePiggyback€313.10
HYDRO VACUUM -

FZX Series Single Stage Pumps

Hyrdro Vacuum FZX Series single-stage pumps are designed to pump out contaminated liquids having long fibre substances. They are ideal for use in sewage and submersible applications. These single stage pumps have a multi-vane one-side open impeller and a grinding device to easily pump contaminated liquids. They are explosion-proof for use in explosion hazard areas and have a thermal safety device to protect motor windings. Their secure enclosure also protects against moisture in the motor chamber. Choose from a wide range of FZX single-stage pumps, available in power ratings of 1.5, 2.2 and 3W on Raptor Supplies.

StyleModelPowerVoltagePrice (ex. VAT)
AFZX.1.21.1.2210.41.5 kW400V AC€2,308.52
RFQ
AFZX.1.11.1.2210.41.5 kW400V AC€2,293.60
RFQ
AFZX.1.22.1.2210.41.5 kW400V AC€2,308.52
RFQ
AFZX.1.20.1.2210.42.2 kW-€2,329.96
RFQ
AFZX.1.10.1.2210.42.2 kW400V AC€2,312.26
RFQ
AFZX.1.33.1.2210.42.2 kW400V AC€2,502.45
RFQ
AFZX.1.30.1.2210.43 kW400V AC€2,583.11
RFQ
AFZX.1.31.1.2210.43 kW400V AC€2,603.14
RFQ
AFZX.1.32.1.2210.43 kW400V AC€2,609.68
RFQ
-

Piggyback Submersible Sump Pumps

StyleModelHpCord LengthFlow Rate @ 10 Ft.Max. HeadImpeller MaterialMin. Sump Pit Dia.Discharge TypeMax. Liquid Temp.Price (ex. VAT)
AHT4531/2 hp10 ft.43 GPM34 ft.Engineered Polymer14"FNPT180°F€663.08
B98-00751/2 hp15 ft.61 GPM23 ft.Plastic18"NPT130°F€489.54
CHT41A4/10 hp10 ft.50 GPM20 ft.Engineered Polymer18"FNPT200°F€930.62
DHT41A-24/10 hp25 ft.51 GPM20 ft.Engineered Polymer18"FNPT200°F€773.48
-

No Switch Included Submersible Sump Pumps

StyleModelHpCord LengthFlow Rate @ 10 Ft.VoltageMax. HeadMin. Sump Pit Dia.Impeller MaterialMax. Liquid Temp.Price (ex. VAT)
AHT4501/2 hp10 ft.44 GPM115V AC34 ft.--180°F€482.51
BECP0611/6 hp10 ft.30 GPM120V AC23 ft.12"Thermoplastic104°F€231.66
CELV2903/4 hp10 ft.72 GPM--14"-104°F€4,325.19
DHT41M4/10 hp10 ft.51 GPM115V AC20 ft.14"Engineered Polymer200°F€579.74
EHT41M-24/10 hp25 ft.51 GPM115V AC20 ft.14"Engineered Polymer200°F€639.09
-

Integral Submersible Sump Pumps

StyleModelHpMax. HeadSwitch ActuationMin. Sump Pit Dia.VoltageCord LengthFlow Rate @ 10 Ft.Base MaterialPrice (ex. VAT)
AGSP05111/2 hp26 ft.Vertical Float12"115V AC15 ft.71 GPMCast Iron€391.34
B287-21/2 hp37 ft.-10"115V AC25 ft.56 GPM-€530.49
C95-00051/2 hp26 ft.Vertical Float18"115V AC15 ft.68 GPMCast Iron€617.73
DD981/2 hp23 ft.Vertical Float18"230V AC15 ft.61 GPMEngineered Thermoplastic€538.78
EGSP03111/3 hp22 ft.Vertical Float12"115V AC9 ft.35 GPMThermoplastic€296.37
F73-00071/3 hp18 ft.Vertical Float12"115V AC9 ft.30 GPMPlastic€257.96
GPC257-442-10A1/3 hp21 ft., 23 ft.Vertical Float15"----€1,723.60
HCSP-2571/3 hp34 ft.Vertical Float-115V AC10 ft.35 GPM-€510.34
EGSP0311-251/3 hp22 ft.Vertical Float12"115V AC25 ft.42 GPMThermoplastic€311.03
GPC257-442-10A-EYE1/3 hp23 ft., 21 ft.Vertical Float15"----€2,116.59
I231-21/3 hp21 ft.Tether Float14"115V AC25 ft.30 GPMPolypropylene€315.54
J2411/4 hp21 ft.Tether Float14"115V AC10 ft.23 GPMCast Iron€284.92
KECP062S1/6 hp23 ft.Sensor12"120V AC10 ft.30 GPMPlastic€317.20
B297-23/4 hp48 ft.Vertical Float10"115V AC25 ft.72 GPMStainless Steel€601.57
L57-00713/10 hp19.25 ft.Vertical Float18"115V AC9 ft.34 GPMCast Iron€361.44
M63-00073/10 hp19 ft.Vertical Float18"115V AC10 ft.34 GPMCast Iron€437.71
LITTLE GIANT PUMPS -

Water Transfer Pumps, 25 Feet Suction Lift

StyleModelMPN
A617034617034
RFQ
B617070617070
RFQ
StyleModelHpVoltageOverall LengthFrameNo. Of PolesCord LengthDuty CyclePhasePrice (ex. VAT)
ASUM73006-430 hp460V AC43 3/25"320TY625 ft.Continuous3€30,693.76
ASUM73004-430 hp230/460V AC37 1/3"250TY425 ft.Continuous3€19,925.66
ASUM74004-440 hp460V AC37 1/3"250TY425 ft.Continuous3€26,976.20
StyleModelHpVoltageOverall LengthFrameNo. Of PolesAmps @ 460vAmps @ 230vCord LengthPrice (ex. VAT)
ASUM70104SM1 hp230/460V AC28"180TY41.7A3.4A25 ft.€6,395.03
ASUM70204SM2 hp200/400V AC28"180TY42.9A5.8A-€6,725.10
ASUM70204SM-82 hp400V AC28"180TY4--25 ft.€6,725.10
ASUM705045 hp230/460V AC26 2/3"180TY47A14A25 ft.€7,151.31
ASUM71006-410 hp460V AC33 5/6"210TY614.4A28.8A25 ft.€13,230.15
ASUM7100610 hp230/460V AC33 5/6"210TY614.4A28.8A25 ft.€13,230.15
ASUM7150415 hp230/460V AC33 5/6"210TY420.1A40.2A25 ft.€12,619.95
ASUM72004-420 hp230/460V AC33 5/6"210TY426.2A52.4A25 ft.€14,944.25
ASUM72504-425 hp230/460V AC37 1/3"250TY432.1A64.2A25 ft.€18,447.33
ASUM72506-425 hp230/460V AC37 1/3"250TY635.2A70.4A25 ft.€25,578.29
HYDRO VACUUM -

FZY Series Single Stage Pumps

Hydro Vacuum FZY Series single stage pumps are normally sucking, centrifugal pumps with horizontal shaft axis. They are ideal for water supply systems, water mains and more applications. These further feature cast iron construction for structural rigidity & thermal efficiency. These single stage pumps have a mechanical seal for leak proof operations and come with a bronze impeller for corrosion resistance and enhanced durability.

StyleModelPowerVoltagePrice (ex. VAT)
AFZY.1.44.1.2010.41.5 kW400V AC€1,704.35
RFQ
AFZY.1.22.1.2010.41.5 kW400V AC€1,606.00
RFQ
AFZY.1.21.1.2010.41.5 kW400V AC€1,606.00
RFQ
AFZY.1.42.1.2010.42.2 kW400V AC€1,847.02
RFQ
AFZY.1.33.1.2010.42.2 kW400V AC€1,755.63
RFQ
AFZY.1.20.1.2010.42.2 kW400V AC€1,642.81
RFQ
AFZY.1.43.1.2010.42.2 kW400V AC€1,847.02
RFQ
AFZY.1.31.1.2010.43 kW400V AC€1,860.07
RFQ
AFZY.1.41.1.2010.43 kW400V AC€1,847.02
RFQ
AFZY.1.30.1.2010.43 kW400V AC€1,860.07
RFQ
AFZY.1.57.1.2030.43 kW400V AC€2,513.18
RFQ
AFZY.1.32.1.2010.43 kW400V AC€1,860.07
RFQ
AFZY.1.40.1.2010.43 kW400V AC€1,847.02
RFQ
AFZY.1.55.1.2030.44 kW400V AC€2,535.08
RFQ
AFZY.1.56.1.2030.44 kW400V AC€2,535.08
RFQ
AFZY.1.54.1.2030.45.5 kW400V AC€3,368.63
RFQ
AFZY.1.53.1.2030.47.5 kW400V AC€3,799.37
RFQ
AFZY.1.51.1.2030.49.2 kW400V AC€3,843.67
RFQ
AFZY.1.52.1.2030.49.2 kW400V AC€3,843.67
RFQ
AFZY.1.50.1.2030.411 kW400V AC€4,112.17
RFQ
HYDRO VACUUM -

FZR Series Single Stage Pumps

Hydro Vacuum FZR Series single-stage pumps are designed to pump clean and dirty water and other liquids. They are equipped with a multi-vane one-side open impeller and a grinding device for pumping liquids contaminated with long-fibre content. The motor enclosure in FZR pumps is filled with mineral oil to dissipate heat properly. Choose from a wide range of single-stage pumps, available in voltage ratings of 400 and 230VAC on Raptor Supplies.

StyleModelVoltageMax. HeadPowerCord LengthImpeller MaterialThermal ProtectionShaft MaterialImpeller TypePrice (ex. VAT)
AFZR.1.01.1.3100.4.001.1230V AC18.4m1.5 kW10mCast IronNoneStainless SteelMulti Vane, One Side Open€1,463.17
RFQ
AFZR.1.01.1.3100.7.001.1230V AC18.4m1.5 kW10mCast IronNoneStainless SteelMulti Vane, One Side Open€1,548.49
RFQ
AFZR.1.01.1.1100.7.001.1230V AC18.4m1.5 kW10mCast IronNoneStainless SteelMulti Vane, One Side Open€1,491.61
RFQ
AFZR.1.03.1.2100.7.003.1400V AC21.7m2.2 kW10mCast IronNoneStainless SteelMulti Vane, One Side Open€1,350.34
RFQ
AFZR.1.01.1.2100.4.002.1400V AC18.4m1.5 kW10mCast IronNoneStainless SteelMulti Vane, One Side Open€1,217.95
RFQ
AFZR.1.02.1.2100.7.003.1400V AC17m2.2 kW10mCast IronNoneStainless SteelMulti Vane, One Side Open€1,320.98
RFQ
AFZR.1.01.1.2100.7.002.1400V AC18.4m1.5 kW10mCast IronNoneStainless SteelMulti Vane, One Side Open€1,303.27
RFQ
AFZR.1.03.1.2100.4.003.1400V AC21.7m2.2 kW10mCast IronNoneStainless SteelMulti Vane, One Side Open€1,266.43
RFQ
AFZR.1.02.1.2100.4.003.1400V AC17m2.2 kW10mCast IronNoneStainless SteelMulti Vane, One Side Open€1,236.13
RFQ
LITTLE GIANT PUMPS -

Sump Pumps, 1/3 HP Motor, Automatic Operation

Little Giant sump pumps are suitable for removing accumulated wastewater from a sump basin located in the basements. These units feature 1/3 HP motors with thermal overload protection to prevent pump overheating, corrosion proof polypropylene volute and adjustable "snap-action" float switch activator for automatic on / off operation at 7 to 10 and 2 to 5 inch (high / low) water level, respectively. All pumps conform to UL and CSA standards and have cast iron housing with protective epoxy coating for excellent corrosion resistance.

StyleModelSwitch ActuationCord LengthFlow Rate @ 10 Ft.Max. HeadDischarge SizeFlow Rate @ 5 Ft.Max. Flow Rate @ 15 Ft.HpPrice (ex. VAT)
A547151Adjustable Snap Action Float8 ft.34 GPM17 ft.1 1/4"46.6 GPM10.3 GPM1/3 hp-
RFQ
B14940655Snap Action Float20 ft.42 GPM22 ft.1 1/2"50 GPM30 GPM1/3 hp€476.43
RFQ
LITTLE GIANT PUMPS -

10EC Series Sump Pumps

Little Giant 10EC Series sump pumps drain out excess water to prevent flooding in basements. They also offer continuous duty operation in dewatering, wastewater removal and water transfer applications. They feature heavy duty cast iron construction for machinability, wear resistance & vibration dampening. These CSA listed, energy saving pumps have permanent split capacitor motors with thermal overload protection for smooth acceleration.

StyleModelSwitch ActuationBase MaterialCord LengthMax. HeadSwitch Electrical ConnectionOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A510800ManualPlastic20 ft.5 ft.-11 2/25"8.79"8.79"-
RFQ
A510801No Switch IncludedPolypropylene10 ft.36 ft.No Switch Included11 2/25"--€476.43
B510852Single TetherCast Iron20 ft.36 ft.Piggyback10.9"8.79"8 12/25"€560.87
C510802Vertical FloatPlastic20 ft.36 ft.-11 7/25"10.66"8 12/25"€528.40
ZOELLER -

20 Feet 115V 100 gpm 1/2 hp Single Phase Cast Iron Sewage Pump

ModelItemPrice (ex. VAT)
261-0016CY7GDN€1,424.35
See Details
BECKETT -

Pump-115V Submersible 6 Feet cord W/plug

ModelItemPrice (ex. VAT)
G600ACY7GKQ€107.16
See Details
FLOJET -

Beer Pump, 3/8 BP Liquid In, 3/8 BP Liquid OUT, Muffler Exhaust

ModelItemPrice (ex. VAT)
G561202GEA2CDW-
RFQ
FLOJET -

Beer Pump, 3/8 JG Liquid In, 3/8 JG Liquid OUT, 3/8 JG Exhaust

ModelItemPrice (ex. VAT)
G56141MGEA2CDV-
RFQ
FLOJET -

Beer Pump, NPT Liquid In, NPT Liquid OUT, Muffler Exhaust

ModelItemPrice (ex. VAT)
G56B00HGEA2CDU-
RFQ
FLOJET -

Beer Pump, 3/8 BP Liquid In, 3/8 BP Liquid OUT, Muffler Exhaust

ModelItemPrice (ex. VAT)
G561202EEA2CDT-
RFQ
12...56

Submersible Sump Pumps

Submersible sump pumps drain water from basement sump pits and work completely underwater, at the bottom of the sump. Raptor Supplies offers a broad range of these pumps from brands like Baldor, Zoeller, Little Giant and Dayton. These pumps are submerged in water to cool down pump motors, thereby preventing them from overheating & enhancing their life. They feature a pump body & motor combined as one unit and a switch for starting / stopping the motor. They are capable of handling flow rates ranging from 8 to 101 GPM and are available in diaphragm, dual micro reed, sensor, tether & vertical float switch actuation variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?