Straight Center Discharge Pumps

Filter

GOULDS WATER TECHNOLOGY -

Straight Center Discharge Pumps

StyleModelHpFlow Rate @ 60 Ft.Flow Rate @ 100 Ft.Flow Rate @ 80 Ft.Flow Rate @ 120 Ft.Flow Rate @ 40 Ft.AmpsBest Efficiency Flow RatePrice (ex. VAT)
A1MS1F7B41 1/2 hp-35 GPM47 GPM19 GPM-4.4-4.2/2.1A36 GPM€2,110.31
B1MC1F9B01 1/2 hp58 GPM32 GPM46 GPM14 GPM-4.4-4.2/2.1A38 GPM€1,632.81
B1MC1E9E01 hp22 GPM---36 GPM1.7/3.4-3.5A27 GPM€1,630.45
B1MC1E9C01 hp44 GPM8 GPM31 GPM-52 GPM1.7/3.4-3.5A33 GPM€1,584.12
C100MC1G5A02 hp65 GPM46 GPM-34 GPM-3/6-7.1A42 GPM€1,695.10
GOULDS WATER TECHNOLOGY -

Centrifugal Pump, Continuous

Goulds continuous-duty centrifugal pumps feature a fully-enclosed, fan cooled motor and are commonly used in continuous water circulation, booster service, spray system and liquid transfer applications. These pumps are available in power ratings ranging from 1 to 3 hp with options in cast-iron and 316 stainless-steel housings. The UL-listed and CE-certified Goulds close-coupled centrifugal pumps use silicon carbide or Viton elastomer as a mechanical seal to provide lubrication in various pump parts.

StyleModelHpPhaseFlow Rate @ 60 Ft.Flow Rate @ 80 Ft.Flow Rate @ 40 Ft.Flow Rate @ 100 Ft.Flow Rate @ 120 Ft.Flow Rate @ 140 Ft.Price (ex. VAT)
A1MC1F4B01 1/2 hp158 GPM46 GPM-34 GPM14 GPM-€1,519.75
B1MS1F4B41 1/2 hp1-46.5 GPM-35 GPM19 GPM-€1,954.52
C1ST1F4B41 1/2 hp--46 GPM-35 GPM20 GPM-€2,303.40
B1MS1E4C41 hp146 GPM35 GPM-20 GPM--€1,700.26
C1ST1E4C41 hp1-36 GPM-19 GPM--€2,006.79
A1MC1E4C01 hp143 GPM40 GPM52 GPM10 GPM--€1,427.93
A1MC1C5E01/2 hp322 GPM-36 GPM---€1,427.93
C1ST1C5E41/2 hp325 GPM-37 GPM---€1,849.04
C1ST1C4E41/2 hp125 GPM24 GPM37 GPM---€1,878.31
A1MC1C4E01/2 hp122 GPM-36 GPM---€1,427.93
B1MS1C5E41/2 hp324 GPM-38 GPM---€1,571.39
A1MC1C1E01/2 hp122 GPM-35 GPM---€1,069.26
A1MC1G4A02 hp165 GPM56 GPM-46 GPM34 GPM10 GPM€1,835.82
C1ST1G4A42 hp1---48 GPM40 GPM21 GPM€2,546.97
B1MS1H4A43 hp1---48 GPM37 GPM22 GPM€3,096.34
A1MC1D4D03/4 hp132 GPM14 GPM44 GPM---€1,427.93
C1ST1D5D43/4 hp337 GPM-----€1,978.22
A1MC1D5D03/4 hp332 GPM14 GPM44 GPM---€1,427.93
B1MS1D4D43/4 hp136 GPM22 GPM----€1,716.49
C1ST1D4D43/4 hp137 GPM24 GPM----€2,006.58
DAYTON -

Centrifugal / Straight Center Discharge Pump

Dayton straight centrifugal discharge pumps are used in liquid and chemical transfer, cooling and heating, recirculation and pressure boosting applications. These pumps feature a continuous-duty motor with confined impellers, 4-position port rotation, a replaceable case ring and easy-access housing drain plugs. They require a pump control box (can be bought separately) and are available in 27, 47, 65 and 82 PSI maximum pressure ratings.

StyleModelHpFlow Rate @ 80 Ft.Flow Rate @ 100 Ft.Flow Rate @ 120 Ft.AmpsBest Efficiency Flow Range @ HeadBest Efficiency Flow RateBest Efficiency Flow Rate @ HeadPrice (ex. VAT)
A12A0757 1/2 hp170 GPM150 GPM123 GPM8.9/17.8-18.8A110-136 @ 138-102 ft.110-136 GPM114 GPM @ 126 ft.€1,938.37
B12A0767 1/2 hp170 GPM150 GPM123 GPM8.9/17.8-18.8A110-136 @ 138-102 ft.110-136 GPM114 GPM @ 126 ft.€2,807.08
A12A07910 hp195 GPM183 GPM166 GPM12.2/24.4-25.6A147-171 @ 138-101 ft.147-171 GPM113 GPM @ 165 ft.€2,592.76
B12A08010 hp195 GPM183 GPM166 GPM12.2/24.4-25.6A147-171 @ 138-101 ft.147-171 GPM113 GPM @ 165 ft.€3,076.07
DAYTON -

Centrifugal Pump, 10 HP, 3 NPT Inlet, 2-1/2 NPT Outlet, 3 Phase

ModelItemPrice (ex. VAT)
55JJ59CH6TBY€2,367.36

Straight Center Discharge Pumps

Straight / centrifugal discharge pumps are designed for chemical & liquid transfer, cooling & heating, liquid recirculating and agricultural applications. Raptor Supplies offers a wide range of these pumps from brands like Dayton and Goulds Water Technology. These corrosion-resistant pumps feature continuous-duty motors for handling water circulation & transfer levels. They have centerline NPT connections and drain plugs for leak-free performance and enhanced reliability, respectively. Raptor Supplies offers a wide range of straight / centrifugal discharge pumps providing flow rates ranging from 27 GPM @ 48 ft head to 313 GPM @ 118 ft head.

We are here to help!

Looking for a part not listed here?