Stair Climbing Hand Trucks

Filter

MAGLINER -

Stair Climbers

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
A302098302098€36.931
RFQ
B302098BULK302098BULK-100
RFQ
B & P MANUFACTURING -

Stair Climbers

StyleModelStrip LengthPrice (ex. VAT)Pkg. Qty.
AE1C-€54.001
RFQ
BE44-€159.261
RFQ
CE1E-€52.201
RFQ
BE44E-€157.001
RFQ
B2002-421-€23.881
RFQ
D2002-E46E-€26.871
B2002-131-€25.001
RFQ
BE1EB-€64.231
RFQ
D2002-E46-€57.701
EE1L-€55.181
RFQ
F2002-E1E-€82.102
CE1E1/2"€79.521
RFQ
EE1L1/2"€83.651
RFQ
B2002-1949 1/2"€24.521
RFQ
DAYTON -

Stair Climbing Hand Trucks, Red, Manually Powered

Dayton stair climbing hand trucks are suitable for moving large or heavy loads like boxes, crates, bins, raw material and machinery in industrial and manufacturing facilities. These units are also known as hand trollies and feature steel frames in vertical orientation to prevent items from falling off the truck while in transit and nose plates that support loads up to 800 lb. Selected models come with looped handles for a comfortable grip & control to securely tilt the truck back to balance the load on the wheels for easy rolling from one place to another. Choose from a wide range of these steel hand trucks, available in pneumatic, semi-pneumatic and solid rubber type wheel configurations.

StyleModelNoseplate DepthOverall HeightOverall WidthLoad CapacityHandle TypeOverall DepthWheel TypeWheel WidthPrice (ex. VAT)
A3W0878"47"22 1/2"650 lbs.Dual Handle-Pneumatic4"€113.47
B5Z0788"46"20"400 lbs.Continuous Frame Single Pin-Semi Pneumatic2 3/4"€107.35
C3W0888"51"19"400 lbs.Continuous Frame Loop-Semi Pneumatic2 3/4"€143.50
D3W0898"51"22"500 lbs.Continuous Frame Loop-Pneumatic4"€164.57
E5Z0798"46"22 1/2"650 lbs.Continuous Frame Single Pin-Pneumatic4"€105.32
F3W4818"46"20"500 lbs.--Semi Pneumatic2 3/4"€160.07
G3W4868"51"19"-Continuous Frame Loop-Pneumatic4"€178.34
H3W4858"50 1/2"22"650 lbs.Continuous Frame Dual Pin-Pneumatic4"€165.74
I3W4848"50 1/2"20"500 lbs.Continuous Frame Dual Pin-Semi Pneumatic2 3/4"€118.12
J21U66812"49"19"800 lbs.Dual Handle22"Solid Rubber2 3/4"€120.54
K21U66612"47"19"800 lbs.-22"Solid Rubber2 3/4"€222.46
K21U66712"47"22"800 lbs.-22"Pneumatic3 1/2"€119.42
L21U67112"49"22"800 lbs.Continuous Frame Loop25 1/2"Pneumatic3 1/2"€166.88
L21U67012"49"19"800 lbs.Continuous Frame Loop16 1/2"Solid Rubber2 3/4"€269.12
J21U66912"49"22"800 lbs.Dual Handle22"Pneumatic3 1/2"€121.27
WESCO -

Stair Climbing Appliance Truck

Wesco stair climbing hand trucks are battery-powered appliance trucks with aluminium bodies. They are used to transport loads up to 850 lb up and down stairs and are powered by a 1/2 HP electric motor with a sealed rechargeable battery that enables the truck to ascend / descend up to 70 stairs under full load. It includes an auto-rewind rachet that helps in securing the load and two 6-inch mold-on rubber wheels. The industrial-grade gearbox transfers steady power and is better than other drive designs. Wesco stair climbing hand trucks have a dual battery model which offers longer life between charges. A wide range of Wesco stair climbing hand trucks is available on Raptor Supplies, an authtorised distributor of Wesco.

StyleModelOverall HeightHandle TypeNoseplate DepthOverall WidthLoad CapacityColorNoseplate WidthWheel Dia.Price (ex. VAT)
A23005166"Dual Handle4"24"850 lbs.Silver24"6"€4,350.82
RFQ
B23005272"Dual Handle4"24"850 lbs.Silver-6"€4,635.67
RFQ
VESTIL -

Steel Stair Hand Truck, 300 Lb. Capacity

ModelItemPrice (ex. VAT)
ST-TRUCK-300AG7ZTC€253.69
WESCO -

Stair Climbing Truck

ModelItemPrice (ex. VAT)
274162CX4XWN€5,699.86
GENERAL PIPE CLEANERS -

Stair Climber Assembly

ModelItemPrice (ex. VAT)
166170CH6EKP€242.55
See Details
WESCO -

Stair Climbing Truck

ModelItemPrice (ex. VAT)
274142CX4XWJ€5,281.03
RFQ
WESCO -

Stair Climbing Truck

ModelItemPrice (ex. VAT)
274156CX4XWK€5,805.62
RFQ
WESCO -

Stair Climbing Truck

ModelItemPrice (ex. VAT)
274157CX4XWL€5,702.13
RFQ

Stair Climbing Hand Trucks

Stair climbing hand trucks are designed for transporting heavy or bulky items, especially in product distribution and delivery stations. Raptor Supplies offers an array of these hand trucks from brands like Dayton, Wesco, Vestil and Magliner. Hand trucks comprise of an L-shaped structure with handles at the top, two wheels at the bottom and a small platform that touches the ground, when the truck is upright. Vestil stair-climbing hand trucks feature tandem triple-wheel assembly that smoothly rotates as you go up or down each step - removing the thuds and bumps. They are also provided with rear wheels which allow the hand truck to roll easily on 4 wheels on flat surfaces and a single loop handle for superior control. Wesco hand trucks are battery-powered appliance trucks with aluminum bodies that can withstand loads up to 850 lb. These trucks are powered by a 1/2 HP electric motor with a sealed rechargeable battery which enables the truck to ascend / descend up to 70 stairs under full load. They are further equipped with a built-in auto-rewind clasped cargo belt for securing the load.

We are here to help!

Looking for a part not listed here?