Sink Pump Systems

Filter

-

115V AC Sink Pump Systems

StyleModelHpPump MaterialAmpsFlow Rate @ 5 Ft.Basin CapacitySwitch ActuationMax. HeadCord LengthPrice (ex. VAT)
AFPZS33LTS1/3 hpStructural Foam4A51 GPM6 gal.Vertical Float22 ft.8 ft.€457.86
B149427361/3 hpThermoplastic4.4A2880 GPH6 gal.Automatic24 ft.8 ft.-
RFQ
CLTS-11/3 hpPolypropylene5.6A48 GPM2 gal.Vertical Float16.5 ft.8 ft.€923.47
DLTP-11/4 hpPolypropylene5A45 GPM-Vertical Float12 ft.8 ft.€808.59
E5050551/6 hpAluminum5A15 GPM5 gal.-21 ft.10 ft.€607.20
FLTA-11/8 hpABS2.2A28 GPM1 gal.Diaphragm11 ft.8 ft.€676.94
-

Sink Drain Pump Systems

Dayton sink drain pump systems are used for draining wastewater from sinks, tubs and washing machines; ideal for places where a gravity system won't work. These pumps are well connected near the area to be drained and permit automatic basin draining when the basin is full. Choose from a wide range of these sink drain pump systems available in 3.1, 4.1 and 4.9A current ratings.

StyleModelPump MaterialVoltage RatingAmpsBasin CapacityHpFlow Rate @ 5 Ft.Switch ActuationMax. HeadPrice (ex. VAT)
A404Aluminum, Polypropylene115V AC5A4.3 gal.1/3 hp--21 ft.€529.95
B405Aluminum, Polypropylene115V AC7.3A5.5 gal.1/2 hp48 GPMVertical Float34 ft.€747.95
C12F738Cast Iron115V AC4.1A6 gal.1/3 hp36 GPMVertical Float25 ft.€504.88
C12F740Cast Iron115V AC4.9A6 gal.1/2 hp42 GPMVertical Float26 ft.€490.61
D105-0001Cast Iron115V AC9.7A5 gal.1/3 hp43 GPMVertical Float19.2 ft.€560.98
E506055Cast Iron110V AC9A5 gal.1/3 hp46 GPMDiaphragm18 ft.€648.76
F506065Cast Iron115V AC9A3.5 gal.1/3 hp46 GPMDiaphragm18 ft.€636.00
G131-0001Cast Iron115V AC9.4A5 gal.-72 GPMVertical Float23 ft.€721.40
H405HVPolypropylene208/230V AC3.5A5.5 gal.1/2 hp48 GPMVertical Float34 ft.€862.56
I12F739Thermoplastic115V AC4.1A6 gal.1/3 hp40 GPMVertical Float25 ft.€423.96
I12F741Thermoplastic115V AC4.9A6 gal.1/2 hp55 GPMVertical Float28 ft.€448.75
ZURN -

Manual Wall Mounted Service Sink System with 6.5 GPF Flush Valve with Bedpan Washer

ModelItemPrice (ex. VAT)
Z.CS2.MCY4KYW€2,065.80

Sink Pump Systems

Sink pump systems are used for drainage of wastewater from locations without a proper sewage system. They are ideal for draining sinks, tubs & washing machines, as well as basements below sewer lines. Raptor Supplies offers a wide range of sink pump systems from Dayton, Liberty Pumps, Little Giant and Zoeller. These drain pumps feature an electric motor with propylene / Nylon / vortex / stainless steel / plastic constructed impellers, to drain wastewater with a maximum flow rate of 61 GPM. Selected models offer a diaphragm switch (activated by pressure) for automatic draining of a full basin and come with a basin, pipe & pump. Choose from a wide range of sink pumps systems, available in current ratings ranging from 3.1 to 9.6A, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?