RULAND MANUFACTURING

Ruland Manufacturing's product line includes rigid couplings, shaft collars, jaw coupling hubs, jaw coupling spiders, motion control couplings and drill accessories. Ruland set-screw rigid shaft couplings are designed to align or join shafts at low speed and torque. These couplings are made of robust stainless steel or black oxide steel and are suitable for applications requiring alignment. The brand's one-piece shaft collars are installed over the shafts to evenly distribute clamping forces while ensuring a tight fit with great holding power, without the shaft damage caused by set screws. These shaft collars use a forged screw for easy removal, high adjustablity and application on virtually any shaft.

See More

Request a Quote

Product Categories

RULAND MANUFACTURING Motion Control Couplings

Motion Control CouplingsFeature high torsional stiffness and zero-backlash, coupled with a balanced design to improve accuracy of motion and reduced vibrations at high speeds. Ideal for applications in servo and stepper motors and available in inch-to-metric bore combinations in different sizes, styles and materials(8568 Products)

RULAND MANUFACTURING Shaft Collars

Shaft CollarsSuitable for use as mechanical stops and bearing faces, as well as for locating components in motors without marring the shaft surfaces. Offered in quick clamp, set screw, one-piece clamp, threaded and two-piece clamp configurations (4271 Products)

RULAND MANUFACTURING Rigid Couplings

Rigid CouplingsPrecision-honed rigid shaft couplings ideal for precise shaft alignment in motion transmission components, such as gearboxes, motors and pumps. Available in lead free steel, aluminium, stainless steel and black oxide steel variants (713 Products)

RULAND MANUFACTURING Jaw Coupling Hubs

Jaw Coupling HubsSpider and jaw coupling hubs suitable for transmitting high torque levels in motors and gearboxes. Variants available in aluminium and polyurethane construction for high strength and durability (365 Products)

RULAND MANUFACTURING Jaw Coupling Spiders

Jaw Coupling SpidersDesigned for use with coupling hubs for motion transfer operations in production and machining applications. Feature polyurethane construction for withstanding high impact loads and shocks with added durability (19 Products)

RULAND MANUFACTURING Universal Joints

Universal Joints(3024 Products)

RULAND MANUFACTURING Flex Coupling Hubs

Flex Coupling Hubs(929 Products)

RULAND MANUFACTURING Universal Joint Boots

Universal Joint Boots(12 Products)

RULAND MANUFACTURING Drill Accessories

Drill AccessoriesDrill depth stop collar kits designed to evenly distribute the clamping force for precise control of the drilling depth. Feature one-piece design for high hoop strength and holding power (1 Product)

About Ruland Manufacturing

Ruland Manufacturing's product line includes rigid couplings, shaft collars, jaw coupling hubs, jaw coupling spiders, motion control couplings and drill accessories. Ruland set-screw rigid shaft couplings are designed to align or join shafts at low speed and torque. These couplings are made of robust stainless steel or black oxide steel and are suitable for applications requiring alignment. The brand's one-piece shaft collars are installed over the shafts to evenly distribute clamping forces while ensuring a tight fit with great holding power, without the shaft damage caused by set screws. These shaft collars use a forged screw for easy removal, high adjustablity and application on virtually any shaft.

Major Trade Names

Paradrive Oldham Couplings

Paradrive Oldham Couplings

These Ruland couplings consist of two hubs and a centre disk, available in acetal / nylon for high torsional stiffness and vibration / shock resistance, respectively. The slots of the disk are press-fit with the tenons of the hub which allows torque transmission with zero backlash and proper accommo...

dation of parallel misalignment.

Hublok Clamping Devices

Hublok Clamping Devices

These clamping devices are ideal for attaching components, such as gears, sprockets and pulleys to shafts when a high amount of torque will be transmitted and a keyway is not desired. They feature black oxide finish for smooth torquing, excellent holding power, zero backlashes and surface protection...

.

Jawflex Couplings

Jawflex Couplings

Jawflex jaw couplings are three-piece couplings that comprise two hubs and a polyurethane spider, dampening impulse loads and minimising shock and vibrations. These spiders are pressed fit into a curved jaw profile, assuring zero backlash, electrical isolation and full angular misalignment capabilit...

ies.

Nomar Shaft Collars

Nomar Shaft Collars

These collars wrap around the shaft for even distribution of clamping forces. Unlike set screws, these units allow tighter fit and great holding power without causing any damage. These collars are easily disassembled, reducing labour and downtime when adjustment, removal or replacement is necessary.

Beflex Bellow Couplings

Beflex Bellow Couplings

Belflex Bellow Couplings have two aluminium hubs and a stainless steel bellow with consistent, thin walls. The use of aluminium hubs in conjunction with a bellow results in coupling with very low inertia, making them beneficial in highly-sensitive systems.

Ruland Manufacturing Competitive Advantages

Nypatch Coating

Nypatch Coating

Nypatch proprietary anti-vibration coating is applied to clamp-type rigid couplings and F-Series beam couplings. This coating provides even seating of the screw, prevents galling and allows repeated screw installations to increase holding power and coupling performance. They also provide a frictional drag on the threads of the socket head cap screw...

s to avoid unintentional loosening. Nypatch-coated screws can be loosened and re-torqued multiple times without degrading their holding power and offering additional convenience even after their initial installation.

Nomar Shaft Collars

Nomar Shaft Collars

Nomar Shaft Collars wrap around the shaft to distribute clamping pressures evenly. These collars are beneficial in making a tight fit and greater holding power.

Frequently Asked Questions

What is the meaning of precision-honed bore?

Honing process is intended to perfect bore geometry and size by removing a minimal metal layer while generating a smooth pattern finish for optimum lubricant retention.

What is the purpose of mounting bases?

Mounting bases are designed to mount the system onto a machine or fixture. They feature standardised counterbores that allow them to be mounted directly onto extruded aluminium framing, sheet metal and other workspaces.

What is the advantage of rubber bumpers?

Rubber bumpers are sandwiched between pieces of equipment for dampening vibrations and reducing noise. These bumpers are available in natural rubber, nitrile or silicon variants.

What is the material of construction of Ruland jaw coupling hubs?

  • Aluminium

Can Ruland coupling hubs withstand high temperatures?

Coupling hubs featuring acetal disks can handle up to 150 degrees Fahrenheit. Coupling hubs featuring nylon disks can handle up to 130 degrees Fahrenheit.

What is the difference between rigid and flexible couplings?

Rigid couplings offer a rigid connection. The two shafts of rigid couplings are firmly attached, and the coupling allows for smooth torque transmission throughout the system. Flexible couplings produce flexible connections and the components may lose some torque power as a result of the contact.