CLIMAX METAL PRODUCTS

Climax Metal Products Company's extensive catalogue offers a comprehensive line of shaft collars / adapters, expanding drums, rigid couplings and keyless bushings. The brand's shaft collars are used to maintain the proper alignment of motors, pumps and gearboxes on the shaft by damping unwanted vibration and movement. They have an operating temperature range of -40 to 800 degrees F. These shaft collars have 316 stainless steel / steel construction for structural rigidity and corrosion resistance, ensuring long service life. Climax Metal Products Company C405 Series keyless bushings secure power transmission equipment onto rotating shafts without any use of keyways. These keyless bushings feature steel construction for high strength and flexibility. They are lightly coated with oil for reduced friction and to prevent the ingress of contaminants that can affect system performance.

See More

Request a Quote

Product Categories

CLIMAX METAL PRODUCTS Shaft Collars

Shaft Collars(613 Products)

CLIMAX METAL PRODUCTS Keyless Bushings

Keyless Bushings(363 Products)

CLIMAX METAL PRODUCTS Rigid Couplings

Rigid CouplingsIdeal for shaft-to-shaft keyless connection applications, and for use where alignment is critical and backlash prevention is desired. Made from steel / aluminium and feature anti-vibration screws. Can easily wrap around hard or soft shafts without marring (309 Products)

CLIMAX METAL PRODUCTS Abrasive Mandrels

Abrasive MandrelsUsed for mounting abrasive products and finishing wheels. Optional quick-change style allows the mounted wheel to be changed quickly without disassembly or additional tools. Make grinding and polishing machine work easier (14 Products)

CLIMAX METAL PRODUCTS Shaft Adapters

Shaft Adapters(14 Products)

CLIMAX METAL PRODUCTS Abrasive Wheel Adapters

Abrasive Wheel AdaptersDesigned for mounting abrasive items & finishing wheels; secured in place with a slotted screw with a rustproof finish. Allow quick & easy change of wheels where design permits better access to work areas which may be difficult to reach (7 Products)

CLIMAX METAL PRODUCTS Expanding Drums

Expanding DrumsIdeal for mounting abrasive spiral bands; secured on the drum by controlled expansion of the solid rubber drum spindle. Rubber provides cushion backing to assure a smooth & even finish. Rubber expanding drums available in screw lock, nut lock & quick-lock designs (7 Products)

CLIMAX METAL PRODUCTS Spiral and Cartridge Rolls

Spiral and Cartridge RollsAbrasive cloth rolls in numerous grits and sizes. Aluminium oxide-coated material provides a flexible method of hand sanding, especially in metalwork. Design fully engages the shaft without any marring and provides 360 degree clamping force (2 Products)

Things To Consider

Cross-Reference Alternatives

Climax Metal Products Company MPNs cross individual references to the equivalent, Dayton, 3M and Merit models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Climax Metal Products Company products available.

Shipping

These Climax Metal products are small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Climax Metal Products

Climax Metal Products Company's extensive catalogue offers a comprehensive line of shaft collars / adapters, expanding drums, rigid couplings and keyless bushings. The brand's shaft collars are used to maintain the proper alignment of motors, pumps and gearboxes on the shaft by damping unwanted vibration and movement. They have an operating temperature range of -40 to 800 degrees F. These shaft collars have 316 stainless steel / steel construction for structural rigidity and corrosion resistance, ensuring long service life. Climax Metal Products Company C405 Series keyless bushings secure power transmission equipment onto rotating shafts without any use of keyways. These keyless bushings feature steel construction for high strength and flexibility. They are lightly coated with oil for reduced friction and to prevent the ingress of contaminants that can affect system performance.

Climax Metal Products Competitive Advantages

Engineered Shaft Locking Solutions

Engineered Shaft Locking Solutions

The brand's Engineered Shaft Locking Solutions introduces C192 Series locking assemblies for a secure connection between two shafts or components by a tapered inner sleeve that expands radially when tightened, creating a mechanical lock without requiring the use of conventional methods such as keyways, splines or threads. They feature annular M6 so...

cket head cap screws for easy installation. These locking assemblies facilitate no axial movement of the mounted pieces during installation, reducing the risk of damage to the equipment.

Frequently Asked Questions

What is the operating temperature range of the brand's C192 Series locking assemblies?

0 to 400 degrees F.

What finish do these Climax products offer on shaft collars?

They provide a black oxide finish on mild steel collars for improved torque rating of the screw and corrosion resistance on exposed surfaces.

What is the operating temperature range of Climax Metal Products Company shaft collars and couplings?

-40 to 350 degrees F.