Self Priming Portable Utility

Filter

DAYTON -

Self-Priming Portable Utility Pumps

Dayton self-priming utility pumps are designed for applications like swimming pools, boats, emptying tanks, water heaters and large basins. These utility pumps feature external brush holders and lubricated ball bearings to prevent leaking of lubricant and avoid foreign particles. Choose from a range of these self-priming utility pumps, available in 2, 6.5, 7.4, 7.5 and 8 amps current ratings.

StyleModelHousing MaterialOutlet SizeImpeller MaterialMax. Suction LiftPower Cord LengthSuction LiftMax. Case PressureInlet SizePrice (ex. VAT)
A5PXY0Aluminum1"Aluminum6 ft.8 ft.6 ft.75 psi1"€783.53
B33RW83Cast Iron3/4"Fiberglass, Nylon15 ft.20 ft.20 ft.100 psi3/4"€381.50
C3YU60Non Metallic1"Thermoplastic25 ft.10 ft.25 ft.58 psi1"€477.45
D4CUK6Stainless Steel1"Thermoplastic25 ft.6 ft.25 ft.96 psi1"€403.15
DAYTON -

Pump Utility 1/12hp

ModelItemPrice (ex. VAT)
3YU61AD3FJJ€342.30

Self Priming Portable Utility

Self-priming utility pumps are designed for watering lawns, boosting water pressure, pumping out flooded basements and bailing out boats. Raptor Supplies offers a vast variety of these portable utility pumps from brands like Dayton, Little Giant Pumps and Zoeller. These utility pumps feature lubricated & shielded ball bearings to prevent external contamination caused by bearing raceways and a powerful motor with external brush holders for better electrical conductivity. Choose from a wide range of these self-priming pumps available in a current rating range of 2 - 12.4A on Raptor Supplies.

We are here to help!

Looking for a part not listed here?