Portable Engine Driven Pumps

Filter

DAYTON -

Engine Driven Centrifugal Pump Kits

Dayton engine-driven trash and utility pumps are designed for quickly transferring large volumes of water containing heavy to medium solid particulates from industrial & commercial facilities. These units are powered by gasoline and generate no harmful gases vapours, thereby making them ideal for continuous operation in enclosed areas. They are equipped with an inlet hose that drains water easily and eliminates the need for submerging the pumps in the water for draining purposes. These units feature tubular frame for protecting the engine & pump from damage. Choose from a wide range of these centrifugal pumps, available in heights of 15.5 and 24.0 inches.

StyleModelHpEngine SizeTank CapacityEngine/motor TypeHeightWidthLengthMax. PressurePrice (ex. VAT)
A7AJ144 4/5 hp163 cc0.95 gal.Gas15 1/2"17 1/8"22 1/2"38 psi€1,794.93
B7AJ204 4/5 hp163 cc0.95 gal.Gas15 1/2"17 1/8"22 1/2"38 psi€1,831.17
C7AJ114 13/16 hp163 cc0.95 gal.Gas15 1/2"17 1/8"22 1/2"38 psi€1,798.31
D7AJ174 13/16 hp163 cc0.95 gal.Gas15 1/2"17 1/8"22 1/2"38 psi€1,728.12
E7AJ127 1/10 hp242 cc5.6 qtGas24"19"26 1/2"39 psi€2,559.85
F7AJ157 1/10 hp242 cc5.6 qtGas24"19"26 1/2"39 psi€2,627.66
G7AJ187 1/10 hp242 cc5.6 qtGas24"19"26 1/2"39 psi€2,519.47
H7AJ217 1/10 hp242 cc5.6 qtGas24"19"26 1/2"39 psi€2,728.23
I7AJ139 1/2 hp337 cc1.73 gal.Gas24"19"28 3/4"35 psi€4,756.20
J7AJ169 1/2 hp337 cc1.72 gal.Gas24"19"28 3/4"35 psi€4,534.32
K7AJ199 1/2 hp337 cc1.72 gal.Gas24"19"28 3/4"35 psi€4,451.91
H7AJ229 1/2 hp337 cc1.72 gal.Gas24"19"28 3/4"35 psi€4,681.90
TSURUMI -

Engine Driven Centrifugal Pumps

StyleModelHpHousing MaterialEngine SizeTank CapacityEngine/motor TypeHeightWidthLengthPrice (ex. VAT)
ATE3-80HA5 1/2 hpAluminum163 cc0.95 gal.Gas18 1/8"16 1/2"20 1/2"€862.74
BTE2-100HA8 hpDie Cast Aluminum242 cc1.59 gal.Gas23 1/2"18"25"€2,015.84
MI-T-M -

Trash Pumps

StyleModelMPNPrice (ex. VAT)
AWTP-T03-0MGHWTP-T03-0MGH€2,021.58
BWTP-T03-0MGMWTP-T03-0MGM€1,836.12
CWTP-T04-0MGHWTP-T04-0MGH€2,410.32
-

Aluminum Portable Engine Driven Pumps

StyleModelHpEngine SizeTank CapacityEngine/motor TypeTypeHeightWidthLengthPrice (ex. VAT)
A11G2261 hp25 cc0.58 qtGasGeneral Purpose13 4/5"9 1/3"14 4/5"€513.09
B11G2374 4/5 hp163 cc3.28 qtGasTrash20 5/8"19 5/8"25 4/5"€1,432.05
C24D0386 hp179 cc3.8 qtGasolineSemi Trash19 1/8"16 1/7"22 1/5"€557.89
MI-T-M -

Semi-Trash Pumps

StyleModelMPNPrice (ex. VAT)
AWTP-S02-1MGHWTP-S02-1MGH€859.32
BWTP-S02-1MGMWTP-S02-1MGM€592.68
CWTP-S03-1MGHWTP-S03-1MGH€906.84
DWTP-S03-2MGMWTP-S03-2MGM€990.00
-

Engine Driven Centrifugal Pumps

Dayton engine driven centrifugal pumps are suitable for general purpose dewatering, spraying, washdown, irrigation & agricultural applications. They feature aluminium construction for minimising the overall weight, and are equipped with Buna seals for oiltight, watertight & dustproof sealing. These gasoline powered pumps are capable of running for long periods of time between refueling. They have a maximum pressure capacity of 47.2 psi, and are available in 1, 3.5, 4.8 & 7.1 hp variants.

StyleModelHousing MaterialHpEngine SizeTank CapacityImpeller TypeStyleEngine/motor TypeTypePrice (ex. VAT)
A300POBN--------€767.86
RFQ
A230POV--------€627.15
RFQ
A205PO-VA--------€727.55
RFQ
A300PH-6V--------€2,127.83
RFQ
A300P11PROV--------€2,146.14
RFQ
A444PI23--------€6,882.04
RFQ
A150P-3BN--------€800.53
RFQ
B11G228Aluminum3 1/2 hp118 cc2.11 qtSemi Open-GasGeneral Purpose€668.72
C11G229Aluminum4 4/5 hp163 cc3.28 qtSemi Open-GasGeneral Purpose€906.16
D11G230Aluminum7 1/10 hp242 cc5.6 qtSemi Open-GasGeneral Purpose€1,486.72
E200PIH5VCast Iron5 hp---Gas Engine, PumpGasoline-€2,194.81
RFQ
F201PIH5WCast Iron5 1/2 hp---Wet SealGasoline-€2,200.69
A200POICF7/8-4.1Cast Iron-------€1,092.13
RFQ
A200PIHACast Iron12 hp---Hydraulic Pump--€817.58
E200POIVCast Iron----Pump Only--€710.93
A200POICF5/8-4.1Cast Iron-------€728.09
RFQ
E150PI-3Cast Iron3 1/2 hp---Gas Engine, PumpGasoline-€1,088.45
G222PIH5Cast Iron5 1/2 hp---Gas Engine, PumpGasoline-€1,911.99
E150PI3VCast Iron3 hp---Gas Engine, PumpGasoline-€1,203.87
E200PI6PROVCast Iron6 1/2 hp---Gas Engine, Pump--€1,330.31
RFQ
A150POICF7/8-4.6Cast Iron-------€728.09
RFQ
A222PIH5VCast Iron5 1/2 hp------€2,255.91
RFQ
H444PIH24Cast Iron24 hp---Gas Engine, PumpGasoline-€7,776.13
I222PIH5ECast Iron5 1/2 hp---Gas Engine, PumpGasoline-€2,387.38
J200PIH5ECast Iron5 1/2 hp---Gas Engine, PumpGasoline-€2,824.09
RFQ
DAYTON -

Engine Driven High Pressure Pumps

Dayton engine driven high pressure pumps transfer large amounts of water having medium to large solids. They feature a semi-open impeller made of cast iron to ensure vibration dampening & excellent wear resistance, and a tubular frame for protection of the engine & the pump. These gasoline powered pumps provide a flow rate of 84 gpm @ 70 ft of head and are capable of withstanding pressures up to 81 psi.

StyleModelEngine/motor TypeHeightWidthLengthMax. PressureFlow Rate @ 60 Ft.Flow Rate @ 40 Ft.Flow Rate @ 10 Ft.Price (ex. VAT)
A11G231Gas19 4/5"22 4/5"16 1/5"71 psi89 GPM97 GPM104 GPM€817.69
B11G232Gas17 15/16"15 1/3"21 1/2"81 psi91 GPM99 GPM113 GPM€990.70
APPROVED VENDOR -

Engine Driven Pump

StyleModelHeightWidthLengthFlow Rate @ 60 Ft.Flow Rate @ 40 Ft.Flow Rate @ 10 Ft.Flow Rate @ 20 Ft.Flow Rate @ 30 Ft.Price (ex. VAT)
A6CGH217"16"21"92 GPM127 GPM156 GPM148 GPM132 GPM€859.06
B6CGH320"17"22"158 GPM209 GPM264 GPM248 GPM227 GPM€458.40
DAYTON -

Engine Driven Semi Trash Pumps

Dayton engine driven semi-trash pumps are designed for general purpose dewatering, spraying, washdown, irrigation & agricultural applications. They feature aluminium construction for reducing the overall weight and a semi-open spheroid graphite ductile impeller delivering flow rates up to 363 gpm @ 10 ft of head. These pumps are integrated with silicon carbide / Buna seals for watertight, oiltight and dustproof sealing. They are capable of withstanding pressures up to 41.1 psi and are available in 2, 3 & 4 inch NPT outlets.

StyleModelHpEngine SizeTank CapacityEngine/motor TypeHeightWidthLengthFlow Rate @ 60 Ft.Price (ex. VAT)
A11G2343 1/2 hp118 cc2.11 qtGas16 15/16"15 15/16"20 1/9"82 GPM€718.25
B11G2354 4/5 hp163 cc3.28 qtGas18 4/5"15 2/3"21 1/9"115 GPM€804.95
C11G2367 1/10 hp242 cc5.6 qtGas26 2/5"19"26 3/5"216 GPM€1,814.25
DAYTON -

Engine Driven Utility Pumps

Dayton trash pumps are designed to transfer huge amounts of water containing medium to large solids. These engine driven utility pumps are powered by gasoline, so they don’t require an electrical outlet. They are provided with an inlet hose to drain out water and feature tubular frame to secure the engine and the pump. Choose from a range of these trash pumps, available in 51 and 52 PSI maximum pressure variants.

StyleModelHpEngine SizeTank CapacityImpeller TypeEngine/motor TypeHeightWidthLengthPrice (ex. VAT)
A11G2387 1/10 hp242 cc5.6 qtSemi OpenGas23 1/9"20 1/3"28 2/5"€1,932.74
B11G2399 1/2 hp337 cc6.45 qtSemi OpenGas26 1/3"22 4/5"31 1/9"€3,692.04
C3P65313 hp389 cc2.25 gal.Semi OpenGas31 1/2"37 1/2"44 1/2"€4,800.38
D3P65413 hp389 cc1.6 gal.Semi OpenGas31 1/2"37 1/2"44 1/2"€4,055.52
TSURUMI -

Engine Driven Centrifugal Pump 4 HP

ModelItemPrice (ex. VAT)
TE3-50HAAF6XBG€705.65
BANJO FITTINGS -

Centrifugal Pump Head, 10 x 1-1/2 Inch, Stainless Steel

ModelItemPrice (ex. VAT)
12900BW7ZKP€1.57

Portable Engine Driven Pumps

Raptor Supplies offers a wide array of portable & engine driven centrifugal / high-pressure / semi-trash pumps featuring NPT & NPSM threads and cam & groove inlets & outlets; manufactured by Banjo, Dayton & Tsurumi. Remote location engine-driven trash & utility pumps are gasoline powered and run for long periods before refueling. They have a tubular frame to protect the engine & the pump, and can be used in enclosed areas as they don't generate gas vapours. We also offer remote location pump heads without motors / engines, ideal for replacement of defective pump heads. Trash pump suction strainers keep large solids from blocking the pump's inlet or jamming the pump mechanism. Utility pumps feature a centrifugal pump mechanism, 25 cc engine, 1 inch NPT inlet, aluminium body and ignition type recoil start. Raptor Supplies sells a huge array of pumps in flow handling capacities ranging from 30 GPM to 15840 GPH.

We are here to help!

Looking for a part not listed here?