Pneumatically Operated Drain Valves

Filter

JOHNSON CONTROLS -

Drain Valves

StyleModelMPNPrice (ex. VAT)
AA-4110-607A-4110-607€262.85
BA-4210-6001A-4210-6001€639.21
CA-4400-607A-4400-607€171.03
SPEEDAIRE -

Drain Valves

StyleModelMPNPrice (ex. VAT)
APN22N010GPN22N010G€5.64
BPN22N092GPN22N092G€13.62
WILKERSON -

Automatic Drain Valves

StyleModelOverall WidthOverall DepthPipe SizeOperating Temp. RangeMax. PressureOverall HeightPrice (ex. VAT)
AXB3-04-M00B3 1/16"3"1/2"32°F to 150°F200 psi7 1/2"€239.42
BX01-04-M004 3/4"4 3/4"1/2"32°F to 150°F--€478.92
CONRADER -

WV Series Drain Valves, Automatic

StyleModelMPNPrice (ex. VAT)
AWV-1WV-1€59.81
RFQ
BWV-KitWV-Kit€88.61
RFQ
StyleModelMPNPrice (ex. VAT)
ACDV25-0CDV25-0€16.70
RFQ
ACDV25-12CDV25-12€16.70
RFQ
ACDV25-14CDV25-14€18.09
RFQ
ACDV25-24CDV25-24€19.19
RFQ
ACDV25-36CDV25-36€20.81
RFQ
ACDV25-60CDV25-60€24.23
RFQ
StyleModelMPNPrice (ex. VAT)
A620-3620-3€92.52
RFQ
AKTD-S-B-24KTD-S-B-24€84.81
RFQ
CONRADER -

Auto Drain Valve 1/4 Npt 500 Psi

ModelItemPrice (ex. VAT)
WV-1-KITAA4MAT€97.97
INGERSOLL-RAND -

Auto Drain Valve, 3/4 Inch NPT Pipe Size

ModelItemPrice (ex. VAT)
PNLD II-28AA3RVP€2,022.63
GUARDAIR -

Liquid Drain Valve, 2 Inch Size

ModelItemPrice (ex. VAT)
N620AE4CQH€101.35
GRAINGER -

Automatic Drain Valve, 0.09 GPM @ 100 PSI, 10 Sec Cycle Time

ModelItemPrice (ex. VAT)
LH50-0LAAAAJ2GLL€444.32
VULCAN HART -

Drain Valve With Handle, 6.85 Inch Length

ModelItemPrice (ex. VAT)
00-958392-000G1AP6EZT€312.06
CDI CONTROL DEVICES -

Automatic Drain Valve, 1/2 Inch NPT Pipe Size, 1/2 Inch Drain Outlet Dia.

ModelItemPrice (ex. VAT)
LH50-0LAAWCH9PWA€601.61
VULCAN HART -

Drain Valve Handle

ModelItemPrice (ex. VAT)
00-956920-00001AP6ETW€22.72
See Details
CONRADER -

Drain Valve, Manual With Thumbscrew, 1/4 Inch Inlet MNPT

ModelItemPrice (ex. VAT)
Drain ValveCE7ZBV€3.87
See Details
VULCAN HART -

Valve, Boiler Drain

ModelItemPrice (ex. VAT)
844103-1AU8AKY-
RFQ
VULCAN HART -

Drain Valve Extension

ModelItemPrice (ex. VAT)
721035-1AU4XYU-
RFQ

Pneumatically Operated Drain Valves

Pneumatically operated drain valves are designed to remotely drain off or remove excess or unwanted fluid left in fluid separators, filters or boilers and during distillation. Raptor Supplies offers a wide range of pneumatic drain valves, in aluminium, fibreglass, brass and zinc bodies, from brands like Grainger, Ingersoll-Rand, Conrader and Wilkerson. Grainger Drain-All pneumatically operated drain valves are remotely controlled, compressed air powered valves designed to provide clog-free operation for compressor applications up to 100 HP. They are ideal for use in air receiver tanks, intercoolers, aftercoolers, dryers, separators, filters and drip legs. These drain valves feature a fully automated operation controlled with a specially designed software with no timer or manual settings to interfere. The compressed air powered systems neglect any need for electrical wiring and can work at a maximum pressure of 200 PSI to provide a maximum drain rate of 0.9 GPM. Ingersoll-Rand pneumatic no loss drain valves remove mixtures of compressor lubricants and water from compressed air systems. They are also used in intercoolers, aftercoolers, dryers, filters, receivers & drip legs. These aluminium drain valves feature 3/4 inch NPT inlet capable of supplying compressed air with a maximum pressure of 450 PSI, while 1/2 inch drain valves can drain at a rate of 1 GPM.

We are here to help!

Looking for a part not listed here?