Plunger Pump Accessories

Filter

DAYTON -

Plunger Pump Accessories

Dayton plunger pump accessories are ideal for replacing worn out or failed parts in plunger pumps in commercial and industrial applications. The inlet water filters remove impurities from the inlet water supply to provide clean & clear water steam for high pressure pumps. The chemical injectors are used for entry of chemicals to operate or clean the pumps. The water filters & chemical injectors can withstand a maximum pressure of 100 & 4500 psi, respectively. They have brass and aluminium / stainless steel construction with Buna-N seal for corrosion resistance and durability. Raptor Supplies offers the water filters with a flow rate of 8 gpm and chemical injectors with flow rates ranging from 2 to 5.5 gpm.

StyleModelFlow RangeMax. Fluid Temp.Outlet SizeOutlet TypeInlet SizeInlet TypeMax. Discharge PressureHeightPrice (ex. VAT)
A1MCZ72-3 GPM200°F3/8"MNPT3/8"MNPT-3"€37.65
B1MCZ83-4 GPM200°F3/8"MNPT3/8"MNPT-3"€39.94
B1MCZ94-5.5 GPM200°F3/8"MNPT3/8"MNPT4000 psi3"€39.98
DAYTON -

Inlet Water Filter 3/4 Inch Ght 100 Psi

ModelItemPrice (ex. VAT)
19C694AA8MDD€37.71
LITTLE GIANT PUMPS -

Deep Well Injector

ModelItemPrice (ex. VAT)
147E1120BQ3VCF-
RFQ
LITTLE GIANT PUMPS -

Deep Well Injector

ModelItemPrice (ex. VAT)
147E1125BQ3VCK-
RFQ

Plunger Pump Accessories

Plunger pump accessories facilitate pumping and are used to replace worn out parts. Raptor Supplies offers a wide range of these pumps from brands like Dayton and Little Giant. Chemical injectors inject liquid detergents and chemicals downstream from high-pressure pumps at fixed or adjustable flow rates. LGRM Series deep well injectors from Little Giant have mechanical shaft seals ensuring leakproof fit and continuous water lubrication. Inlet water filters ensure a clean water stream and are suitable for non-flammable liquids. Raptor Supplies offers these filters in pressures ranging from 100 psi to 4000 psi.

We are here to help!

Looking for a part not listed here?