Plate Casters

Filter

GRAINGER -

Solid Rubber Casters

StyleModelWheel WidthWheel Bearing TypeLoad RatingTire Rim Dia.Tire ThicknessOutside Bolt Hole SpacingInside Bolt Hole SpacingFrame FinishPrice (ex. VAT)
A#003162.812"Ball275 lbs.4.609"2.062"2 3/4" x 3 5/8"3" x 3"Zinc Plated€42.05
B#003023 1/4"Precision Ball300 lbs.6 13/32"2.953"2 3/4" x 3 5/8"-Zinc Plated€46.62
C#003013 1/4"Precision Ball300 lbs.6 13/32"2.953"2 3/4" x 3 5/8"3" x 3"Zinc Plated€43.77
D#003153"Precision Ball275 lbs.4 39/64"2.062"2 3/4" x 3 5/8"3" x 3"Zinc Plated€38.14
SHEPHERD CASTER -

Plate Casters

StyleModelWheel WidthLoad RatingMounting HeightNumber Of WheelsCore MaterialWheel MaterialOperating Temp. RangeHardnessPrice (ex. VAT)
AC0020120ZN-TPR01(GG)0.812"180 lbs.2.812"2ThermoplasticThermoplastic Rubber-45°F to +180°FShore D 40 €20.36
BPGS30120ZN-POD01(KK)1 1/4"250 lbs.4 1/4"1PolyolefinPolyolefin-20°F to +180°FShore D 70 -
RFQ
BPGR40120ZN-POD01(KK)1 1/4"275 lbs.5 1/4"1PolyolefinPolyolefin-20°F to +180°FShore D 70 -
RFQ
BPGR30120ZN-POD01(KK)1 1/4"250 lbs.4 1/4"1PolyolefinPolyolefin-20°F to +180°FShore D 70 -
RFQ
CASTER CONNECTION -

Rigid Plate Caster, Polyurethane

StyleModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel Bearing TypeLoad RatingCaster Load Rating RangeOverall HeightWheel WidthFrame FinishPrice (ex. VAT)
ACDP-G-72 3/8" x 3"3" x 3 5/8"Ball650 lbs.--2"Zinc Plated€69.71
BCDP-G-92 5/8" x 3 5/8"3" x 3"Precision Ball750 lbs.300 lbs. to 999 lbs.6 1/2"2"Zinc Plated€85.86
CCDP-G-152 5/8" x 3 5/8"3" x 3"Precision Ball1200 lbs.1000 lbs. to 2999 lbs.9 1/2"2"Zinc Plated€164.20
DCDP-G-123" x 3"2 5/8" x 3 5/8"Precision Ball1000 lbs.1000 lbs. to 2999 lbs.7 1/2"2"Zinc Plated€64.87
HAMILTON -

Single-Flanged Caster

StyleModelInside Bolt Hole SpacingWheel Dia.Wheel WidthCaster Load Rating RangeLoad RatingCore ColorNon-markingCore MaterialPrice (ex. VAT)
AR-EHD-FT45H3 3/8" x 5 1/4"4 1/2"2 1/2"3000 lbs. to 5999 lbs.3000 lbs.GrayYesDuctile Cast Iron€385.10
BR-EHD-FT6H4 1/8" x 6 1/8"6 1/8"2"1000 lbs. to 2999 lbs.2000 lbs.RedYesCast Iron€296.86
MEDCASTER -

Swivel Plate Caster w/ Total-Lock

StyleModelOutside Bolt Hole SpacingCaster Load Rating RangeLoad RatingWheel WidthFrame FinishCore MaterialFrame MaterialDurometerPrice (ex. VAT)
ACH03TPP125TLTP01G1 3/4" x 3 1/16"0 lbs. to 299 lbs.165 lbs.1 1/4"Chrome PlatedPolyolefinSteel85 Shore A€28.86
ACH04TPP125TLTP01G1 3/4" x 3 1/16"0 lbs. to 299 lbs.190 lbs.1 1/4"Chrome PlatedPolyolefinSteel85 Shore A€31.04
ACH05TPP125TLTP01G1 3/4" x 3 1/16"0 lbs. to 299 lbs.220 lbs.1 1/4"Chrome PlatedPolyolefinSteel85 Shore A€34.23
ACH06TPP125TLTP01G1 3/4" x 3 1/16"0 lbs. to 299 lbs.240 lbs.1 1/4"Chrome PlatedPolyolefinSteel85 Shore A€39.65
BSS03AMP125TLTP01G1 3/4" x 3 1/16"0 lbs. to 299 lbs.165 lbs.1 1/4"PolishedPolyolefinStainless Steel85 Shore A€63.34
BSS04AMP125TLTP01G1 3/4" x 3 1/16"0 lbs. to 299 lbs.190 lbs.1 1/4"Stainless SteelPolyolefinStainless Steel85 Shore A€61.48
BSS05AMP125TLTP01G1 3/4" x 3 1/16"0 lbs. to 299 lbs.220 lbs.1 1/4"Stainless SteelPolyolefinStainless Steel85 Shore A€66.91
BSS06AMP125TLTP01G1 3/4" x 3 1/16"0 lbs. to 299 lbs.240 lbs.-PolishedPolyolefinStainless Steel85 Shore A€80.04
CNG04QDP125TLTP01G1 3/4" x 3 1/16"0 lbs. to 299 lbs.190 lbs.1 1/4"NylonPolyolefinSteel65 Shore A€22.32
RFQ
CNG05QDP125TLTP01G1 3/4" x 3 1/16"300 lbs. to 999 lbs.220 lbs.1 1/4"NylonPolyolefinSteel65 Shore A€24.78
DDW03TPP100TLTP01G2" x 2 13/32"0 lbs. to 299 lbs.220 lbs.2"Zinc PlatedPolyolefinSteel85 Shore A€38.37
ENG03QDP125TLTP01G2" x 2 13/32"0 lbs. to 299 lbs.200 lbs.1 1/4"NylonPolypropyleneNylon70 Shore A€38.10
APPROVED VENDOR -

Swivel Plate Caster w/ Total-Lock

StyleModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeCore ColorCore MaterialPrice (ex. VAT)
A1UHY61 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"0 lbs. to 299 lbs.200 lbs.Precision BallGrayPolyolefin€16.52
AP12S-PRP035B-12-TB-0011 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"0 lbs. to 299 lbs.-Precision BallGrayPolyolefin€14.65
A1UHY81 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"0 lbs. to 299 lbs.250 lbs.Precision BallGrayPolyolefin€19.92
A1UHY91 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"300 lbs. to 999 lbs.325 lbs.Precision BallGrayPolyolefin€18.91
B1UKA21 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"300 lbs. to 999 lbs.350 lbs.Precision BallGrayPolyolefin€16.19
C1UHX51 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"300 lbs. to 999 lbs.300 lbs.-GrayPolyolefin€17.48
C1UHX61 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"300 lbs. to 999 lbs.325 lbs.-GrayPolyolefin€18.22
C1UHX31 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"0 lbs. to 299 lbs.200 lbs.-GrayPolyolefin€17.68
D1ULF53" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.900 lbs.-WhitePolyolefin€99.62
E4HXL13" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.600 lbs.RollerBlackPolyolefin€26.94
F4HXN43" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.600 lbs.RollerBlackPhenolic€33.96
APPROVED VENDOR -

Rigid Plate Casters

StyleModelInside Bolt Hole SpacingOutside Bolt Hole SpacingCaster Load Rating RangeWheel WidthLoad RatingWheel Bearing TypeCore ColorCaster MaterialPrice (ex. VAT)
A1UKX91 1/16" x 3 15/32"1 3/16" x 4"0 lbs. to 299 lbs.1 1/4"--GrayCast Iron€12.44
B1UKV21 1/16" x 3 15/32"1 3/16" x 4"0 lbs. to 299 lbs.1 1/4"175 lbs.-BlackRubber€6.02
B1UKV41 1/16" x 3 15/32"1 3/16" x 4"0 lbs. to 299 lbs.1 1/4"210 lbs.-BlackRubber€9.52
C1UKT61 1/16" x 3 15/32"1 3/16" x 4"0 lbs. to 299 lbs.1 3/8"175 lbs.DelrinBlackPolyolefin€5.32
D1UKR61 1/16" x 3 15/32"1 3/16" x 4"0 lbs. to 299 lbs.1 1/4"125 lbs.-BlackRubber€8.29
E4HXJ11 3/4" x 2 3/4"1 3/4" x 3"300 lbs. to 999 lbs.2"600 lbs.RollerGrayPolyurethane€29.22
F4W9211 3/4" x 2 5/8"1 3/4" x 3"0 lbs. to 299 lbs.1 1/4"165 lbs.-GrayThermoplastic€19.23
G1G0921 3/4" x 2 5/8"1 3/4" x 3"0 lbs. to 299 lbs.1 1/4"155 lbs.Precision BallGrayThermoplastic€18.01
H2G3031 3/4" x 2 5/8"1 3/4" x 3"0 lbs. to 299 lbs.1 1/4"210 lbs.-BlackRubber€13.95
F4W9221 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.1 1/4"200 lbs.-GrayThermoplastic€20.13
I1UHX71 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.1 1/4"200 lbs.-GrayRubber€12.09
J1G0991 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.1 1/4"250 lbs.Precision BallGrayPolyurethane€17.37
J1G0981 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.1 1/4"250 lbs.Precision BallGrayPolyurethane€16.40
K4W9161 3/4" x 2 13/16"1 3/4" x 3 1/16"300 lbs. to 999 lbs.1 1/4"300 lbs.-BlackPolyolefin€12.87
L1UKA71 3/4" x 2 13/16"1 3/4" x 3 1/16"-1 1/4"350 lbs.Precision BallGrayPolyurethane€9.29
L1UKA61 3/4" x 2 13/16"1 3/4" x 3 1/16"-1 1/4"350 lbs.Precision BallGrayPolyurethane€13.60
L1UKA41 3/4" x 2 13/16"1 3/4" x 3 1/16"300 lbs. to 999 lbs.1 1/4"250 lbs.Precision BallGrayPolyurethane€11.26
M1UHZ41 3/4" x 2 13/16"1 3/4" x 3 1/16"300 lbs. to 999 lbs.1 1/4"325 lbs.Precision BallGrayRubber€14.41
M1UHZ31 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.1 1/4"-Precision BallGrayRubber€15.18
M1UHZ11 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.1 1/4"200 lbs.DelrinGrayRubber€11.81
J1G1001 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.1 1/4"-Precision BallGrayPolyurethane€21.95
K4W9141 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.1 1/4"--BlackPolyolefin€10.95
J4W9261 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.1 1/4"250 lbs.-GrayPolyurethane€16.27
I1UHX91 3/4" x 2 13/16"1 3/4" x 3 1/16"300 lbs. to 999 lbs.1 1/4"300 lbs.-GrayRubber€13.36
I1UHY11 3/4" x 2 13/16"1 3/4" x 3 1/16"300 lbs. to 999 lbs.1 1/4"325 lbs.-GrayRubber€15.81
MEDCASTER -

Swivel Plate Caster w/ 2-Position Directional Lock, Thermoplastic Rubber

StyleModelWheel Bearing TypeCaster Load Rating RangeLoad RatingFrame FinishFrame MaterialBearing TypeOperating Temp. RangeRaceway TypePrice (ex. VAT)
ACH06TPP125DLTP01GBall0 lbs. to 299 lbs.260 lbs.ChromeSteelDouble Ball-30°F to +180°FDouble Ball Hardened€71.23
ACH03TPP125DLTP01GPrecision Ball0 lbs. to 299 lbs.190 lbs.Chrome PlatedSteelDouble Ball-30°F to +180°FDouble Ball Hardened€28.86
ACH04TPP125DLTP01GPrecision Ball0 lbs. to 299 lbs.190 lbs.Chrome PlatedSteelDouble Ball-30°F to +180°FDouble Ball Hardened€31.04
ACH05TPP125DLTP01GPrecision Ball0 lbs. to 299 lbs.220 lbs.Chrome PlatedSteelDouble Ball-30°F to +180°FDouble Ball Hardened€34.23
BSS03AMP125DLTP01GPrecision Ball0 lbs. to 299 lbs.165 lbs.PolishedStainless SteelDouble Ball-30°F to +210°FDouble Ball€57.58
BSS04AMP125DLTP01GPrecision Ball0 lbs. to 299 lbs.190 lbs.PolishedStainless SteelDouble Ball-30°F to +210°FDouble Ball€61.58
BSS05AMP125DLTP01GPrecision Ball0 lbs. to 299 lbs.220 lbs.PolishedStainless SteelDouble Ball-30°F to +210°FDouble Ball€67.47
BSS06AMP125DLTP01GPrecision Ball0 lbs. to 299 lbs.240 lbs.PolishedStainless SteelDouble Ball-30°F to +210°FDouble Ball€69.59
CNG04QDP125DLTP01GPrecision Ball0 lbs. to 299 lbs.190 lbs.NylonSteelSealed Precision Ball-30°F to +180°FSealed Precision Ball€22.32
CNG05QDP125DLTP01GPrecision Ball300 lbs. to 999 lbs.220 lbs.NylonSteelSealed Precision Ball-30°F to +180°FSealed Precision Ball€24.78
HAMILTON -

Swivel Plate Caster w/ Drctnl Lok & Brke

StyleModelInside Bolt Hole SpacingOutside Bolt Hole SpacingCaster Load Rating RangeLoad RatingWheel WidthWheel Bearing TypeFrame FinishCore ColorPrice (ex. VAT)
AS-WHS-6SB-4SL-SZB2 5/8" x 3 5/8"3" x 3"1000 lbs. to 2999 lbs.1200 lbs.2"-Stainless SteelSilver€1,224.29
BS-WHS-4UYSB-4SL-SZB2 5/8" x 3 5/8"3" x 3"--2"Precision BallStainless SteelBlue€889.73
CS-WH-6SPB-4SL-IB2 5/8" x 3 5/8"3" x 3"300 lbs. to 999 lbs.960 lbs.2"Precision BallEnamelGray€328.10
DS-WH-4NYB-4SL-FB2 5/8" x 3 5/8"3" x 3"1000 lbs. to 2999 lbs.2000 lbs.2"Precision BallEnamelBlack€313.74
ES-WHS-4SB-4SL-SZB2 5/8" x 3 5/8"3" x 3"300 lbs. to 999 lbs.-2"-Stainless SteelSilver€915.62
FS-WH-6P-4SL-IB2 5/8" x 3 5/8"3" x 3"1000 lbs. to 2999 lbs.1200 lbs.2"RollerEnamelBlack€204.30
GS-WHS-8UYSB-4SL-SZB2 5/8" x 3 5/8"3" x 3"1000 lbs. to 2999 lbs.-2"-Stainless SteelBlue€883.83
HS-WH-6NYB-4SL-FB2 5/8" x 3 5/8"3" x 3"1000 lbs. to 2999 lbs.2000 lbs.2"Precision BallEnamelBlack€415.74
CS-WH-8SPB-4SL-IB2 5/8" x 3 5/8"3" x 3"1000 lbs. to 2999 lbs.1200 lbs.2"Precision BallEnamelGray€347.76
IS-WHS-8SB-4SL-SZB2 5/8" x 3 5/8"3" x 3"1000 lbs. to 2999 lbs.1500 lbs.2"-Stainless SteelSilver€1,555.29
JS-WH-4P-4SL-IB2 5/8" x 3 5/8"3" x 3"300 lbs. to 999 lbs.800 lbs.2"RollerEnamelBlack€212.97
KS-HS-6MB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"1000 lbs. to 2999 lbs.1400 lbs.2"Precision BallEnamelRed€284.72
LS-HS-8P-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"1000 lbs. to 2999 lbs.1400 lbs.2"RollerRed EnamelBlack€255.80
LS-HS-6DB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"1000 lbs. to 2999 lbs.1200 lbs.2"Precision BallEnamelGray€315.41
MS-FM-8DB-4SL-IB2 7/16" x 4 15/16"3 3/8" x 5 1/4"1000 lbs. to 2999 lbs.2000 lbs.2 1/2"Precision BallEnamelGray€463.56
LS-HS-8DB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"1000 lbs. to 2999 lbs.1500 lbs.2"Precision BallEnamelGray€336.89
KS-HS-4MB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"1000 lbs. to 2999 lbs.1000 lbs.2"Precision BallEnamelRed€299.57
NS-HS-6FSB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"Greater Than 6000 lbs.2000 lbs.2"Precision BallEnamelSilver€289.37
OS-FM-6RB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"300 lbs. to 999 lbs.540 lbs.2 1/2"Precision BallRed EnamelRed€376.49
PS-FM-10RB-4SL-IB2 7/16" x 4 15/16"3 3/8" x 5 1/4"300 lbs. to 999 lbs.790 lbs.2 1/2"Precision BallEnamelRed€478.44
QS-FM-10DB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"1000 lbs. to 2999 lbs.2200 lbs.2 1/2"Precision BallEnamelGray€693.99
RS-FM-8RB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"300 lbs. to 999 lbs.670 lbs.2 1/2"Precision BallEnamelRed€433.33
SS-HS-6SPB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"300 lbs. to 999 lbs.960 lbs.-Precision BallEnamelGray€352.64
LS-HS-4DB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"-750 lbs.2"Precision BallEnamelGray€295.32
TS-FM-6DB-4SL-IB2 7/16" x 4 15/16"3 3/8" x 5 1/4"1000 lbs. to 2999 lbs.1600 lbs.2 1/2"Precision BallRed EnamelGray€416.64
BLICKLE -

Swivel Solid Rubber Caster w/ Total-Lock

StyleModelLoad RatingTreadInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeCaster Load Rating RangeFrame FinishPrice (ex. VAT)
AL-VW 260K-ST440 lbs.Smooth5 1/2" x 5 1/2"5 1/2" x 5 1/2"3 3/8"Precision Ball300 lbs. to 999 lbs.Zinc Plated€513.30
BL-VLE 250K-ST990 lbs.Ribbed5 1/2" x 5 1/2"5 1/2" x 5 1/2"3 3/8"Precision Ball300 lbs. to 999 lbs.Zinc Plated€595.39
HAMILTON -

V-Grooved Track Wheel Casters, Stainless Steel

StyleModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel Dia.Wheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingCaster Sub-typePrice (ex. VAT)
AS-STA-6SVB--------€665.07
BS-WHS-6SVB--------€843.27
CR-WHS-5SVB--------€563.37
DR-STA-8SVB--------€828.63
ES-WHS-8SVB--------€1,074.93
FS-STL-4SVB--------€385.55
GS-STA-5SVB--------€598.88
HR-WHS-4SVB--------€423.99
IR-STA-5SVB--------€546.82
JS-STL-3SVB--------€262.59
KS-WHS-4SVB--------€637.70
LR-WHS-8SVB--------€841.36
MR-STL-4SVB--------€355.89
NS-WHS-5SVB--------€783.44
OS-STA-8SVB--------€892.27
BR-WHS-6SVB--------€627.52
MR-STL-3SVB--------€232.93
PS-STA-4SVB2 5/8" x 3 5/8"3" x 3"-2"Precision Ball--Swivel€1,159.62
QR-STA-6SVB2 5/8" x 3 5/8"3" x 3"6"2"Precision Ball300 lbs. to 999 lbs.800 lbs.-€604.93
RR-STA-4SVB3" x 3"2 5/8" x 3 5/8"4"2"Precision Ball300 lbs. to 999 lbs.800 lbs.-€383.81
ALBION CASTERS -

Plate Caster Kit, Polypropylene

StyleModelInside Bolt Hole SpacingOutside Bolt Hole SpacingLoad RatingWheel Bearing TypeCaster Load Rating RangeFrame FinishNumber Of WheelsCore ColorPrice (ex. VAT)Pkg. Qty.
AKITDCPB04241001G1 3/4" x 3"1 3/4" x 3"180 lbs.Plain0 lbs. to 299 lbs.Zinc Plated1Black€30.951
BMWT-SS6510L15/16" x 2 1/8"15/16" x 2 1/8"150 lbs.Plain0 lbs. to 299 lbs.Zinc Plated1Black€21.864
SHEPHERD CASTER -

Rigid Plate Caster

StyleModelWheel WidthWheel Bearing TypeInside Bolt Hole SpacingOutside Bolt Hole SpacingCaster Load Rating RangeLoad RatingCore ColorNon-markingPrice (ex. VAT)
APGR30120ZN-TPU21(GG)1 1/4"Precision Ball1 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.250 lbs.GrayYes€14.34
APGR40120ZN-TPU22(GG)1 1/4"Precision Ball1 3/4" x 2 13/16"1 3/4" x 3 1/16"300 lbs. to 999 lbs.300 lbs.GrayYes€9.99
APGR50120ZN-TPU22(GG)1 1/4"Precision Ball1 3/4" x 2 13/16"--315 lbs.GrayYes€13.28
APGR30120ZN-TPR21(GG)1 1/4"Precision Ball1 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.210 lbs.GrayYes€14.38
APGR40120ZN-TPR22(GG)1 1/4"Precision Ball1 3/4" x 2 13/16"1 3/4" x 3 1/16"0 lbs. to 299 lbs.260 lbs.GrayYes€10.11
APGR50120ZN-TPR22(GG)1 1/4"Precision Ball1 3/4" x 2 13/16"1 3/4" x 3"0 lbs. to 299 lbs.280 lbs.GrayYes€17.16
APGR60120ZN-TPR33(GG)1 1/4"Ball1 3/4" x 2 3/4"1 3/4" x 3"300 lbs. to 999 lbs.300 lbs.GrayYes€26.22
APGR60120ZN-TPU33(GG)1 1/4"Precision Ball1 3/4" x 2 13/16"1 3/4" x 3 1/16"300 lbs. to 999 lbs.300 lbs.GrayYes€33.10
BPRI40120ZN-3R15/16"Precision Ball-1 3/4" x 3"0 lbs. to 299 lbs.-BlackNo€14.71
SHEPHERD CASTER -

Swivel Plate Casters

Shepherd Casters manufactures plate casters for medium-duty mobility applications in store fixtures and material handling equipment. These casters feature a heat-treated steel construction with RoHS-compliant zinc plating for extended durability, and polyurethane / thermoplastic rubber wheels with a dual ball bearing raceway to ensure even load distribution. Selected models also feature an NSF-approved thread guard to help prevent entangling of debris into the wheels. These Shepherd caster wheels are capable of bearing loads up to 315 lb (142.88 kg) and temperatures up to 180 degrees Fahrenheit. These casters are available in A-, C- and D-plate mounting options on Raptor Supplies.

StyleModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingNon-markingCore MaterialPrice (ex. VAT)
APGS60120ZN-TPU33(GG)1 3/4" x 2 3/4"1 3/4" x 3"1 1/4"Precision Ball300 lbs. to 999 lbs.-YesPolyolefin€16.41
BPGS30120ZN-TPR21(GG)1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"Precision Ball0 lbs. to 299 lbs.210 lbs.YesPolyolefin€13.41
CPGS60120ZN-TPR33(GG)1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"Precision Ball300 lbs. to 999 lbs.-NoPolyolefin€28.95
BPGS30120ZN-TPU21(GG)1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"Precision Ball0 lbs. to 299 lbs.250 lbs.YesPolyolefin€11.26
BPGS40120ZN-TPU22(GG)1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"Precision Ball300 lbs. to 999 lbs.-YesPolyolefin€11.02
BPGS50120ZN-TPU22(GG)1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"Precision Ball300 lbs. to 999 lbs.315 lbs.YesPolyolefin€17.65
DPGS60120ZN-TPU33(GG)TB1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"Precision Ball300 lbs. to 999 lbs.-YesPolyolefin€40.67
BPGS50120ZN-TPU22(BG)1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"Precision Ball300 lbs. to 999 lbs.315 lbs.YesPolypropylene€25.64
BPGS40120ZN-TPU22(BG)1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"Precision Ball300 lbs. to 999 lbs.-YesPolypropylene€22.25
EPRE20113ZN-TPR31/32" x 2 1/8"31/32" x 2 1/8"7/8"Plain0 lbs. to 299 lbs.80 lbs.YesPolypropylene€5.87
ALBION CASTERS -

Swivel Plate Caster w/Brake

StyleModelInside Bolt Hole SpacingOutside Bolt Hole SpacingCaster Load Rating RangeLoad RatingWheel Bearing TypeWheel WidthFrame FinishCore ColorPrice (ex. VAT)
ADCIB06052S001G1 3/4" x 3"2 3/8" x 3 3/8"300 lbs. to 999 lbs.400 lbs.Plain1 1/4"Zinc PlatedBlack€19.52
B02XS04151S001GN1 3/4" x 3"2 3/8" x 3 3/8"0 lbs. to 299 lbs.275 lbs.--Nickel PlatedGray€28.93
C02XA04151S001GN1 3/4" x 3"2 3/8" x 3 3/8"300 lbs. to 999 lbs.375 lbs.--Nickel PlatedGray€30.82
D02PB05151S004GN1 3/4" x 3"2 3/8" x 3 3/8"300 lbs. to 999 lbs.--1 1/4"Nickel PlatedBlack€13.88
E02RR04151S001GN1 3/4" x 3"2 3/8" x 3 3/8"0 lbs. to 299 lbs.200 lbs.-1 1/4"Nickel PlatedBlack€27.03
F02RR05151S001GN1 3/4" x 3"2 3/8" x 3 3/8"0 lbs. to 299 lbs.240 lbs.-1 1/4"Nickel PlatedBlack€32.18
B02XS05151S001GN1 3/4" x 3"2 3/8" x 3 3/8"300 lbs. to 999 lbs.300 lbs.--Nickel PlatedGray€31.37
ADCIB05041S014G1 3/4" x 3"2 3/8" x 3 3/8"300 lbs. to 999 lbs.350 lbs.Plain1 1/2"Zinc PlatedBlack€18.22
ADCIB04041S006G1 3/4" x 3"2 3/8" x 3 3/8"300 lbs. to 999 lbs.300 lbs.Plain1 1/2"Zinc PlatedBlack€10.49
C02XA05151S001GN1 3/4" x 3"2 3/8" x 3 3/8"300 lbs. to 999 lbs.--1 1/2"Nickel PlatedGray€28.51
G02XA06128S001GN3" x 3"2 5/8" x 3 5/8"-450 lbs.Ball-Zinc PlatedGray€43.40
H930CA05201SBG3" x 3"2 5/8" x 3 5/8"1000 lbs. to 2999 lbs.1000 lbs.Roller2"Zinc ChromateGray€69.03
I02RR04028SFPQG3" x 3"2 5/8" x 3 5/8"0 lbs. to 299 lbs.165 lbs.Precision Ball1 1/4"Zinc PlatedBlack€22.28
J16XR06201SGL3" x 3"2 5/8" x 3 5/8"300 lbs. to 999 lbs.500 lbs.Roller2"Zinc PlatedGray€81.97
G02XA05128S001GN3" x 3"2 5/8" x 3 5/8"300 lbs. to 999 lbs.-Precision Ball-Zinc PlatedGray€29.82
G02XA04128S001GN3" x 3"2 5/8" x 3 5/8"300 lbs. to 999 lbs.375 lbs.Precision Ball-Zinc PlatedGray€18.37
I02RR05128S001GN3" x 3"2 5/8" x 3 5/8"0 lbs. to 299 lbs.240 lbs.Ball1 1/4"Zinc PlatedBlack€23.84
K02TM06101SFPQGN3" x 3"2 5/8" x 3 5/8"300 lbs. to 999 lbs.-Roller1 1/2"Zinc PlatedBlack€36.18
LDCIB05028S001G3" x 3"2 5/8" x 3 5/8"300 lbs. to 999 lbs.300 lbs.Ball1 1/4"Zinc PlatedBlack€21.05
M16PD06201SW1043" x 3"2 5/8" x 3 5/8"1000 lbs. to 2999 lbs.1250 lbs.Roller2"Zinc PlatedSilver€135.44
N02XS04128S001GN3" x 3"2 5/8" x 3 5/8"0 lbs. to 299 lbs.275 lbs.Precision Ball-Zinc PlatedGray€30.72
O02TM05101S002GN3" x 3"2 5/8" x 3 5/8"300 lbs. to 999 lbs.-Roller-Zinc PlatedBlack€33.47
LDCIB04028S001G3" x 3"2 5/8" x 3 5/8"300 lbs. to 999 lbs.275 lbs.Precision Ball1 1/4"Zinc PlatedBlack€19.54
P02XS05128S003GN3" x 3"2 5/8" x 3 5/8"300 lbs. to 999 lbs.300 lbs.Ball1 1/2"Zinc PlatedGray€17.18
QDCIB06031S002G3" x 3"2 5/8" x 3 5/8"300 lbs. to 999 lbs.300 lbs.Precision Ball1 1/4"Zinc PlatedBlack€23.68
APPROVED VENDOR -

Hopper Caster Kit

StyleModelInside Bolt Hole SpacingWheel WidthLoad RatingWheel MaterialOverall HeightCaster MaterialCaster Wheel MaterialWheel Bearing TypePrice (ex. VAT)Pkg. Qty.
A4LLN33" x 3"2"900 lbs.Steel7"SteelSteelRoller€127.474
B66043" x 4 1/8"1 1/2"4800 lbs.Rubber6"RubberRubberRoller€463.754
HAMILTON -

Swivel Plate Caster w/4-Position Directional Lock, Forged Steel

StyleModelWheel WidthWheel Bearing TypeLoad RatingFrame FinishNon-markingOverall HeightInside Bolt Hole SpacingOutside Bolt Hole SpacingPrice (ex. VAT)
AS-MD-103FST-4SL3"Tapered Roller16000 lbs.EnamelYes-7" x 7"7" x 7"€963.32
BS-MD-63FST-4SL3"Tapered Roller12000 lbs.EnamelYes10"7" x 7"7" x 7"€795.68
CS-MD-83FST-4SL3"Tapered Roller14000 lbs.EnamelYes11"7" x 7"7" x 7"€808.61
DS-MD-104FST-4SL4"Precision Tapered Roller18000 lbs.Gray EnamelNo-7" x 7"7" x 7"€924.94
ES-MD-84FST-4SL4"Tapered Roller17000 lbs.EnamelYes11"7" x 7"7" x 7"€1,003.53
HAMILTON -

Swivel Plate Caster w/ 4-Position Directional Lock, Polyurethane

StyleModelLoad RatingOverall HeightCaster Brake IncludedInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel Bearing TypeWheel WidthCaster Load Rating RangePrice (ex. VAT)
AS-MD-83SYT-4SL3500 lbs.11"Yes7" x 7"7" x 7"Tapered Roller-3000 lbs. to 5999 lbs.€869.71
BS-MD-104SYT-4SL5000 lbs.13"No7" x 7"7" x 7"Tapered Roller4"3000 lbs. to 5999 lbs.€1,105.54
CS-MD-124SYT-4SL6000 lbs.15 1/2"No7" x 7"7" x 7"Tapered Roller4"-€1,408.69
DAYTON -

Hopper Caster Kits, Pack of 4

Dayton hopper caster kits provide manoeuvrability to cabinets, carts, dollies, racks and other storage equipment. These caster kits include two rigid casters for straight line travel and two swivel casters for 360-degree movement. These caster sets help in distributing the load evenly and can withstand loads up to 5999 lb. Choose from a wide range of caster kits, available in rubber, cast iron, polyurethane and nylon caster wheel constructions on Raptor Supplies.

StyleModelCaster Load Rating RangeLoad RatingCore MaterialWheel MaterialOverall HeightCaster MaterialCaster Wheel MaterialDurometerPrice (ex. VAT)Pkg. Qty.
A5PKH91000 lbs. to 2999 lbs.2400 lbs.Cast IronRubber9 1/2"RubberRubber90 Shore A€191.494
A5PKH81000 lbs. to 2999 lbs.2400 lbs.Cast IronRubber7 1/2"RubberRubber90 Shore A€176.224
B5PKJ43000 lbs. to 5999 lbs.4800 lbs.NylonNylon7 1/2"NylonNylon65 Shore D€125.594
C5PKJ33000 lbs. to 5999 lbs.4800 lbs.Cast IronPolyurethane9 1/2"PolyurethanePolyurethane95 Shore A€226.084
C5PKJ23000 lbs. to 5999 lbs.-Cast IronPolyurethane7 1/2"PolyurethanePolyurethane95 Shore A€165.384
B5PKJ53000 lbs. to 5999 lbs.4800 lbs.NylonNylon9 1/2"NylonNylon65 Shore D€156.304
HAMILTON -

Light Duty Casters,Stainless Steel

StyleModelMPNPrice (ex. VAT)
AR-STL-3EMBR-STL-3EMB€87.64
BR-STL-3SBR-STL-3SB€224.60
CR-STL-4AR-STL-4A€82.93
DR-STL-4EMBR-STL-4EMB€92.03
ER-STL-4HHPR-STL-4HHP€95.97
FR-STL-4NFZR-STL-4NFZ€95.91
GR-STL-4SR-STL-4S€227.91
GR-STL-4SBR-STL-4SB€231.98
GR-STL-4SZR-STL-4SZ€200.16
HR-STL-4TEZR-STL-4TEZ€98.65
IR-STL-4UYZR-STL-4UYZ€107.87
JR-STL-4WNR-STL-4WN€85.35
KR-STL-5AR-STL-5A€101.51
LR-STL-5EMBR-STL-5EMB€136.90
MR-STL-5HHPR-STL-5HHP€120.41
NR-STL-5NFZR-STL-5NFZ€116.08
OR-STL-5TEZR-STL-5TEZ€118.18
PR-STL-5WNR-STL-5WN€118.82
QR-STL-35AR-STL-35A€82.16
RR-STL-35NFZR-STL-35NFZ€94.26
SR-STL-35TEZR-STL-35TEZ€97.69
TS-STL-3EMBS-STL-3EMB€106.28
US-STL-3SBS-STL-3SB€254.19
VS-STL-4AS-STL-4A€112.58
WS-STL-4EMBS-STL-4EMB€109.47
BLICKLE -

Rigid Plate Caster

StyleModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel Bearing TypeLoad RatingWheel WidthCaster Load Rating RangeFrame FinishCore ColorPrice (ex. VAT)
ABPXA-VPA 50G1 1/2" x 1 1/2"1 7/8" x 1 7/8"Plain85 lbs.3/4"1000 lbs. to 2999 lbs.Stainless SteelGray€25.86
BBPXA-TPA 75G1 1/2" x 1 1/2"1 7/8" x 1 7/8"Plain165 lbs.-0 lbs. to 299 lbs.Stainless SteelGray€32.48
ABPXA-VPA 75G1 1/2" x 1 1/2"1 7/8" x 1 7/8"Plain130 lbs.-0 lbs. to 299 lbs.Stainless SteelGray€33.67
CBPXA-TPA 50G1 1/2" x 1 1/2"1 7/8" x 1 7/8"Plain110 lbs.3/4"1000 lbs. to 2999 lbs.Stainless SteelGray€30.19
DB-POW 100K-12-FK1 3/4" x 2 13/16"1 3/4" x 3 1/16"Precision Ball400 lbs.1 1/2"300 lbs. to 999 lbs.Zinc PlatedWhite€41.50
EB-PO 100G-121 3/4" x 2 13/16"1 3/4" x 3 1/16"Plain400 lbs.1 1/2"300 lbs. to 999 lbs.Zinc PlatedWhite€22.94
FB-ALTH 100K-121 3/4" x 2 13/16"1 3/4" x 3 1/16"Precision Ball400 lbs.1.562"-Zinc PlatedGray€55.57
GB-POG 89K-12-FK1 3/4" x 2 13/16"1 3/4" x 3 1/16"Precision Ball330 lbs.1 1/4"-Zinc PlatedGray€22.53
EB-PO 125G-121 3/4" x 2 13/16"1 3/4" x 3 1/16"Plain400 lbs.1 5/8"300 lbs. to 999 lbs.Zinc PlatedWhite€21.00
DB-POW 125K-12-FK1 3/4" x 2 13/16"1 3/4" x 3 1/16"Precision Ball400 lbs.1 3/8"300 lbs. to 999 lbs.Zinc PlatedRed€50.11
EB-PO 125K-12-FK1 3/4" x 2 13/16"1 3/4" x 3 1/16"Precision Ball400 lbs.1 5/8"-Zinc PlatedWhite€24.67
HB-PATH 100K-12-FK1 3/4" x 2 13/16"1 3/4" x 3 1/16"Precision Ball400 lbs.1 1/4"300 lbs. to 999 lbs.Zinc PlatedGray€21.49
IB-ALTH 125K-121 3/4" x 2 13/16"1 3/4" x 3 1/16"Precision Ball400 lbs.1 5/8"300 lbs. to 999 lbs.Zinc PlatedGray€55.38
JB-POEV 89K-12-SG-FK1 3/4" x 2 13/16"1 3/4" x 3 1/16"Precision Ball350 lbs.1 1/4"300 lbs. to 999 lbs.Zinc PlatedGray€25.25
KB-PO 100K-12-FK1 3/4" x 2 13/16"1 3/4" x 3 1/16"Precision Ball400 lbs.1 1/2"300 lbs. to 999 lbs.Zinc PlatedWhite€24.67
HB-PATH 125K-12-FK1 3/4" x 2 13/16"1 3/4" x 3 1/16"Precision Ball400 lbs.1 1/4"300 lbs. to 999 lbs.Zinc PlatedGray€25.82
GB-POG 89G-121 3/4" x 2 13/16"1 3/4" x 3 1/16"Plain330 lbs.1 1/4"300 lbs. to 999 lbs.Zinc PlatedGray€19.49
LB-POW 100K-FK2 3/8" x 3 5/32"2 3/8" x 3 5/32"Precision Ball330 lbs.1 3/8"300 lbs. to 999 lbs.Zinc PlatedWhite€41.50
LB-POW 125K-FK2 3/8" x 3 5/32"2 3/16" x 3 1/8"Precision Ball330 lbs.1 3/8"-Zinc PlatedWhite€52.94
MB-POHI 100G2 3/8" x 3 5/32"2 3/8" x 3 5/32"Plain330 lbs.1 1/4"300 lbs. to 999 lbs.Zinc PlatedGray€52.24
NBH-GSPO 100K-12 3/8" x 3 5/32"2 3/8" x 3 5/32"Precision Ball1540 lbs.1 5/8"1000 lbs. to 2999 lbs.Zinc PlatedWhite€93.60
OB-POEV 101K-12-SB-FK2 3/8" x 3 5/32"1 3/4" x 3 1/16"Precision Ball400 lbs.1 1/2"-Zinc PlatedBlack€27.63
PBK-ALST 100K-12 3/8" x 3 5/32"2 3/8" x 3 5/32"Precision Ball660 lbs.1 5/8"300 lbs. to 999 lbs.Zinc PlatedSilver€90.77
PBK-ALST 125K-12 3/8" x 3 5/32"2 3/8" x 3 5/32"Precision Ball770 lbs.1 5/8"300 lbs. to 999 lbs.Zinc PlatedSilver€87.56
MBX-POHI 100G2 3/8" x 3 5/32"2 3/8" x 3 5/32"Plain330 lbs.1 1/4"300 lbs. to 999 lbs.Stainless SteelGray€68.50
12...2930

Plate Casters

Plate casters are used for applications with load ratings ranging from 45 to 11339 kg, ideal for large scale warehouses, workshops and industries. Raptor Supplies offers a wide range of bolt hole, rigid plate, swivel plate and pneumatic casters from leading manufacturers like Albion, Vestil, Dayton, Blickle, Caster Connection and Hamilton. Vestil industrial casters are made of proprietary glass filled nylon for durability in harsh industrial environments. These plate casters provide better impact resistance than standard glass filled nylon versions and better floor preservation than cast iron / steel variants. They resist most gases, chemicals, solvents & acids and are equipped with a durometer for easy rollability. Dayton caster kits contain parts for replacing worn or damaged casters. These kits include two rigid plate casters and two swivel plate casters that can be used together to allow the equipment to both swerve around curves and maintain a straight course while rolling. They come equipped with kingpins that securely join the caster's mounting plates to the frames.

We are here to help!

Looking for a part not listed here?