BLICKLE

The Blickle catalogue includes light & heavy duty wheels and casters, synthetic casters, electrically conductive & antistatic wheels, heat-resistant & spring-loaded casters, guide rollers, tires & press-on bands and related accessories. Blickle plate casters are available in rubber / nylon / polyurethane construction, making them ideal for different applications. Premium rubber casters ensure good floor preservation, while allowing easy manoeuvring and operational comfort. Nylon casters are resistant to aggressive substances and provide excellent rolling properties on smooth surfaces. These units are commonly used in stainless steel containers and machinery, such as laboratory equipment. Polyurethane models are vibration-absorbing, non-marking, non-staining and highly abrasion-resistant, ideal for loads that remain stationary for long periods but are still easily movable when required. These plate casters consist of a mounting plate that provides easy attachment to the equipment or item to be moved. Blickle dual wheels are tested in accordance with DIN 12532 with extended brakes to avoid thermal overloading at very high speeds. These wheels feature nylon construction for high chemical resistance & moisture absorption and have operating temperatures of -20 to 80 degrees Celsius and a two-wheel design for enhanced mobility & better stability as opposed to single-wheel units.

See More

Request a Quote

Product Categories

BLICKLE Plate Casters

Plate CastersStainless-steel casters featuring brackets and a noise-absorbing nylon / polyurethane wheel with a rubber damping ring. Capable of delivering a smooth running performance on even floors with high abrasion resistance (118 Products)

BLICKLE Caster Wheels

Caster Wheels(67 Products)

BLICKLE Stem Casters

Stem CastersDual-wheel / hollow Kingpin casters featuring synthetic wheel construction ideal for use on furniture and medical equipment. Feature impact-resistant treaded surfaces made of thermoplastic rubber elastomer with a rated hardness of 85 degrees Shore A (70 Products)

BLICKLE Dual Wheel Casters

Dual Wheel CastersProvides higher weight capacity per caster and increased productivity with enhanced stability, as compared to standard casters. Designed to spread the load uniformly across the two wheels, thereby reducing the load per square inch (10 Products)

BLICKLE Pneumatic Casters

Pneumatic CastersRigid / swivel casters designed to offer maximum operational comfort and low rolling resistance on uneven surfaces. Made of rubber for handling most aggressive substances, except oil and temperatures ranging between -30 and 50 deg C    (3 Products)

BLICKLE Caster Brakes

Caster BrakesDesigned to temporarily convert swivel casters into rigid casters for keeping the equipment stable and restricting unwanted swivelling motion. Also facilitates retro-fitting since no structural adjustments of the swivel caster bracket are required (1 Product)

BLICKLE Caster Accessories

Caster AccessoriesSynthetic expander adapters suitable for use with Blickle LRA Series light-duty and synthetic casters. Equipped with a corrosion-resistant clamping bolt    (17 Products)

Things To Consider

Cross-Reference Alternatives

Blickle MPNs cross individual references to the equivalent Albion, Hamilton and Revvo. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Blickle products available.

Shipping

These Blickle products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Blickle items are delivered by courier shipment and air freight for minimum downtime.

About Blickle

The Blickle catalogue includes light & heavy duty wheels and casters, synthetic casters, electrically conductive & antistatic wheels, heat-resistant & spring-loaded casters, guide rollers, tires & press-on bands and related accessories. Blickle plate casters are available in rubber / nylon / polyurethane construction, making them ideal for different applications. Premium rubber casters ensure good floor preservation, while allowing easy manoeuvring and operational comfort. Nylon casters are resistant to aggressive substances and provide excellent rolling properties on smooth surfaces. These units are commonly used in stainless steel containers and machinery, such as laboratory equipment. Polyurethane models are vibration-absorbing, non-marking, non-staining and highly abrasion-resistant, ideal for loads that remain stationary for long periods but are still easily movable when required. These plate casters consist of a mounting plate that provides easy attachment to the equipment or item to be moved. Blickle dual wheels are tested in accordance with DIN 12532 with extended brakes to avoid thermal overloading at very high speeds. These wheels feature nylon construction for high chemical resistance & moisture absorption and have operating temperatures of -20 to 80 degrees Celsius and a two-wheel design for enhanced mobility & better stability as opposed to single-wheel units.

Major Trade Names

FLOW & WAVE Synthetic Castors

FLOW & WAVE Synthetic Castors

These synthetic castors are made of high-quality thermoplastic rubber-elastomer that offers great comfort and smooth rolling experience in all types of terrains. They feature nylon / thermoplastic brackets and a swivel head seal to attach the casters to the equipment, while keeping dust, dirt and ot...

her contaminants from entering the swivel joint and affecting performance.

TempLine Thermoplastic Wheels

TempLine Thermoplastic Wheels

These wheels feature heat- & impact-resistant thermoplastic construction that allows excellent rolling and swivel resistance. They can withstand temperatures up to 250 degrees Celsius, making them suitable for applications like autoclaves.

Extrathane Polyurethane Tread Wheels

Extrathane Polyurethane Tread Wheels

These wheels feature a Blickle Extrathane tread, which is a high-quality polyurethane-elastomer that offers outstanding cut-and-tear propagation resistance, high load capacities and excellent floor surface preservation. They are used in applications like transport units and industrial trucks. They c...

ome with aluminium / steel / cast iron wheel centres, providing excellent resistance to dirt and shocks.

PATH Series Wheel & Casters

PATH Series Wheel & Casters

These light-duty wheels & casters consist of a thermoplastic polyurethane tread that is cast into a nylon-6 wheel centre, creating a strong chemical bond to resist heat, chemicals and other abrasive substances. They are also non-marking and non-staining, providing smooth and quieter operation and ar...

e characterised by very low rolling and swivel resistance. They can be used in applications like tool trolleys, dollies and hygiene applications in the food industry and similar facilities.

Blickle Competitive Advantages

Blickle ErgoMove

Blickle ErgoMove

The electric drive systems of the Blickle ErgoMove Series allow quick and easy manoeuvring of heavy-duty loads in large industrial facilities or in applications where manual push / pull activity decreases material handling performance due to physical strain or body fatigue. Equipment and transport units can be quickly upgraded with a plug & play el...

ectric drive, steering and braking assistance. They consist of a cockpit with two handles and two rotary joysticks, allowing maximum control over the equipment and electrically-driven casters to ensure smooth movement no matter the trolley weight. They can withstand loads up to 4000 kg and enable automatic charging of batteries via the control unit during operation, thus eliminating downtime.

Frequently Asked Questions

What is the difference between swivel castors and fixed casters?

Swivel casters are mounted on a swivel joint and allow for 360-degree rotation to provide easy manoeuvrability in any direction. Fixed casters, on the other hand, do not swivel and make it easier to move machinery / equipment in a particular direction without deviating.

What is the function of super-elastic rubber tires?

These tires are made of a rubber core with reinforced steel wires that keep them seated securely on the rim, even under heavy loads. They also feature a highly elastic cushion layer that keeps the temperature of the units low when transporting loads at high speed. Their resistant tread makes them puncture-proof & maintenance-free, ensuring smooth performance and long service life.

How are directional locks operated?

Directional locks are fitted to the top plate of swivel casters in most equipment and transport units. They use a foot pedal to actuate the brake lever that removes the directional lock and allows the caster to swivel freely. On pushing the brake lever upward, the swivel motion of these casters is blocked, allowing them to travel straight.