Pendant Control Stations

Filter

Pendant control stations are suitable for remotely controlling industrial machinery or equipment. They include a cable that can be suspended from the ceiling or mounted on a wall and a...Read more

SCHNEIDER ELECTRIC -

Pendant Stations

StyleModelNumber Of OperatorsLegendType Of OperatorNumber Of SpeedsNema Contact Rating DesignationWidthHeightDepthPrice (ex. VAT)
A9001BW92YY2362Up/DownPush Button1B600/P6002.19"4.69"2.94"€215.83
BXACA4814Up/Down/Right/LeftPush Button1----€489.74
RFQ
KH INDUSTRIES -

Pendant Stations

StyleModelLegendWidthHeightDepthType Of OperatorNumber Of OperatorsNumber Of SpeedsHousing MaterialPrice (ex. VAT)
ACPA02-A4C-000ADirect/Reversable2 1/2"5 1/2"3"Push Button21ABS€320.38
BCPC02-C00-000AUp/Down2"8"1 3/5"Push Button21ABS€327.08
KH INDUSTRIES -

Pendant Station, 2 Push Button

StyleModelLegendNumber Of SpeedsWidthHeightDepthAction TypeType Of OperatorNumber Of OperatorsPrice (ex. VAT)
ACPH02-D00-000ANo Legend23.1"5 1/5"1 1/2"MomentaryPush Button2€380.29
ACPH02-C02-000ANo Legend13.1"5 1/5"1 1/2"MomentaryPush Button2€275.66
BCPH02-A00-000AOn/Off13.1"5 1/5"1 1/2"MomentaryPush Button2€300.68
CCPH02-B00-000AOn/Off13.1"5 1/5"1 1/2"MaintainedPush Button2€345.35
DCPE02-D00-000AUp/Down22"8"1 3/5"MomentaryPush Button2€452.03
DCPE02-C00-000AUp/Down12"8"1 3/5"MomentaryPush Button2€349.96
KH INDUSTRIES -

4 Operator Pendant Control Station

StyleModelLegendNumber Of SpeedsType Of OperatorNumber Of OperatorsWidthHeightDepthHousing MaterialPrice (ex. VAT)
ACPH04-C1C-000ANo Legend1Push Button43.1"7.7"1 1/2"-€386.79
ACPH04-D1D-000ANo Legend2Push Button43.1"7.7"1 1/2"ABS€569.26
BCPH04-A1C-000AOn/Off1Push Button43.1"7.7"1 1/2"ABS€455.22
CCPH04-B1D-000AOn/Off2Push Button43.1"7.7"1 1/2"ABS€604.85
DCPH04-B1C-000AOn/Off1Push Button43.1"7.7"1 1/2"ABS€475.04
HUBBELL WIRING DEVICE-KELLEMS -

Pushbutton Pendant Stations

Hubbell Wiring Device-Kellems pushbutton pendant stations are designed to remotely control cranes, winches and hoists. They have two buttons for single-speed start and stop operation. These pushbutton stations are installed on hanging cords for easy reach. The nylon cord grip securely holds the cords & prevents them from arc bends. NEMA 4X and IP 66 rating ensure protection against harsh chemicals & environmental conditions. Choose from a wide range of pushbutton pendant stations, available in two normally open and one normally open & one normally close variants.

StyleModelHeightType Of OperatorNumber Of OperatorsHub SizeContact RatingAction TypeActuator TypeContact ConfigurationPrice (ex. VAT)
ACPB212.38"Push Button21/2"6A @ 120V, 3A @ 240VMomentaryPush ButtonMomentary€226.15
ACPB209.13"Push Button2-6A @ 120V, 3A @ 240VMomentaryPush ButtonMomentary€226.15
SQUARE D -

Pendant Station

StyleModelNema Contact Rating DesignationWidthHeightDepthAction TypeType Of OperatorNumber Of OperatorsContact FormPrice (ex. VAT)
AXACA201A600/Q6002 19/25"4.33"3.27"MomentaryPush Button2-€125.40
B9001BW96YB600/P6002.19"8.82"2.94"MaintainedPush Button22NO€350.28
C9001BW92BB600/P6002.19"4.69"2.94"MomentaryPush Button2-€199.62
D9001BW92RB600/P6002.19"4.69"2.94"MomentaryPush Button2-€197.51
E9001BW92YB600/P6002.19"4.69"2.94"MomentaryPush Button2-€179.92
F9001BW95YB600/P6002.19"4.69"2.94"MomentaryPush Button2-€195.57
G9001BW93YB600/P6002.19"4.69"2.94"MomentaryPush Button2-€174.58
G9001BW94YB600/P6002.19"4.69"2.94"MaintainedPush Button2-€261.34
G9001BW100YUB600/P6002.19"4.69"2.94"MomentaryPush Button2-€261.81
G9001BW91YUB600/P6002.19"4.69"2.94"MomentaryPush Button2-€172.91
DAYTON -

2 Button User Configurable Pendant Push Buttons

Dayton push button stations are ideal for standard hoist applications. They feature large finger grips to provide comfortable grip and operation. These CE, CSA and UL listed push button stations feature ABS / polycarbonate housing material. Choose from a broad range of these push button stations, available in maintained and momentary action variants on Raptor Supplies.

StyleModelLegendNumber Of SpeedsNema Contact Rating DesignationWidthHeightDepthContact RatingAction TypePrice (ex. VAT)
A20C806Forward/Reverse1A600/P6002.19"4.62"2.98"600V AC/DCMomentary€135.76
B20C804No Legend1A600/P6002.19"4.62"2.98"600V AC/DCMomentary€135.76
B20C805No Legend2A600/P6002.19"4.62"2.98"600V AC/DCMomentary€192.17
C20C807On/Off1A600/P6002.19"4.62"2.98"600V AC/DCMaintained€173.99
D20C808Start/Stop1A600/P6002.19"4.62"2.98"600V AC/DCMomentary€133.03
E20C815Start/Stop1A600/P6001.73"7 14/25"2.83"240VMomentary€226.79
F20C809Up/Down1A600/P6002.19"4.62"2.98"600V AC/DCMomentary€141.97
G20C810Up/Down1A600/P6002.19"4.62"2.98"600V AC/DCMomentary€135.76
H20C811Up/Down1A600/P6002.19"4.62"2.98"600V AC/DCMomentary€135.76
I20C812Up/Down1A600/P6002.19"8"2.98"600V AC/DCMomentary€134.49
J20C813Up/Down1A600/Q6002 2/25"9 1/4"2.91"600V AC/DCMomentary€153.37
E20C814Up/Down1A600/P6001.73"7 14/25"2.83"240VMomentary€196.61
SCHNEIDER ELECTRIC -

Pendant Control Stations

StyleModelNumber Of SpeedsNumber Of OperatorsWidthHeightDepthType Of OperatorHub SizeMechanical InterlockPrice (ex. VAT)
AXACA88118---Push Button-Yes€764.08
BXACA2013123.35"11.61"2 3/5"Push Button9/16"Yes€222.31
CXACA21712---Push Button-Yes€408.95
DXACA21112---Push Button9/16"Yes€347.95
EXACA47131----Push Button-Yes€787.90
FXACA2073223.03"13.43"4.65"Push Button9/16"Yes€369.76
GXACA217323---Push Button-Yes€497.80
HXACA207222 3/5"11.46"4.02"Push Button9/16"Yes€306.23
I9001BW102Y222.19"4.69"2.94"Push Button-Yes€274.18
CPI -

Weatherproof Switches

StyleModelType Of OperatorContact RatingTerminal TypeWidthHousing MaterialHeightDepthTerminalsPrice (ex. VAT)
AD1021-540-5A @ 125V ACLead Wire----Wire Lead€90.38
BK1006-503Lever5A @ 125V AC/28V DCLead Wire0.83"Neoprene Rubber Encapsulated2.06"0.94"-€194.49
CB7151-516Push Button5A @ 125V AC/28V DCLead Wire0.81"Thermoplastic1.61"1/2"Wire Lead€49.06
SCHNEIDER ELECTRIC -

3-Button Up/Down Pendant control station

StyleModelType Of OperatorLegendNumber Of SpeedsNumber Of OperatorsHousing MaterialPrice (ex. VAT)
AXACA2053Push ButtonEmergency Stop13Polypropylene€259.62
RFQ
BXACA2813Push ButtonEmergency Stop1-Polypropylene€556.07
RFQ
WOODHEAD -

130023 Series Pendant Switch

StyleModelMPN
A13002300011300230001
RFQ
A13002300021300230002
RFQ
B13002300031300230003
RFQ
A13002300041300230004
RFQ
KH INDUSTRIES -

8 Operator Pendant Control Station

StyleModelLegendNumber Of SpeedsType Of OperatorNumber Of OperatorsWidthHousing MaterialHeightDepthPrice (ex. VAT)
ACPH08-C3C-000ANo Legend1Push Button83 1/4"ABS13 2/5"1 1/2"€1,271.85
BCPH08-B3C-000AOn/Off1Push Button83 1/4"ABS13 2/5"1 1/2"€898.46
BCPH08-B3D-000AOn/Off2Push Button83 1/4"ABS13 2/5"1 1/2"€1,284.34
CCPH08-A3C-000AOn/Off1Push Button83 1/4"ABS13 2/5"1 1/2"€845.25
DCPH08-A3D-000AOn/Off2Push Button83 1/4"ABS13 2/5"1 1/2"€1,211.90
KH INDUSTRIES -

6 Operator Pendant Control Station

StyleModelLegendNumber Of SpeedsType Of OperatorNumber Of OperatorsWidthHousing MaterialHeightDepthPrice (ex. VAT)
ACPH06-D2D-000A--Push Button63 1/4"ABS11"-€871.82
BCPH06-C2C-000ANo Legend1Push Button63 1/4"ABS11"1 1/2"€628.82
CCPH06-A2C-000AOn/Off1Push Button63 1/4"ABS11"1 1/2"€669.57
DCPH06-A2D-000AOn/Off2Push Button63 1/4"ABS11"1 1/2"€822.73
ECPH06-B2D-000AOn/Off2Push Button63 1/4"ABS11"1 1/2"€834.52
FCPH06-B2C-000AOn/Off1Push Button63 1/4"ABS11"1 1/2"€414.35
VESTIL -

Hand Control, 2-Button

ModelItemPrice (ex. VAT)
HH2PB-8-FC2CE3EAQ€93.32
HUBBELL WIRING DEVICE-KELLEMS -

Pendant Control Station, Eight Button, 250 VAC, Yellow

ModelItemPrice (ex. VAT)
PBS82CE6TUD€2,507.00
HUBBELL WIRING DEVICE-KELLEMS -

Pendant Control Station, Six Button, 250 VAC, Yellow

ModelItemPrice (ex. VAT)
PBS6CE6TUA€1,791.10
HUBBELL WIRING DEVICE-KELLEMS -

Pendant Control Station, Two Button, 250 VAC, Yellow

ModelItemPrice (ex. VAT)
PBS22CE6TTX€926.49
HUBBELL WIRING DEVICE-KELLEMS -

Pendant Control Station, 250 VAC, Black

ModelItemPrice (ex. VAT)
MS2CE6TTU€550.42
HUBBELL WIRING DEVICE-KELLEMS -

Pendant Control Station, Eight Button, 250 VAC, Yellow

ModelItemPrice (ex. VAT)
PBS8CE6TUC€2,098.34
HUBBELL WIRING DEVICE-KELLEMS -

Pendant Control Station, Four Button, 250 VAC, Yellow

ModelItemPrice (ex. VAT)
PBS42CE6TTZ€1,490.68
HUBBELL WIRING DEVICE-KELLEMS -

Pendant Control Station, Six Button, 250 VAC, Yellow

ModelItemPrice (ex. VAT)
PBS62CE6TUB€2,116.55
12

Pendant Control Stations

Pendant control stations are designed to command and control industrial machinery and systems, thereby reducing the need for human intervention. Raptor Supplies offers an array of pendant control stations from brands like CPI, Dayton, Hubbell, KH Industries, Schneider Electric, Square D and Vestil. Push button pendant stations from KH Industries have shock and vibration resistant construction and a high impact ABS enclosure to ensure trouble-free operation. These control stations are NEMA 4 & 4X rated for resistance against corrosion and have a two piece design offering easy wiring. Square D pendant stations feature an ergonomic design with a contoured grip, making them easy to hold in one hand. These stations come in a high-impact thermoplastic enclosure with self-extinguishing flammability to offer maximum security. These pendant control stations are available in 1, 2, 4, 6 and 8 operator models on Raptor Supplies.

Frequently Asked Questions

What is the difference between momentary and maintained action buttons?

  • A momentary action button returns to its original state when it is released. This means that if the momentary button is pushed, the machine it is connected will activate for as long as the operator holds the button down.
  • In the case of the maintained action button, the switch stays in the on / off position until it is pushed back again to change the state of the contacts.
  • For example, in a crane application, a momentary action button can be used to control the movement in a certain direction, while a maintained switch would be used to control the crane's up / down movement.

What is the purpose of a mechanical interlock?

A mechanical interlock helps to physically connect to another device to prevent unintended actions.

Can I use pendant control stations in hazardous areas?

Certain pendant control stations are specifically designed for use in hazardous environments, such as explosion-proof stations. Hence, ensure that the pendant station is suitable for the intended application and environment.

We are here to help!

Looking for a part not listed here?