KH INDUSTRIES

KH Industries catalogue includes pendant control stations, portable cords, straight blade connectors, remote-controlled spotlights, straight blade plugs, extension cords, hand lamps, extension cord storage reel accessories and more. KH Industries cord reels are designed with a NEMA 2 rating, making them suitable for indoor applications. These retractable cord reels have a slip ring, ensuring a reliable and continuous power supply. They are equipped with an adjustable ratchet for positive lock or constant tension. They feature white / black / yellow powder-coated finish for resisting corrosion on exposed surfaces. The brand's vehicle-mounted spotlights feature a polycarbonate exterior that resists breakage, making them robust against snow, ice, UV and saltwater exposure. They come with a base and geared-clutch system to provide positive tension and resist damage from heavy vibrations. These vehicle-mounted spotlights offer full lamp head rotation with 370 degrees of motion on the horizontal axis and 350 degrees of vertical tilt to provide unparalleled flexibility. They are equipped with an open yolk design for trouble-free operation in snow and ice to ensure trouble-free operation. These vehicle-mounted spotlights are equipped with a dash-mounted control panel, providing easy and accessible control for seamless operation.

See More

Request a Quote

Product Categories

Things To Consider

Cross-Reference Alternatives

Some KH Industries MPNs cross individual references to the equivalent Vestil, Square D, Morse Drum and Dayton models. So, if you're looking for a competitor item that is either out of stock or obsolete, Raptor Supplies has the equivalent KH Industries products.

Shipping

These KH Industries lighting products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these KH Industries products are delivered by courier shipment and air freight for minimum downtime.

About Kh Industries

KH Industries catalogue includes pendant control stations, portable cords, straight blade connectors, remote-controlled spotlights, straight blade plugs, extension cords, hand lamps, extension cord storage reel accessories and more. KH Industries cord reels are designed with a NEMA 2 rating, making them suitable for indoor applications. These retractable cord reels have a slip ring, ensuring a reliable and continuous power supply. They are equipped with an adjustable ratchet for positive lock or constant tension. They feature white / black / yellow powder-coated finish for resisting corrosion on exposed surfaces. The brand's vehicle-mounted spotlights feature a polycarbonate exterior that resists breakage, making them robust against snow, ice, UV and saltwater exposure. They come with a base and geared-clutch system to provide positive tension and resist damage from heavy vibrations. These vehicle-mounted spotlights offer full lamp head rotation with 370 degrees of motion on the horizontal axis and 350 degrees of vertical tilt to provide unparalleled flexibility. They are equipped with an open yolk design for trouble-free operation in snow and ice to ensure trouble-free operation. These vehicle-mounted spotlights are equipped with a dash-mounted control panel, providing easy and accessible control for seamless operation.

Major Trade Names

NightRay Wireless Remote Control Spotlights

NightRay Wireless Remote Control Spotlights

They are engineered for precise nighttime trouble-shooting and wide-area illumination with a dual filament bulb. These wireless remote control spotlights have synchronised remotes and receivers to ensure clear communication. They offer 370-degree horizontal and 350-degree vertical motion, providing ...

unmatched flexibility. These wireless remote control spotlights have a slip-clutching system to allow manual lamp head adjustment. They are designed with Buffalo Blizzard Tuff extreme weather protection for durability in challenging conditions.

StarBeam Remote Control Spotlights

StarBeam Remote Control Spotlights

They are designed for utility maintenance, public safety, military, emergency response, marine and construction applications and offer twin sealed-beam lamp heads generating up to 3 million candlepower. These spotlights provide precise light control with 330-degree rotation in both horizontal and ve...

rtical axes. They are operable through a wireless remote control to excel in extreme conditions. These remote control spotlights feature stainless-steel lamp housing and anodised hard-coated drive shafts for durability against snow, ice, and saltwater.

Frequently Asked Questions

Can the lampheads of KH Industries StarBeam Spotlights be manually adjusted?

Yes, these spotlights have a slip-clutching system that allows for manual adjustment of the lamp heads, providing users with additional control over light placement.

What is the significance of KH Industries twist lock connectors?

The brand's twist-lock connectors are electrical connectors designed with a unique locking mechanism. They secure electrical connections through a twisting action, providing a reliable and secure link between devices.

What is the cord designation of the brand's hazardous location retractable cord reels?

The NEC cord designation of these cord reels is 'SOOW'. The acronym 'SOOW' denotes specific properties of a cable. In this context, the 'S' signifies 'Service', indicating that for portable cords starting with an S but lacking a subsequent J, the voltage rating is 600 volts. The 'OO' denotes oil-resistant insulation and jacket, while the 'W' indicates weather and water resistance for the cable.