Oil Change Systems

Filter

DAYTON -

Oil Change Pump Systems

Dayton oil change pump systems are designed to transfer oils, lubricants, coolants and non-abrasive fluids during automotive maintenance. These pump systems are made from durable polypropylene and require minimal maintenance. They feature a 12VDC motor for pumping liquid and an automatic shut-off mechanism to immediately shut off the motor when a sudden rise in temperature is detected. Dayton oil change pump systems are equipped with a non-clog rubber impeller for uninterrupted flow and a 7.8 ft long cord for portability, in addition to a reversing switch and a suction & discharge tube.

StyleModelCapacityLengthHeightWidthHousing MaterialBasin MaterialAmpsCord LengthPrice (ex. VAT)
A3ACA73.5 gal.11 3/4"15 3/4"11 3/4"PolypropylenePlastic7.5A7.75 ft.€370.48
B3ACA84 gal.13 3/8"21"8 3/4"PolypropylenePlastic7.5A7.75 ft.€406.33
SHUR-LINE -

Oil Changing Kits

StyleModelCapacityHousing MaterialFinishColorPrice (ex. VAT)
A329251.5 gal.PolyethyleneSmoothBlack€34.00
RFQ
B329201.6 gal.Polypropylene--€12.47
RFQ
OIL SAFE -

Mobile Suction Hose Drain Carts

Oil Safe mobile suction hose drain carts are designed to store suction hoses, that migh otherwise get tangled with the operator accidentally. The hoses slide into a channel to protect them from dirt & dust. These hose carts feature 4 casters for manoeuvrability. Choose from a wide range of hose drain carts, available in 4, 6, 8, 10 & 12 hose holding variants on Raptor Supplies.

StyleModelWidthNo. Of HosesLengthHeightPrice (ex. VAT)
AFF9500417"424"47"€2,214.56
RFQ
AFF9500627"624"47"€1,635.60
RFQ
AFF9500832"824"47"€2,293.65
RFQ
AFF9501040"1024"47"€2,372.74
RFQ
AFF9501248"1224"47"€2,451.83
RFQ
OIL SAFE -

Fluid Analysis Systems

Oil Safe fluid analysis systems are designed for real-time monitoring of fluid levels & quality. They provide quick condition assessment, thereby reducing downtime & maintenance costs. They feature a Large Tritan sight glass which is shatter-proof, stain-proof & chemically resistant, and a built-in oil sampling port with an easy-to-remove magnetic plugs for testing. They also include a steel corrosion indicator and a Viton O-ring for leak-free operation. Choose from a wide range of fluid analysis systems, available in NPT, BPSS and M20 threads on Raptor Supplies.

StyleModelHousing MaterialThread SizeLengthChemically ResistantStain-proofThread TypeFinishTemp. Range
A830075B-3/4"-Yes-BSPP--
RFQ
A830050BAluminum1/2"3 1/2"--BSPP--40°F to +200°F
RFQ
A830050Aluminum1/2"----Anodized-
RFQ
A830075Aluminum3/4"------
RFQ
A830150Steel1 1/2"-YesYes---
RFQ
A830100BSteel1"-YesYesBSPP--
RFQ
A830150MSteelM20-YesYes---
RFQ
A830100Steel--YesYes---
RFQ
A830125Steel1 1/4"-YesYes---
RFQ

Oil Change Systems

Oil change systems are suitable for transferring non-abrasive fluids (water and hydraulic oils) to and from agricultural equipment, industrial machinery and automotive vehicles. Raptor Supplies offers a wide array of Fill-Rite, Oil Safe and Dayton oil change systems. Dayton oil change pumps are designed to minimise overheating in confined spaces and low-ventilated areas and feature an automatic shutoff facility that offers complete protection against damages caused by sudden rise in temperatures. These units come with a non-clog rubber impeller with a thermoplastic housing for transferring thick slurries or solid-laden fluids and can handle flow rates up to 4 gpm. For fluid analysis operations, Oil Safe oil change systems are ideal because of their stain-proof, shatterproof and chemical-resistant glass for easy visual inspection and a built-in oil sampling port for enabling hand-held instrument sampling services. They further come equipped with an adjustable nut for removing or rotating the inspection glass and a removable magnetic plug for user convenience.

We are here to help!

Looking for a part not listed here?