PartsIncludes durable Fill-Rite pump parts such as repair kits, filter heads, power cables, suction pipes, gear assemblies, drive gears, shafts, flanges and gaskets(132 Products)
FlowmetersIdeal for use with lube and heavy oils, glycols, petrochemicals, fuels, caustics, aviation fuels and solvents. Can measure flow rates up to 20 gallons per minute and are available in different connection types and housings(31 Products)
Exterior Automotive AccessoriesIncludes heavy duty 3 / 4 inch automatic diesel-compatible nozzles that can handle a maximum pressure of 50 psi. Feature an insulated hand grip to minimise hot and cold handling(1 Product)
Filter HousingsUsed in filtration systems for water, fuel and flow systems to hold filter elements. Can be used with gasoline, ethanol-blended gasoline (E1 to E85), diesel fuel and biodiesel (up to B20)(2 Products)
Drum PumpsWidely used to facilitate transfer of fluids such as gasoline, kerosene, oils, diesel and chemicals. Feature a bung adapter, a fluorocarbon / nitrile gasket and an aluminium / steel / polypropylene / cast iron housing. Available in electric- and hand-operated variants(21 Products)
Fuel Transfer Pumps w/NozzleDesigned to transfer fuels, oils and diesel from large tanks to generators and fuel filtration and polishing systems. Ideal for fuel boosting, fuel injection and fuel oil circulating applications, and come in a steel / cast iron housing(61 Products)
Fuel Transfer Pump AccessoriesUsed to improve the overall performance of Fill-Rite pumps and help in their repair / maintenance. Include hoses, rebuild kits, replacement filters, nozzles, particulate filters, vent caps and hose swivels(26 Products)
Drum Barrel Pump AccessoriesIncludes discharge hoses, dispense couplers, drum dollies, hose ball valves, manual nozzle hose kits, suction hoses, vane pump rebuild kits and automatic fuel nozzles used for enhancing drum and barrel capabilities(6 Products)
Air Operated PumpsFRAP32V air drum pumps featuring polypropylene construction for compatibility with a wide range of chemicals. Can handle up to 100 psi pressure and have a flow rate of 6.5 gpm(1 Product)