Motor Starter Enclosures

Filter

SQUARE D -

Motor Starter Enclosures

StyleModelStarter TypeDepthHeightWidthPrice (ex. VAT)
A9991DPG2Definite Purpose5 14/25"1"6"€162.57
A9991DPG1Definite Purpose3 3/4"8 1/2"-€125.44
BGV2MC03IEC3.83"5.51"569010"€241.51
C9991SDA11NEMA9 7/25"16"568794"€679.07
StyleModelMPN
AMS1BNMS1BN
RFQ
AMS1CNMS1CN
RFQ
SCHNEIDER ELECTRIC -

Motor Starter Enclosures

StyleModelWidthStarter TypeDepthHeightPrice (ex. VAT)
AGV2MC013.66"IEC3.31"5.79"€83.95
AGV2MC023.66"IEC3.31"5.79"€120.77
GENERAL ELECTRIC -

Motor Starter Enclosures

StyleModelWidthDepthHeightStarter TypeEnclosure TypePrice (ex. VAT)
AGPES55A3.54"3.86"6.1"IECNEMA 3R/12€69.96
BCR306X190K6 22/25"4 3/4"14 1/2"NEMANEMA 3R€226.66
CCR306X190T6 22/25"4 3/4"14 1/2"NEMANEMA 3R€515.87
CCR306X290K7 21/25"6 1/2"16 1/2"NEMANEMA 3R€464.67
CCR306X290T7 21/25"6 1/2"16 1/2"NEMANEMA 4/4X€1,081.63
DCR460XE1B10"4.63"10"--€108.06
DAYTON -

Motor Starter Enclosures

Dayton motor starter enclosures are electrical devices that are designed for stopping, reversing and securing electric motors. They are ideal for use with 9A Dayton IEC Contactors. These motor starter enclosures come with NEMA enclosures that restricts personal access to hazardous parts, thereby providing secure operation. Choose from a range of these motor starter enclosures, available in 6.37, 7.08, 7.32 and 8.48 inch heights.

StyleModelWidthDepthHeightEnclosure TypeStarter TypePrice (ex. VAT)
A6FZJ23.42"5.51"6.37"NEMA 12IEC€24.90
A6FZJ33.81"6.1"7 2/25"NEMA 12IEC€38.41
B6FZJ44 18/25"5.11"7 8/25"NEMA 4IEC€29.61
B6FZJ54 18/25"5.11"7 8/25"NEMA 4IEC€24.90
B6FZJ65.66"5.31"8 12/25"NEMA 4IEC€28.95
B6FZJ75.66"5.31"8 12/25"NEMA 4IEC€32.19
APPLETON ELECTRIC -

Motor Starter

ModelItemPrice (ex. VAT)
AEXMSJFH41BJ8UZM€2,164.89
See Details
APPLETON ELECTRIC -

Manual Motor Starter Cover

ModelItemPrice (ex. VAT)
EDSC21102SABJ9JJD€905.92
See Details
APPLETON ELECTRIC -

Manual Motor Starter Cover

ModelItemPrice (ex. VAT)
EDSC21101SABJ9JJA€882.93
See Details
APPLETON ELECTRIC -

Cover Assembly, Manual Motor Starter

ModelItemPrice (ex. VAT)
EDSKMC3ABJ9JTQ€934.82
See Details
APPLETON ELECTRIC -

Motor Starter, 480/120V

ModelItemPrice (ex. VAT)
AE2BB4W1C4T2BJ8TEY€11,289.02
See Details
APPLETON ELECTRIC -

Motor Starter, 480/120V

ModelItemPrice (ex. VAT)
AE2BB4W1C5T2BJ8TFM€12,446.78
See Details
APPLETON ELECTRIC -

Cover Assembly, Manual Motor Starter

ModelItemPrice (ex. VAT)
EDSKMC2ABJ9JTM€624.15
See Details

Motor Starter Enclosures

Enclosures are designed to protect the motor starters from harsh conditions, vandalism and accidental damages. Raptor Supplies offers a wide array of Dayton, Schneider Electric, Square D and General Electric enclosures compatible for use with IEC, NEMA and definite-purpose motors. Schneider Electric motor starter enclosures are used to control, isolate and protect electrical devices against faulty current flows and overloads. These polycarbonate units allow manual ON / OFF operations from the outside and also facilitate padlocking in the OFF position. General Electric heavy-duty enclosures have a painted steel body with ANSI61 gray powder coating for durability, tensile strength and corroison resistance. These units allow the components to be mounted on the back pans for preventing damage caused by moisture and heat. They are available in NEMA ratings 1, 3R, 3R / 12 and 4 / 4X providing full indoor protection.

We are here to help!

Looking for a part not listed here?