Manual Lifting Magnets

Filter

MAG-MATE -

Load Control Magnets

StyleModelMPNPrice (ex. VAT)
ALCM0450-01LCM0450-01€440.86
RFQ
BLCM0450-02LCM0450-02€537.38
RFQ
ALCM1000-01LCM1000-01€716.51
RFQ
BLCM1000-02LCM1000-02€880.79
RFQ
MASTER MAGNETICS -

Magnetic Bulk Parts Lifters

StyleModelMagnet MaterialMagnet LengthMagnet HeightWidthForce RatingShapeColorMaterialPrice (ex. VAT)
AML72-30CCeramic4 3/8"32 1/4"3 3/25"5 lbs.RectangleBlack, SilverSteel€162.21
RFQ
BML74CCeramic6 1/4"9 1/4"4 3/4"9 lbs.RectangleBlack, SilverSteel€193.55
RFQ
CML78CCeramic11 1/4"9 3/4"4 3/4"13 lbs.RectangleBlack, SilverSteel€313.38
RFQ
DML72CCeramic4 3/8"9 1/4"3 3/25"5 lbs.RectangleBlack, SilverSteel€119.82
RFQ
EML76CCeramic8 1/2"9 3/4"4 3/4"10 lbs.RectangleBlack, SilverSteel€272.82
RFQ
FML74-30CCeramic6 1/4"32 1/4"4 3/4"9 lbs.RectangleBlack, SilverSteel€248.86
RFQ
G07540Neodymium-6 3/4"6 3/4"1 lbs.RoundBlack, Silver-€35.28
RFQ
MASTER MAGNETICS -

Heavy Duty Handle Magnets

StyleModelLoad CapacityMagnet LengthMagnet HeightWidthPrice (ex. VAT)
A0721350 lbs.2"2"3/4"€8.00
RFQ
B07214100 lbs.---€11.02
RFQ
C07211225 lbs.---€56.73
RFQ
D072102500 lbs.---€27.38
RFQ
MASTER MAGNETICS -

Handle Magnets

StyleModelMagnet LengthMagnet MaterialHandle TypeMagnet HeightMax. Heat Resistant Temp.Price (ex. VAT)
A072121 1/8"Ceramic-2 1/4"-€10.81
B075014 1/2"CeramicErgonomic-400°F€16.76
VESTIL -

SHEET Series Sheet Handlers

StyleModelMagnet LengthWidthCapacityMagnet WidthMagnet HeightMaterialColorDepthPrice (ex. VAT)
ASHEET-2006 1/8"11"200 lbs.7"3 1/2"NeodymiumSilver11 1/2"€409.39
BSHEET-1256 1/8"11 1/4"125 lbs.7"3 1/2"NeodymiumSilver11 1/2"€362.68
MAG-MATE -

Manual Lifting Magnets

StyleModelMPN
ALCM015001LCM015001
RFQ
BLCM015002LCM015002
RFQ
MAG-MATE -

Power Grip Magnet, 2 Inch Length, 2 1/2 Inch Width

ModelItemPrice (ex. VAT)
PG3100NCD8YGV€435.96
MAG-MATE -

Lifting Magnet, 1, 500 lb. Max Load Capacity, 1, 500 lb. Max Flat Load Capacity

ModelItemPrice (ex. VAT)
AL1500CW7NBW€1,218.36
MAG-MATE -

Magnetic End Effector, Magnetic End Effector, End Effector Accessories, 3 Inch Overall Lg

ModelItemPrice (ex. VAT)
TPLP30CW7NUA€630.53
MAG-MATE -

Lifting Magnet, 1000 lb. Max Load Capacity, 1000 lb. Max Flat Load Capacity, On/Off Handle

ModelItemPrice (ex. VAT)
AL1000CW7NBV€770.33
MAG-MATE -

Magnetic End Effector, Magnetic End Effector, End Effector Accessories

ModelItemPrice (ex. VAT)
TPLP15CW7NTZ€615.70
MAG-MATE -

Lifting Magnet, 2000 lb. Max Load Capacity, 2000 lb. Max Flat Load Capacity, On/Off Handle

ModelItemPrice (ex. VAT)
AL2000CW7NBX€2,026.48
MAG-MATE -

Lift Magnet, 550 Lbs Capacity

ModelItemPrice (ex. VAT)
FXC0550CD8XNB€2,127.26
See Details
MAG-MATE -

Lift Magnet, 6600 Lbs Capacity

ModelItemPrice (ex. VAT)
FX6600CD8XMZ€6,273.20
See Details
MAG-MATE -

Lift Magnet, 385 Lbs Capacity

ModelItemPrice (ex. VAT)
FXC0385CD8XNA€1,702.18
See Details
MAG-MATE -

Lift Magnet, 1000 Lbs Capacity

ModelItemPrice (ex. VAT)
FXR1000CD8XNJ€1,480.36
See Details
MAG-MATE -

Lift Magnet, 600 Lbs, Lug Added

ModelItemPrice (ex. VAT)
VL0600LUGCD8YKY€1,760.68
See Details
MAG-MATE -

Lift Magnet, 330 Lbs Capacity

ModelItemPrice (ex. VAT)
FX0330CD8XMU€487.27
See Details
MAG-MATE -

Lift Magnet, 990 Lbs Capacity

ModelItemPrice (ex. VAT)
FXC0990CD8XNC€2,813.15
See Details
MAG-MATE -

Lift Magnet, 2650 Lbs Capacity

ModelItemPrice (ex. VAT)
FXR2650CD8XNL€3,929.68
See Details
MAG-MATE -

Lift Magnet, 1650 Lbs Capacity

ModelItemPrice (ex. VAT)
FXR1650CD8XNK€2,361.15
See Details
12

Manual Lifting Magnets

Manual lifting magnets are used for manually carrying, releasing and holding round or flat ferrous parts without electrical power supply. Raptor Supplies offers a wide range of these reliable manual lifting magnets from brands like Grainger, Mag-Mate, Master Magnetics and Vestil. Mag-Mate FXR1000 lift magnets are suitable for heavy walled pipes and shaft materials. These lifting magnets feature special pole shoes that produce a deep penetrating magnetic field and are equipped with handles capable of locking in both Off & On positions. They can resist heat up to 180 degrees F. Vestil manual lifting magnets are designed to hold and control products for industrial applications while operating at temperatures up to 300 degrees F. These magnets feature ceramic construction for excellent electrical insulation and chemical resistance. They come equipped with rotating handles for discharging and releasing the attached item. Choose from a wide array of these manual lifting magnets, available in lengths ranging between 2 and 7.25 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?